Skip Content

Filter Results By

Applied Filters Clear All

Gas Air Compressor Combination Units

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Compressor/Generator,47-39/64in.Lx,21inW
  • VANAIR
  • Compressor/Generator, 47-39/64in.Lx, 21inW Compressor/Generator,47-39/64in.Lx,21inW
  • Diesel Air Compressor/Generator, 25.0 HP, Rotary Screw Pump Type, 40.0 Free Air CFM @ 90 PSI, 40.0 Free Air CFM @ Max. Pressure, Max. Pressure 150 psi, 4 gal. Tank Size, Single Tank Type, 700 Rated Watts, 6800 Max. Watts @ 120V, 60 Hz, Number of Outlets 1, 3/4 In. (F)NPT Outlet, 3600 RPM, 7000 Watts, Weight 803 lb., Run Time @ 1/2 Load 8 hr., Engine Brand Kubota, Electric Starter Type, Fuel Tank Capacity 12 gal., Sound Level dB 82.0

  • Item # 39CC70
  • Mfr. Model # 051314
  • Diesel Air Compressor/Generator, 25.0 HP, Rotary Screw Pump Type, 40.0 Free Air CFM @ 90 PSI, 40.0 Free Air...More

Compressor/Generator,47in.Lx,21in.W
  • VANAIR
  • Compressor/Generator, 47in.Lx, 21in.W Compressor/Generator,47in.Lx,21in.W
  • Gas Air Compressor/Generator, 25.0 HP, Rotary Screw Pump Type, 40.0 Free Air CFM @ 90 PSI, 40.0 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, 4 gal. Tank Size, Single Tank Type, 700 Rated Watts, 6800 Max. Watts @ 120V, 60 Hz, Number of Outlets 1, 3/4 In. (F)NPT Outlet, 3600 RPM, 7000 Watts, Welder Input Amps 300, Welder Output Amp Range 300, Weight 865 lb., Run Time @ 1/2 Load 8 hr., Engine Brand Kubota, Electric Starter Type, Fuel Tank Capacity 12 gal., Sound Level dB 82.0

  • Item # 39CC73
  • Mfr. Model # 051364
  • Gas Air Compressor/Generator, 25.0 HP, Rotary Screw Pump Type, 40.0 Free Air CFM @ 90 PSI, 40.0 Free Air CFM...More

Compressor/Generator,47in.Lx,21in.W
  • VANAIR
  • Compressor/Generator, 47in.Lx, 21in.W Compressor/Generator,47in.Lx,21in.W
  • Diesel Air Compressor/Generator, 29.0 HP, Rotary Screw Pump Type, 40.0 Free Air CFM @ 90 PSI, 40.0 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, 4 gal. Tank Size, Single Tank Type, 700 Rated Watts, 6800 Max. Watts @ 120V, 60 Hz, Number of Outlets 1, 3/4 In. (F)NPT Outlet, 3600 RPM, 7000 Watts, Welder Input Amps 300, Welder Output Amp Range 300, Weight 700 lb., Run Time @ 1/2 Load 8 hr., Engine Brand Kohler, Electric Starter Type, Fuel Tank Capacity 12 gal., Sound Level dB 75.5

  • Item # 39CC68
  • Mfr. Model # 051365
  • Diesel Air Compressor/Generator, 29.0 HP, Rotary Screw Pump Type, 40.0 Free Air CFM @ 90 PSI, 40.0 Free Air...More

Compressor/Generator,25 HP,5000 Watt
  • Compressor/Generator, 25 HP, 5000 Watt Gas Air Compressor Combo Units
  • Combines an air compressor and generator in 1 rugged unit.

  • Item # 4TZW4
  • Mfr. Model # 050267-001
  • Portable Air Compressor/Generator, 25.0 HP, Rotary Screw Pump Type, 42.0 Free Air CFM @ 90 PSI, 40.0 Free Air...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More