Skip Content

Filter Results By

Load Capacity
Overall Length
Overall Width
Overall Height
Number of Shelves
Caster Dia.
Caster Type
Caster Material
Price
  • View MoreView Less
Shop By
Ratings

Garden Carts

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Garden Cart,1000 lb.,72 In. L,24 In. W
    • LITTLE GIANT
    • Garden Cart, 1000 lb., 72 In. L, 24 In. W
    • Item # 19C185
    • Mfr. Model # LGLP-2436-9PN-G
    • Garden Cart, Load Capacity 1000 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Cart,1000 lb.,54 In. L,24 In. W
    • LITTLE GIANT
    • Garden Cart, 1000 lb., 54 In. L, 24 In. W
    • Item # 19C186
    • Mfr. Model # LGLP-2448-9PN-G
    • Garden Cart, Load Capacity 1000 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Truck,1600 lb.,66 In. L,30 In. W
    • LITTLE GIANT
    • Garden Truck, 1600 lb., 66 In. L, 30 In. W
    • Item # 19C137
    • Mfr. Model # 4MLP-3060-6MR-G
    • Garden Cart, Load Capacity 1600 lb., Welded Steel Construction, 14 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Cart,1200 lb.,54 In. L,35 In. H
    • LITTLE GIANT
    • Garden Cart, 1200 lb., 54 In. L, 35 In. H
    • Item # 19G832
    • Mfr. Model # LGLP-2448-BK
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coat Finish, Gray...More

    Garden Truck,2000 lb.,66 In. L,30 In. W
    • LITTLE GIANT
    • Garden Truck, 2000 lb., 66 In. L, 30 In. W
    • Item # 19C139
    • Mfr. Model # 5MLP-3060-6MR-G
    • Garden Cart, Load Capacity 2000 lb., Welded Steel Construction, 14 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Truck,1600 lb.,54 In. L,24 In. W
    • LITTLE GIANT
    • Garden Truck, 1600 lb., 54 In. L, 24 In. W
    • Item # 19C136
    • Mfr. Model # 4MLP-2448-6MR-G
    • Garden Cart, Load Capacity 1600 lb., Welded Steel Construction, 14 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Cart,1200 lb.,54 In. L,24 In. W
    • LITTLE GIANT
    • Garden Cart, 1200 lb., 54 In. L, 24 In. W
    • Item # 19G879
    • Mfr. Model # NP2-2448-G
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Truck,2000 lb.,54 In. L,24 In. W
    • LITTLE GIANT
    • Garden Truck, 2000 lb., 54 In. L, 24 In. W
    • Item # 19C138
    • Mfr. Model # 5MLP-2448-6MR-G
    • Garden Cart, Load Capacity 2000 lb., Welded Steel Construction, 14 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Truck,1200 lb.,66 In. L,30 In. W
    • LITTLE GIANT
    • Garden Truck, 1200 lb., 66 In. L, 30 In. W
    • Item # 19C135
    • Mfr. Model # 3MLP-3060-6MR-G
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 14 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Cart,1200 lb.,42 In. L,36 In. H
    • LITTLE GIANT
    • Garden Cart, 1200 lb., 42 In. L, 36 In. H
    • Item # 19G878
    • Mfr. Model # NP2-2436-G
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Truck,1200 lb.,54 In. L,24 In. W
    • LITTLE GIANT
    • Garden Truck, 1200 lb., 54 In. L, 24 In. W
    • Item # 19C134
    • Mfr. Model # 3MLP-2448-6MR-G
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 14 Gauge Thickness, Powder Coat Finish, Green...More

    Garden Cart,1200 lb.,42 In. L,24 In. W
    • LITTLE GIANT
    • Garden Cart, 1200 lb., 42 In. L, 24 In. W
    • Item # 19G831
    • Mfr. Model # LGLP-2436-BK
    • Garden Cart, Load Capacity 1200 lb., Welded Steel Construction, 12 Gauge Thickness, Powder Coat Finish, Gray...More

    Results per page: 16 | 32 | 48