Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

Garbage Disposals and Accessories

44 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
Garbage Disposal,Badger 5,1/2 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Badger 5,1/2 HPGarbage Disposal,Badger 5,1/2 HP
  • Item # 5H877
  • Mfr. Model # BADGER 5
  • Garbage Disposal, 1/2 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-5/8 In., 26 oz. Grinding...More

Garbage Disposal,Badger 1,1/3 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Badger 1,1/3 HPGarbage Disposal,Badger 1,1/3 HP
  • Item # 5H502
  • Mfr. Model # BADGER 1
  • Garbage Disposal, 1/3 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 11-3/8 In., 26 oz. Grinding...More

Garbage Disposal,Badger 5,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Badger 5,3/4 HPGarbage Disposal,Badger 5,3/4 HP
  • Item # 2YB90
  • Mfr. Model # Badger 5 XP
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-5/8 In., 26 oz. Grinding...More

Connector For Dishwasher And Disposal
  • GRAINGER APPROVED VENDOR
  • Connector For Dishwasher And DisposalConnector For Dishwasher And Disposal
  • Item # 1PNV3
  • Mfr. Model # 1PNV3
  • Coupling, Dishwasher/Disposal, Rubber Material of Construction, Black Color/Finish, Length 3 1/2 In., Pipe...More

Garbage Disposal,Evolution,1 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Evolution, 1 HPGarbage Disposal,Evolution,1 HP
  • Item # 2YB91
  • Mfr. Model # Evolution Excel(TM)
  • Garbage Disposal, 1 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 13-1/2 In., 40 oz. Grinding...More

Garbage Disposal,Evolution,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Evolution, 3/4 HPGarbage Disposal,Evolution,3/4 HP
  • Item # 2YB93
  • Mfr. Model # Evolution Essential(TM)
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-5/8 In., 40 oz. Grinding...More

Splash Guard Kit,Disposer,Rubber
Garbage Disposal,Evolution,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Evolution, 3/4 HPGarbage Disposal,Evolution,3/4 HP
  • Item # 2YB94
  • Mfr. Model # Evolution Compact(TM)
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-1/8 In., 35 oz. Grinding...More

Standard Mounting Gasket,Black Color
Deluxe Mounting Gasket,Black Color
Stopper,Steel,Pipe Dia 3 5/16 In
Switch,Air Actuated
  • IN-SINK-ERATOR
  • Switch, Air ActuatedSwitch,Air Actuated
  • Item # 4FE91
  • Mfr. Model # STS-00
  • Push Button Switch, Air Actuated On/Off Control, For Food Waste Disposers, Voltage 120, Amp Rating 12, 50/60...More

Mounting Gasket,Rubber,Chrome Plated
  • IN-SINK-ERATOR
  • Mounting Gasket, Rubber, Chrome PlatedMounting Gasket,Rubber,Chrome Plated
  • Item # 3DVA4
  • Mfr. Model # 11599E
  • Mounting Gasket, Commercial, Material of Construction Rubber, Color/Finish Chrome Plated, Sink/Bowl Hole Dia....More

Garbage Disposal,Commercial,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 3/4 HPGarbage Disposal,Commercial,3/4 HP
  • Item # 5H973
  • Mfr. Model # SS-75
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 115/208-230, Overall Height 17 In., 85 oz....More

Stopper,Stainless Steel,Pipe 3-1/3 In
Quick Lock Mount,Stainless Steel
  • IN-SINK-ERATOR
  • Quick Lock Mount, Stainless SteelQuick Lock Mount,Stainless Steel
  • Item # 1WXB8
  • Mfr. Model # QLM-00
  • Quick Lock Mount, Stainless Steel Construction Material, Stainless Steel Color/Finish, 3 1/2 In ID, 4 1/2 In...More

Garbage Disposal,Commercial,1-1/2 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 1-1/2 HPGarbage Disposal,Commercial,1-1/2 HP
  • Item # 5H975
  • Mfr. Model # SS-150
  • Garbage Disposal, 1-1/2 HP, Connection Drain 2 In., Voltage 208-230/460, Overall Height 18-7/16 In., 117 oz....More

Flexible Discharge Tube,1 1/2 In
  • IN-SINK-ERATOR
  • Flexible Discharge Tube, 1 1/2 InFlexible Discharge Tube,1 1/2 In
  • Item # 1WXC2
  • Mfr. Model # FDT-00
  • Flexible Discharge Tube, Plastic Construction Material, White Color/Finish, Dimension 1 1/2 In, For Use With...More

Garbage Disposal,Commercial,2 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 2 HPGarbage Disposal,Commercial,2 HP
  • Item # 3DVA2
  • Mfr. Model # SS-200-29
  • Garbage Disposal, 2 HP, Connection Drain 2 In., Voltage 208-230/460, Overall Height 18-7/16 In., 111 oz....More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, MountingAdapter,Mounting
  • Item # 4PL41
  • Mfr. Model # 11599-H
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 5/8 Inches, Normally Used By...More

Refill,Bio Charge
Garbage Disposal,Evolution,3/4 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Evolution, 3/4 HPGarbage Disposal,Evolution,3/4 HP
  • Item # 2YB95
  • Mfr. Model # Evolution Septic Assist(TM)
  • Garbage Disposal, 3/4 HP, Connection Drain 1-1/2 In., Voltage 120, Overall Height 12-5/8 In., 40 oz. Grinding...More

Garbage Disposal,Commercial,3 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 3 HPGarbage Disposal,Commercial,3 HP
  • Item # 3DVA3
  • Mfr. Model # SS-300
  • Garbage Disposal, 3 HP, Connection Drain 3 In., Voltage 208-230/460, Overall Height 31-1/8 In., 317 oz....More

Gasket,Rubber,Pipe Dia 1 1/2 In,PK 10
Sink Flange,Polished Stainless Steel
Quick Lock Mount Adapter,For Disposers
Garbage Disposal,Commercial,1/2 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 1/2 HPGarbage Disposal,Commercial,1/2 HP
  • Item # 29NZ55
  • Mfr. Model # SS-50-26
  • Garbage Disposal, 1/2 HP, Connection Drain 1-1/2 In., Voltage 115/208-230, Overall Height 17 In., 85 oz....More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, MountingAdapter,Mounting
  • Item # 4PL36
  • Mfr. Model # 11327-D
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 1/2...More

Gasket/Elbow Kit,For Disposers
Garbage Disposal,Commercial,1 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 1 HPGarbage Disposal,Commercial,1 HP
  • Item # 29NZ58
  • Mfr. Model # SS-100-29
  • Garbage Disposal, 1 HP, Connection Drain 1-1/2 In., Voltage 208-230/460, Overall Height 17 In., 85 oz....More

Disposal Guard,Rubber,Black,1/2in.
  • KISSLER & CO
  • Disposal Guard, Rubber, Black, 1/2in.Disposal Guard,Rubber,Black,1/2in.
  • Item # 31XJ21
  • Mfr. Model # 59-1450
  • Disposal Guard, Material of Construction Rubber, Color/Finish Black, Sink/Bowl Hole Dia. A (In.) 4, Dimension...More

Garbage Disposal,Commercial,1 HP
  • IN-SINK-ERATOR
  • Garbage Disposal, Commercial, 1 HPGarbage Disposal,Commercial,1 HP
  • Item # 29NZ57
  • Mfr. Model # SS-100-28
  • Garbage Disposal, 1 HP, Connection Drain 1-1/2 In., Voltage 115/208-230, Overall Height 17 In., 85 oz....More

Results per page: 16 | 32 | 48

Waste and garbage disposals are a quick and sanitary way to dispose of food waste in commercial kitchens and food prep areas. An garbage disposer with sharp blades can safely grind hard broccoli stems, rubbery orange rinds and grimy grease to prevent clogged drain lines in your kitchen sink and smelly wastebaskets. Grainger also stocks a complete line of disposal parts and accessories, gaskets, connectors, mounting brackets and stoppers for installing and maintaining your garbage disposal.