Skip Content

Filter Results By

Garbage Disposal Accessories

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disposal Guard,Rubber,Black,1/2in.
  • KISSLER & CO
  • Disposal Guard, Rubber, Black, 1/2in. Disposal Guard,Rubber,Black,1/2in.
  • Item # 31XJ21
  • Mfr. Model # 59-1450
  • Disposal Guard, Material of Construction Rubber, Color/Finish Black, Sink/Bowl Hole Dia. A (In.) 4, Dimension...More

Refill,Bio Charge
Stopper,Steel,Pipe Dia 3 5/16 In
Stopper,Disposer,Black/Plastic,Rubber
Quick Lock Mount Adapter,For Disposers
Connector For Dishwasher And Disposal
  • GRAINGER APPROVED
  • Connector For Dishwasher And Disposal Connector For Dishwasher And Disposal
  • Item # 1PNV3
  • Mfr. Model # 1PNV3
  • Coupling, Dishwasher/Disposal, Rubber Material of Construction, Black Color/Finish, Length 3 1/2 In., Pipe...More

Switch,Air Actuated
  • IN-SINK-ERATOR
  • Switch, Air Actuated Switch,Air Actuated
  • Item # 4FE91
  • Mfr. Model # STS-00
  • Push Button Switch, Air Actuated On/Off Control, For Food Waste Disposers, Voltage 120, Amp Rating 12, 50/60...More

Mounting Gasket,Rubber,Chrome Plated
  • IN-SINK-ERATOR
  • Mounting Gasket, Rubber, Chrome Plated Mounting Gasket,Rubber,Chrome Plated
  • Item # 3DVA4
  • Mfr. Model # 11599E
  • Mounting Gasket, Commercial, Material of Construction Rubber, Color/Finish Chrome Plated, Sink/Bowl Hole Dia....More

Standard Mounting Gasket,Black Color
Quick Lock Mount,Stainless Steel
Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting Adapter,Mounting
  • Item # 4PL36
  • Mfr. Model # 11327-D
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 1/2...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting Adapter,Mounting
  • Item # 4PL41
  • Mfr. Model # 11599-H
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 5/8 Inches, Normally Used By...More

Sink Flange,Polished Stainless Steel
Splashguard,Disposer,Black/Rubber,PK5
Splash Guard Kit,Disposer,Rubber
Deluxe Mounting Gasket,Black Color
Gasket,Rubber,Pipe Dia 1 1/2 In,PK10
Stopper,Stainless Steel,Pipe 3-1/3 In
Flexible Discharge Tube,1 1/2 In
  • IN-SINK-ERATOR
  • Flexible Discharge Tube, 1 1/2 In Flexible Discharge Tube,1 1/2 In
  • Item # 1WXC2
  • Mfr. Model # FDT-00
  • Flexible Discharge Tube, Plastic Construction Material, White Color/Finish, Dimension 1 1/2 In, For Use With...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting Adapter,Mounting
  • Item # 4PL39
  • Mfr. Model # 11327-K
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 6 Inches, Sink Or Bowl Opening OD 6 7/8...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting Adapter,Mounting
  • Item # 4PL37
  • Mfr. Model # 11327-G
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 7 Inches, Sink Or Bowl Opening OD 7 3/8...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting Adapter,Mounting
  • Item # 4PL38
  • Mfr. Model # 11327-H
  • Waste Disposer Mounting Adapter, Inside Bend Diameter 6 7/8 Inches, Bolt Hole Circle 5 1/2 Inches, Sink Or...More

Adapter,Mounting
  • IN-SINK-ERATOR
  • Adapter, Mounting Adapter,Mounting
  • Item # 4PL35
  • Mfr. Model # 11327-A
  • Waste Disposer Mounting Adapter, Sink Or Bowl Opening Inside Diameter 4 1/2 Inches, Sink Or Bowl Opening OD 5...More

Results per page:  16 | 32 | 48

Find garbage disposal accessories at Grainger, including standard and deluxe mounting gaskets, replacement stoppers, gasket/elbow kits, mounting adapters and more. If your disposal drains into a septic system, help protect it with Bio Charge, a super concentrated enzyme septic system treatment. Shop Grainger today for waste disposer accessories to help maintain and repair your garbage disposals.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More