Skip Content

Filter Results By

Price
Shop By

Garage Door Openers

83 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Control Station,3 Buttons,Nema 4X
Inside Slide Lock
  • AMERICAN GARAGE DOOR
  • Inside Slide LockInside Slide Lock
  • Item # 5MVG8
  • Mfr. Model # LIU
  • Steel Garage Door Locking Components, Inside Slide Lock, Material Steel, Galvanized Finish, Construction...More

L-Handle With Lock,Blind Mount
Control Station,3 Buttons,Surface Mount
Inside Lock Mechanism
  • AMERICAN GARAGE DOOR
  • Inside Lock MechanismInside Lock Mechanism
  • Item # 5MVG9
  • Mfr. Model # LI3
  • Steel Garage Door Locking Components, Inside Lock Mechanism, Material Steel, Galvanized Finish, Construction...More

Control Station,3 Oval Buttons,Nema 1
  • AMERICAN GARAGE DOOR
  • Hinge ScrewHinge Screw
  • Multiple product options available

    Multiple product options available

Ceiling Pull Switch,SPST,Head & Cam
T-Handle With Key,4 1/2 In
Keyswitch,Surface Mount,NEMA Rating
Keyswitch,Surface Mount,NEMA Rating 4
Ceiling Pull Switch,Nema 4,SPST
Interior Swivel Lock
Garage Door Opener,Direct Drive
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Direct DriveGarage Door Opener,Direct Drive
  • Item # 36R921
  • Mfr. Model # CH101DD
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 In. Bore, Includes Direct...More

Ceiling Pull Switch,Rotating Head,SPST
Ceiling Pull Switch,DPST,Rotating Head
Keyswitch,SS,2 Buttons,Nema 1
  • AMERICAN GARAGE DOOR
  • Keyswitch, SS, 2 Buttons, Nema 1Keyswitch,SS,2 Buttons,Nema 1
  • Item # 36T016
  • Mfr. Model # HBF-1
  • Keyswitch, Flush Mount, NEMA Rating 1, Includes Stainless Steel Faceplate, Momentary Contacts, Center Return...More

Keyswitch,2 Buttons,Surface Mount
Garage Door Opener,Jack Shaft Mount
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Jack Shaft MountGarage Door Opener,Jack Shaft Mount
  • Item # 36R924
  • Mfr. Model # CH3501J114
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1-1/4 In. Bore, Includes Jack...More

Keyswitch,SS,2 Buttons,Back Box
  • AMERICAN GARAGE DOOR
  • Keyswitch, SS, 2 Buttons, Back BoxKeyswitch,SS,2 Buttons,Back Box
  • Item # 36T017
  • Mfr. Model # HBFX-1
  • Keyswitch, Flush Mount, NEMA Rating 1, Includes Stainless Steel Faceplate, Back Box, Momentary Contacts,...More

Garage Door Opener,Jack Shaft Mount
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Jack Shaft MountGarage Door Opener,Jack Shaft Mount
  • Item # 36R923
  • Mfr. Model # CH3501J1
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 In. Bore, Includes Jack Shaft...More

Step Plate Vertical,PK4
Control Station,SS,3 Buttons,Nema 1
Lift Handle
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More