Skip Content

Filter Results By

Pipe Size
  • View MoreView Less
Price

Galvanized Pipe Nipple Assortments

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Pipe Nipple Assortment,Galvanized,1/2 In
    • GRAINGER APPROVED
    • Pipe Nipple Assortment, Galvanized, 1/2 InPipe Nipple Assortment,Galvanized,1/2 In
    • Item # 6KC78
    • Mfr. Model # 6KC78
    • Nipple, Pipe Size 1/2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

    Nipple Assortment,Galvanized,3/8In
    • GRAINGER APPROVED
    • Nipple Assortment, Galvanized, 3/8InNipple Assortment,Galvanized,3/8In
    • Item # 4PRV4
    • Mfr. Model # 4PRV4
    • Pipe Nipple Assortment, Galvanized Welded Steel, 3/8 In., NPT, Schedule 40, Compliance Certified For Use In...More

    Pipe Nipple Assortment,Galvanized,3/4 In
    • GRAINGER APPROVED
    • Pipe Nipple Assortment, Galvanized, 3/4 InPipe Nipple Assortment,Galvanized,3/4 In
    • Item # 6KC79
    • Mfr. Model # 6KC79
    • Nipple, Pipe Size 3/4 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

    Nipple Assortment,Galvanized,1/4In
    • GRAINGER APPROVED
    • Nipple Assortment, Galvanized, 1/4InNipple Assortment,Galvanized,1/4In
    • Item # 4PRV2
    • Mfr. Model # 4PRV2
    • Pipe Nipple Assortment, Galvanized Welded Steel, 1/4 In., NPT, Schedule 40, Compliance Certified For Use In...More

    Pipe Nipple Assortment,Galvanized,1In
    • GRAINGER APPROVED
    • Pipe Nipple Assortment, Galvanized, 1InPipe Nipple Assortment,Galvanized,1In
    • Item # 6KC80
    • Mfr. Model # 6KC80
    • Nipple, Pipe Size 1 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

    Nipple Assortment,Galvanized,1-1/2 In
    • GRAINGER APPROVED
    • Nipple Assortment, Galvanized, 1-1/2 InNipple Assortment,Galvanized,1-1/2 In
    • Item # 6KC82
    • Mfr. Model # 6KC82
    • Nipple, Pipe Size 1 1/2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

    Pipe Nipple Assortment,Galvanized,2 In
    • GRAINGER APPROVED
    • Pipe Nipple Assortment, Galvanized, 2 InPipe Nipple Assortment,Galvanized,2 In
    • Item # 6KC83
    • Mfr. Model # 6KC83
    • Nipple, Pipe Size 2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

    Nipple Assortment,Galvanized,1-1/4 In
    • GRAINGER APPROVED
    • Nipple Assortment, Galvanized, 1-1/4 InNipple Assortment,Galvanized,1-1/4 In
    • Item # 6KC81
    • Mfr. Model # 6KC81
    • Nipple, Pipe Size 1 1/4 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

    Results per page: 16 | 32 | 48

      Galvanized nipple pipe assortments from Grainger are suitable for outdoor and industrial applications. You can use them with most applications with the exception of underground lines. Galvanized pipe nipple assortments provide superior rust resistance and work best with cold water lines. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards.