Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
Pipe Size
  • View MoreView Less
Connection Type
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Galvanized Pipe Fittings

20 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
    Union,3 In,NPT,Galvanized Malleable Iron
    • GRAINGER APPROVED
    • Union, 3 In, NPT, Galvanized Malleable IronUnion
    • Item # 2WJ72
    • Mfr. Model # 2WJ72
    • Union, Body Material Galvanized Malleable Iron, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300 psi...More

    Cap,3-1/2 In,NPT,Galv
    • ANVIL
    • Cap, 3-1/2 In, NPT, GalvCap
    • Item # 25CG53
    • Mfr. Model # 0319900924
    • Cap, Body Material Galvanized Steel, Pipe Size 3-1/2 In., Connection Type FNPT, Max. Pressure 300 psi @ 150...More

    • ANVIL
    • ReducerReducer
    • Multiple product options available

      Multiple product options available

    • GRAINGER APPROVED
    • TeeTee
    • Multiple product options available

      Multiple product options available

    • ANVIL
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    Merchant Coupling,4 In, FNPT,Galv
    • GRAINGER APPROVED
    • Merchant Coupling, 4 In, FNPT, GalvMerchant Coupling
    • Item # 2KMF7
    • Mfr. Model # 2KMF7
    • Merchant Coupling, Body Material Galvanized Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300...More

    Elbow,45 Degree,4 In,Galvanized
    • GRAINGER APPROVED
    • Elbow, 45 Degree, 4 In, GalvanizedElbow, 45 Degrees
    • Item # 2WJ12
    • Mfr. Model # 2WJ12
    • Elbow, 45 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max....More

    Elbow, 45 Deg,4 In,NPT,Galv
    • ANVIL
    • Elbow, 45 Deg, 4 In, NPT, GalvElbow, 45 Degrees
    • Item # 25CF42
    • Mfr. Model # 0311025209
    • Elbow, 45 Degrees , Body Material Galvanized Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300...More

    Street Elbow, 90 Deg,3 In,NPT,Galv
    • ANVIL
    • Street Elbow, 90 Deg, 3 In, NPT, GalvStreet Elbow, 90 Degrees
    • Item # 25CF21
    • Mfr. Model # 0311017602
    • Street Elbow, 90 Degrees , Body Material Galvanized Steel, Pipe Size 3 In., Connection Type FNPT x MNPT, Max....More

    Elbow, 90 Deg,4 In,NPT,Galv
    • ANVIL
    • Elbow, 90 Deg, 4 In, NPT, GalvElbow, 90 Degrees
    • Item # 25CF08
    • Mfr. Model # 0311002604
    • Elbow, 90 Degrees , Body Material Galvanized Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300...More

    • GRAINGER APPROVED
    • CouplingCoupling
    • Multiple product options available

      Multiple product options available

    Cross,2 In NPT,Galv Malleable Iron
    • GRAINGER APPROVED
    • Cross, 2 In NPT, Galv Malleable IronCross
    • Item # 4TJJ6
    • Mfr. Model # 4TJJ6
    • Cross, Body Material Galvanized Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 3000 psi @...More

    Coupling,Galvanized Steel,150,4 In.,NPT
    • ANVIL
    • Coupling, Galvanized Steel, 150,4 In., NPTCoupling
    • Item # 25CF88
    • Mfr. Model # 0311081806
    • Coupling, Body Material Galvanized Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300 psi @ 150...More

    Cross,Galv Malleable Iron,2-1/2In.
    • ANVIL
    • Cross, Galv Malleable Iron, 2-1/2In.Cross
    • Item # 29JD41
    • Mfr. Model # 0311071005
    • Cross, Body Material Galvanized Malleable Iron, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure 1000...More

    Elbow,Street,45 Deg,Galv,4In
    • GRAINGER APPROVED
    • Elbow, Street, 45 Deg, Galv, 4InStreet Elbow, 45 Degrees
    • Item # 2WJ19
    • Mfr. Model # 2WJ19
    • Street Elbow, 45 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT x...More

    Results per page: 16 | 32 | 48