Skip Content

Filter Results By

Item
Material
  • View MoreView Less
Increments (In.)
Price
  • View MoreView Less
Shop By

Gage Blocks/Clamps & Surveillance Masters

2,025 Results Found that Include 2,025 Products

Results per page: 16 | 32 | 48
Pin Gage,Minus,0.0280 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0280 In, BlackPin Gage,Minus,0.0280 In,Black
  • Item # 5YEU1
  • Mfr. Model # 911202800
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0280 In., Grade...More

Pin Gage,Minus,0.0300 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0300 In, BlackPin Gage,Minus,0.0300 In,Black
  • Item # 5VUH2
  • Mfr. Model # 911203000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0300 In., Grade...More

Pin Gage,Minus,0.1 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.1 In, BlackPin Gage,Minus,0.1 In,Black
  • Item # 5YEX5
  • Mfr. Model # 911210000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.1 In., Grade Class...More

Pin Gage,Minus,0.0230 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0230 In, BlackPin Gage,Minus,0.0230 In,Black
  • Item # 5YET3
  • Mfr. Model # 911202300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0230 In., Grade...More

Pin Gage,Minus,0.5000 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.5000 In, BlackPin Gage,Minus,0.5000 In,Black
  • Item # 5YER9
  • Mfr. Model # 911250000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.5000 In., Grade...More

Pin Gage,Minus,0.0120 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0120 In, BlackPin Gage,Minus,0.0120 In,Black
  • Item # 5VUG8
  • Mfr. Model # 911201200
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0120 In., Grade...More

Pin Gage,Minus,0.0400 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0400 In, BlackPin Gage,Minus,0.0400 In,Black
  • Item # 5YER6
  • Mfr. Model # 911204000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0400 In., Grade...More

Pin Gage,Minus,0.0200 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0200 In, BlackPin Gage,Minus,0.0200 In,Black
  • Item # 5VUH6
  • Mfr. Model # 911202000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0200 In., Grade...More

Pin Gage,Minus,0.0220 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0220 In, BlackPin Gage,Minus,0.0220 In,Black
  • Item # 5VUJ5
  • Mfr. Model # 911202200
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0220 In., Grade...More

Pin Gage,Minus,0.070 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.070 In, BlackPin Gage,Minus,0.070 In,Black
  • Item # 6DAW2
  • Mfr. Model # 911207000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.070 In., Grade...More

Pin Gage,Minus,0.0250 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0250 In, BlackPin Gage,Minus,0.0250 In,Black
  • Item # 5YEU2
  • Mfr. Model # 911202500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0250 In., Grade...More

Pin Gage,Minus,0.0270 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0270 In, BlackPin Gage,Minus,0.0270 In,Black
  • Item # 5YEV0
  • Mfr. Model # 911202700
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0270 In., Grade...More

Pin Gage,Minus,0.093 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.093 In, BlackPin Gage,Minus,0.093 In,Black
  • Item # 5YEV4
  • Mfr. Model # 911209300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.093 In., Grade...More

Pin Gage,Minus,0.0630 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0630 In, BlackPin Gage,Minus,0.0630 In,Black
  • Item # 5YET5
  • Mfr. Model # 911206300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0630 In., Grade...More

Pin Gage,Minus,0.0600 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0600 In, BlackPin Gage,Minus,0.0600 In,Black
  • Item # 5VUJ1
  • Mfr. Model # 911206000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0600 In., Grade...More

Pin Gage,Minus,0.0110 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0110 In, BlackPin Gage,Minus,0.0110 In,Black
  • Item # 5VUG4
  • Mfr. Model # 911201100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0110 In., Grade...More

Pin Gage,Minus,0.0310 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0310 In, BlackPin Gage,Minus,0.0310 In,Black
  • Item # 5YER8
  • Mfr. Model # 911203100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0310 In., Grade...More

Pin Gage,Minus,0.064 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.064 In, BlackPin Gage,Minus,0.064 In,Black
  • Item # 5YEZ1
  • Mfr. Model # 911206400
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.064 In., Grade...More

Pin Gage,Minus,0.038 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.038 In, BlackPin Gage,Minus,0.038 In,Black
  • Item # 6DAU0
  • Mfr. Model # 911203800
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.038 In., Grade...More

Pin Gage,Minus,0.029 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.029 In, BlackPin Gage,Minus,0.029 In,Black
  • Item # 5YEW4
  • Mfr. Model # 911202900
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.029 In., Grade...More

Pin Gage,Minus,0.189 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.189 In, BlackPin Gage,Minus,0.189 In,Black
  • Item # 5YEY7
  • Mfr. Model # 911218900
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.189 In., Grade...More

Pin Gage,Minus,0.065 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.065 In, BlackPin Gage,Minus,0.065 In,Black
  • Item # 5YEX2
  • Mfr. Model # 911206500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.065 In., Grade...More

Pin Gage,Minus,0.0260 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0260 In, BlackPin Gage,Minus,0.0260 In,Black
  • Item # 5YET1
  • Mfr. Model # 911202600
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0260 In., Grade...More

Pin Gage,Minus,0.502 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.502 In, BlackPin Gage,Minus,0.502 In,Black
  • Item # 6DDW8
  • Mfr. Model # 911250200
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.502 In., Grade...More

Pin Gage,Minus,0.0210 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0210 In, BlackPin Gage,Minus,0.0210 In,Black
  • Item # 5YET4
  • Mfr. Model # 911202100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0210 In., Grade...More

Pin Gage,Minus,0.503 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.503 In, BlackPin Gage,Minus,0.503 In,Black
  • Item # 6DDW9
  • Mfr. Model # 911250300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.503 In., Grade...More

Pin Gage,Minus,0.188 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.188 In, BlackPin Gage,Minus,0.188 In,Black
  • Item # 6DCH2
  • Mfr. Model # 911218800
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.188 In., Grade...More

Pin Gage,Minus,0.265 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.265 In, BlackPin Gage,Minus,0.265 In,Black
  • Item # 6DCT4
  • Mfr. Model # 911226500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.265 In., Grade...More

Pin Gage,Plus,0.050 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.050 In, BlackPin Gage,Plus,0.050 In,Black
  • Item # 5MAW9
  • Mfr. Model # 911105000
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.050 In., Grade...More

Pin Gage,Minus,0.501 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.501 In, BlackPin Gage,Minus,0.501 In,Black
  • Item # 6DDW7
  • Mfr. Model # 911250100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.501 In., Grade...More

Pin Gage,Minus,0.12 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.12 In, BlackPin Gage,Minus,0.12 In,Black
  • Item # 5YEY1
  • Mfr. Model # 911212000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.12 In., Grade...More

Pin Gage,Minus,0.024 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.024 In, BlackPin Gage,Minus,0.024 In,Black
  • Item # 5YEY3
  • Mfr. Model # 911202400
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.024 In., Grade...More

Results per page: 16 | 32 | 48