Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Increments (In.)
Price
  • View MoreView Less
Shop By

Gage Blocks/Clamps & Surveillance Masters

781 Results Found that Include 781 Products 

Results per page: 16 | 32 | 48
Pin Gage,Minus,0.625 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.625 In, Black
  • Item # 6DEN1
  • Mfr. Model # 911262500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.625 In., Grade...More

Pin Gage,Minus,0.628 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.628 In, Black
  • Item # 6DEN4
  • Mfr. Model # 911262800
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.628 In., Grade...More

Pin Gage,Minus,0.633 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.633 In, Black
  • Item # 6DEN9
  • Mfr. Model # 911263300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.633 In., Grade...More

Pin Gage,Plus,0.627 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.627 In, Black
  • Item # 5ZRX4
  • Mfr. Model # 911162700
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.627 In., Grade...More

Pin Gage,Minus,0.634 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.634 In, Black
  • Item # 6DEP0
  • Mfr. Model # 911263400
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.634 In., Grade...More

Pin Gage,Plus,0.633 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.633 In, Black
  • Item # 5ZRY0
  • Mfr. Model # 911163300
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.633 In., Grade...More

Pin Gage,Plus,0.628 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.628 In, Black
  • Item # 5ZRX5
  • Mfr. Model # 911162800
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.628 In., Grade...More

Pin Gage,Plus,0.634 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.634 In, Black
  • Item # 5ZRY1
  • Mfr. Model # 911163400
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.634 In., Grade...More

Pin Gage,Minus,0.627 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.627 In, Black
  • Item # 6DEN3
  • Mfr. Model # 911262700
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.627 In., Grade...More

Pin Gage,Minus,0.736 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.736 In, Black
  • Item # 6DFC2
  • Mfr. Model # 911273600
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.736 In., Grade...More

Pin Gage,Minus,0.665 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.665 In, Black
  • Item # 6DEU1
  • Mfr. Model # 911266500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.665 In., Grade...More

Pin Gage,Minus,0.650 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.650 In, Black
  • Item # 6DER6
  • Mfr. Model # 911265000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.650 In., Grade...More

Pin Gage,Minus,0.726 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.726 In, Black
  • Item # 6DFA2
  • Mfr. Model # 911272600
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.726 In., Grade...More

Pin Gage,Minus,0.750 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.750 In, Black
  • Item # 6DFD6
  • Mfr. Model # 911275000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.750 In., Grade...More

Pin Gage,Minus,0.635 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.635 In, Black
  • Item # 6DEP1
  • Mfr. Model # 911263500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.635 In., Grade...More

Pin Gage,Plus,0.715 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.715 In, Black
  • Item # 5ZTH2
  • Mfr. Model # 911171500
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.715 In., Grade...More

Pin Gage,Minus,1.000 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 1.000 In, Black
  • Item # 6DAT8
  • Mfr. Model # 911200000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 1.000 In., Grade...More

Pin Gage,Plus,0.870 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.870 In, Black
  • Item # 5ZUC7
  • Mfr. Model # 911187000
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.870 In., Grade...More

Pin Gage,Plus,0.688 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.688 In, Black
  • Item # 5ZTE5
  • Mfr. Model # 911168800
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.688 In., Grade...More

Pin Gage,Minus,0.624 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.624 In, Black
  • Item # 6DEN0
  • Mfr. Model # 911262400
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.624 In., Grade...More

Pin Gage,Minus,0.956 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.956 In, Black
  • Item # 6AUN6
  • Mfr. Model # 911295600
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.956 In., Grade...More

Pin Gage,Minus,0.749 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.749 In, Black
  • Item # 6DFD5
  • Mfr. Model # 911274900
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.749 In., Grade...More

Pin Gage,Minus,0.751 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.751 In, Black
  • Item # 6DFD7
  • Mfr. Model # 911275100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.751 In., Grade...More

Pin Gage,Minus,0.999 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.999 In, Black
  • Item # 6CMK9
  • Mfr. Model # 911299900
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.999 In., Grade...More

Pin Gage,Plus,0.723 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.723 In, Black
  • Item # 5ZTJ0
  • Mfr. Model # 911172300
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.723 In., Grade...More

Pin Gage,Minus,0.715 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.715 In, Black
  • Item # 6DEZ1
  • Mfr. Model # 911271500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.715 In., Grade...More

Pin Gage,Minus,0.733 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.733 In, Black
  • Item # 6DFA9
  • Mfr. Model # 911273300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.733 In., Grade...More

Pin Gage,Plus,0.744 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.744 In, Black
  • Item # 5ZTL1
  • Mfr. Model # 911174400
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.744 In., Grade...More

Pin Gage,Plus,0.756 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.756 In, Black
  • Item # 5ZTN3
  • Mfr. Model # 911175600
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.756 In., Grade...More

Pin Gage,Minus,0.910 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.910 In, Black
  • Item # 6DFZ6
  • Mfr. Model # 911291000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.910 In., Grade...More

Pin Gage,Plus,0.890 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.890 In, Black
  • Item # 6DAD8
  • Mfr. Model # 911189000
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.890 In., Grade...More

Pin Gage,Minus,0.630 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.630 In, Black
  • Item # 6DEN6
  • Mfr. Model # 911263000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.630 In., Grade...More

Results per page: 16 | 32 | 48