Skip Content

Filter Results By

Item
  • View MoreView Less
Shape
Material
  • View MoreView Less
Grade
Increments (In.)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Gage Blocks/Clamps & Surveillance Masters

2,119 Results Found that Include 2,119 Products

Results per page: 16 | 32 | 48
Pin Gage,Minus,0.0280 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0280 In, BlackPin Gage,Minus,0.0280 In,Black
  • Item # 5YEU1
  • Mfr. Model # 911202800
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0280 In., Grade...More

Pin Gage,Minus,0.0230 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0230 In, BlackPin Gage,Minus,0.0230 In,Black
  • Item # 5YET3
  • Mfr. Model # 911202300
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0230 In., Grade...More

Gage Block,Rectangular,0.10 In,ASME 0
Pin Gage Handle,For 0.0610-0.2505 In
Pin Gage,Minus,0.0250 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0250 In, BlackPin Gage,Minus,0.0250 In,Black
  • Item # 5YEU2
  • Mfr. Model # 911202500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0250 In., Grade...More

Pin Gage,Minus,0.0200 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0200 In, BlackPin Gage,Minus,0.0200 In,Black
  • Item # 5VUH6
  • Mfr. Model # 911202000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0200 In., Grade...More

Pin Gage,Minus,0.0120 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0120 In, BlackPin Gage,Minus,0.0120 In,Black
  • Item # 5VUG8
  • Mfr. Model # 911201200
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0120 In., Grade...More

Pin Gage,Minus,0.0220 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0220 In, BlackPin Gage,Minus,0.0220 In,Black
  • Item # 5VUJ5
  • Mfr. Model # 911202200
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0220 In., Grade...More

Pin Gage,Minus,0.0300 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0300 In, BlackPin Gage,Minus,0.0300 In,Black
  • Item # 5VUH2
  • Mfr. Model # 911203000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0300 In., Grade...More

Pin Gage Handle,For 0.0110-0.0605 In
Pin Gage,Minus,0.0270 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0270 In, BlackPin Gage,Minus,0.0270 In,Black
  • Item # 5YEV0
  • Mfr. Model # 911202700
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0270 In., Grade...More

Pin Gage,Minus,0.0260 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0260 In, BlackPin Gage,Minus,0.0260 In,Black
  • Item # 5YET1
  • Mfr. Model # 911202600
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0260 In., Grade...More

Pin Gage,Minus,0.5000 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.5000 In, BlackPin Gage,Minus,0.5000 In,Black
  • Item # 5YER9
  • Mfr. Model # 911250000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.5000 In., Grade...More

Pin Gage,Minus,0.1 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.1 In, BlackPin Gage,Minus,0.1 In,Black
  • Item # 5YEX5
  • Mfr. Model # 911210000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.1 In., Grade Class...More

Pin Gage,Minus,0.038 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.038 In, BlackPin Gage,Minus,0.038 In,Black
  • Item # 6DAU0
  • Mfr. Model # 911203800
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.038 In., Grade...More

Pin Gage,Minus,0.024 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.024 In, BlackPin Gage,Minus,0.024 In,Black
  • Item # 5YEY3
  • Mfr. Model # 911202400
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.024 In., Grade...More

Gage Block,Rect,Steel,0.125 In,ASME 0
Pin Gage,Minus,0.029 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.029 In, BlackPin Gage,Minus,0.029 In,Black
  • Item # 5YEW4
  • Mfr. Model # 911202900
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.029 In., Grade...More

Gage Block,Rect,Steel,0.150 In,ASME 0
Pin Gage,Minus,0.0310 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0310 In, BlackPin Gage,Minus,0.0310 In,Black
  • Item # 5YER8
  • Mfr. Model # 911203100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0310 In., Grade...More

Pin Gage,Minus,0.0110 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0110 In, BlackPin Gage,Minus,0.0110 In,Black
  • Item # 5VUG4
  • Mfr. Model # 911201100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0110 In., Grade...More

Pin Gage,Minus,0.0210 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0210 In, BlackPin Gage,Minus,0.0210 In,Black
  • Item # 5YET4
  • Mfr. Model # 911202100
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0210 In., Grade...More

Gage Block,Rect,Steel,1.00 In,ASME AS-1
Pin Gage Handle, For 0.2510-0.5005 In
Pin Gage,Plus,0.050 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.050 In, BlackPin Gage,Plus,0.050 In,Black
  • Item # 5MAW9
  • Mfr. Model # 911105000
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.050 In., Grade...More

Pin Gage,Plus,0.0220 In,Black
  • VERMONT GAGE
  • Pin Gage, Plus, 0.0220 In, BlackPin Gage,Plus,0.0220 In,Black
  • Item # 5YET6
  • Mfr. Model # 911102200
  • Pin Gage, Plus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0220 In., Grade...More

Pin Gage,Minus,0.0600 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0600 In, BlackPin Gage,Minus,0.0600 In,Black
  • Item # 5VUJ1
  • Mfr. Model # 911206000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0600 In., Grade...More

V-Block Set,8pc,W/Case
  • WESTWARD
  • V-Block Set, 8pc, W/CaseV-Block Set,8pc,W/Case
  • Item # 4KY25
  • Mfr. Model # 4KY25
  • V-Block Set, 8 Pieces, 2 Pair V-Blocks, 2 Pair Clamps, Tolerance Surfaces Square and Parallel to 0.0005 Inch,...More

Pin Gage,Minus,0.265 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.265 In, BlackPin Gage,Minus,0.265 In,Black
  • Item # 6DCT4
  • Mfr. Model # 911226500
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.265 In., Grade...More

1-2-3 Blocks,L 3,W  2,H 1 In,23 Holes
  • BROWN & SHARPE
  • 1-2-3 Blocks, L 3, W 2, H 1 In, 23 Holes1-2-3 Blocks,L 3,W 2,H 1 In,23 Holes
  • Item # 38N971
  • Mfr. Model # 599-750-10
  • 1-2-3 Blocks, Shape Rectangular, Material Steel, Nominal Size 1x2x3 In In., Capacity 1-3 In., Accuracy 0.0001...More

Pin Gage,Minus,0.0400 In,Black
  • VERMONT GAGE
  • Pin Gage, Minus, 0.0400 In, BlackPin Gage,Minus,0.0400 In,Black
  • Item # 5YER6
  • Mfr. Model # 911204000
  • Pin Gage, Minus, Cylindrical, Material Black Oxide Coated 52100 Tool Steel, Nominal Size 0.0400 In., Grade...More

Pin Gage Set,Plus,0.011-0.060 In
Results per page: 16 | 32 | 48

Shop Grainger for a huge selection of pin gauge, V-block and gauge block options. A precision gauge block set from Grainger can judge distances between surfaces quickly and efficiently and measure distances down to a few millionths of an inch. Use this tool to help calibrate micrometers and calipers. Use them to help align cutting tool machinery and other intricate calibration instruments. Pin gauges can measure hole distances and come in sets containing many size combinations. Durable hardened steel V-blocks include a horseshoe clamp to help securely hold materials so you can safely machine them. When you’re looking for the highest quality and durability, check out the pin gauge, V-block and gauge block options at Grainger.