Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fuses

13 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
    Fuse Holder,SHR,300V,15A AC,1 Pole
    • MERSEN
    • Fuse Holder, SHR, 300V, 15A AC, 1 PoleFuse Holder,SHR,300V,15A AC,1 Pole
    • Item # 5FXV2
    • Mfr. Model # SHR
    • Fuse Holder, Series SHR, Max. Voltage 300, Amps AC 15, Number of Poles 1, Connector Type Wire, Mounting Style...More

    Fuse Clip,600V,30A, 13/32 Inch Dia.
    Fuse,15A,Class G,AG,600VAC
    • MERSEN
    • Fuse, 15A, Class G, AG, 600VACCylindrical Fuse, Time Delay, 600VAC
    • Item # 5LCN1
    • Mfr. Model # AG15
    • Fuse, 15 Fuse Amps, Nonindicating, AG Series, 600VAC Voltage Rating, Time Delay, G Class, Dual Element, Body...More

    Fuse Clip,250V,30A, 9/16 Inch Dia.
    Fuse Clip,600V,30A, 1/4 Inch Dia.
    DIN Rail Adapter For Use With 303 Series
    Fuse,12A,GGC,125VAC,PK 5
    • MERSEN
    • Fuse, 12A, GGC, 125VAC, PK 5GGC Series, Fuse, 125VAC
    • Item # 5LAW8
    • Mfr. Model # GGC12
    • Fuse, 12 Fuse Amps, Nonindicating, GGC Series, 125VAC Voltage Rating, Fast Acting, Single Element, Body...More

    Fuse Clip,600V,30A,13/32 Inch Dia.
    Fuse Holder,30A AC,600V,1 Pole,Molded
    • MERSEN
    • Fuse Holder, 30A AC, 600V, 1 Pole, MoldedFuse Block, 1P
    • Item # 5LCZ9
    • Mfr. Model # 30311
    • Fuse Holder, Amps AC 30, Max. Voltage 600, Number of Poles 1, Connector Type Screw, Mounting Style Bolt Down,...More

    Results per page: 16 | 32 | 48