Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Fuses

23 Results Found that Include 51 Products

Results per page: 16 | 32 | 48
    Fuse,1200A,FWH,500VAC/DC
    • BUSSMANN
    • Fuse, 1200A, FWH, 500VAC/DCBolt On Fuse, 500VAC/DC
    • Item # 4TWL9
    • Mfr. Model # FWH-1200A
    • Fuse, 1200 Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Voltage Rating, Fast Acting, Single Element,...More

    Fuse,1500A,170M,800V
    • BUSSMANN
    • Fuse, 1500A, 170M, 800VFuse,1500A,170M,800V
    • Item # 14L644
    • Mfr. Model # 170M6681
    • Fuse, 1500 Fuse Amps, Indicating, 170M Series, 800V Voltage Rating, Fast Acting, Single Element, Ceramic Body...More

    Fuse,1400A,170M,1000V (IEC),1000V (UL)
    • BUSSMANN
    • Fuse, 1400A, 170M, 1000V (IEC), 1000V (UL)Fuse,1400A,170M,1000V (IEC),1000V (UL)
    • Item # 14L645
    • Mfr. Model # 170M6701
    • Fuse, 1400 Fuse Amps, Nonindicating, 170M Series, 1000VAC (IEC), 1000VAC (UL) Voltage Rating, Fast Acting,...More

    Fuse,1100A,170M,1250V (IEC),1300V (UL)
    • BUSSMANN
    • Fuse, 1100A, 170M, 1250V (IEC), 1300V (UL)Fuse,1100A,170M,1250V (IEC),1300V (UL)
    • Item # 14L642
    • Mfr. Model # 170M6499
    • Fuse, 1100 Fuse Amps, Indicating, 170M Series, 1250VAC (IEC), 1300VAC (UL) Voltage Rating, Fast Acting,...More

    Fuse,150A,Class J,JCL,4800VAC
    • BUSSMANN
    • Fuse, 150A, Class J, JCL, 4800VACBolt-On Fuse, Time Delay, 4800VAC
    • Item # 1FG72
    • Mfr. Model # JCL-5R
    • Fuse, 150 Fuse Amps, Nonindicating, JCL Series, 4800VAC Voltage Rating, Time Delay, J Class, Dual Element,...More

    Fuse Block,450 to 600 Amps,600MaxVolt,1P
    • BUSSMANN
    • Fuse Block, 450 to 600 Amps, 600MaxVolt, 1PFuse Block, 1P
    • Item # 39P387
    • Mfr. Model # RM60600-1CR
    • Fuse Block, Amps AC 450 to 600, Max. Voltage 600, Number of Poles 1, Connector Type Box Lug, Mounting Style 4...More

    Fuse,80A,JCP,5500VAC
    • BUSSMANN
    • Fuse, 80A, JCP, 5500VACCylindrical Fuse, Time Delay, 5500VAC
    • Item # 1FG88
    • Mfr. Model # JCP-80
    • Fuse, 80 Fuse Amps, Indicating, JCP Series, 5500VAC Voltage Rating, Time Delay, Dual Element, Body Material...More

    Fuse,130A,Class R-Rated,JCR,8300VAC
    • BUSSMANN
    • Fuse, 130A, Class R-Rated, JCR, 8300VACCylindrical with Ampguard Hookeye Fuse, Time Delay, 8300VAC
    • Item # 4YEY7
    • Mfr. Model # JCR-A-4R
    • Fuse, 130 Fuse Amps, Indicating, JCR Series, 8300VAC Voltage Rating, Time Delay, R-Rated Class, Dual Element,...More

    Fuse,L,KTU,2000A,600VAC/340VDC
    • BUSSMANN
    • Fuse, L, KTU, 2000A, 600VAC/340VDCBolt-On Fuse, Fast Acting, 600VAC/340VDC
    • Item # 4TWU5
    • Mfr. Model # KTU-2000
    • Fuse, 2000 Fuse Amps, Nonindicating, KTU Series, Voltage Rating 600VAC/340VDC, Fast Acting, Class L, Body...More

    Fuse,170A,Class R-Rated,JCL,4800VAC
    • BUSSMANN
    • Fuse, 170A, Class R-Rated, JCL, 4800VACFuse,170A,Class R-Rated,JCL,4800VAC
    • Item # 4YEU9
    • Mfr. Model # JCL-6R
    • Fuse, 170 Fuse Amps, Indicating, JCL Series, 4800VAC Voltage Rating, Time Delay, R-Rated Class, Dual Element,...More

    Results per page: 16 | 32 | 48