Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Fuses

14 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Emergency Kit
    • BUSSMANN
    • Emergency KitEmergency Kit
    • Item # 1EJ87
    • Mfr. Model # NO.36
    • Midget Fuse Emergency Kit, Kit Contains 2 of FNQ R 1/2, 1, 2, 3, 4, 5, 10, 15, 20, 2 of KTK R 1, 2, 3, 5, 6,...More

    Fuse,L,KLU,650A,600VAC,Melamine
    • BUSSMANN
    • Fuse, L, KLU, 650A, 600VAC, MelamineBolt-On Fuse, Fast Acting, 600VAC
    • Item # 1EW33
    • Mfr. Model # KLU-650
    • Fuse, 650 Fuse Amps, Nonindicating, KLU Series, Voltage Rating 600VAC, Fast Acting, Class L, Body Material...More

    Fuse Block,450 to 600 Amps,250MaxVolt,1P
    • BUSSMANN
    • Fuse Block, 450 to 600 Amps, 250MaxVolt, 1PFuse Block, 1P
    • Item # 39P343
    • Mfr. Model # HM25600-1CR
    • Fuse Block, Amps AC 450 to 600, Max. Voltage 250, Number of Poles 1, Connector Type Box Lug, Mounting Style 4...More

    Fuse,700A,Class L,KRP-C,600VAC/300VDC
    • BUSSMANN
    • Fuse, 700A, Class L, KRP-C, 600VAC/300VDCBolt-On Fuse, Time Delay, 600VAC/300VDC
    • Item # 1EW37
    • Mfr. Model # KRP-C-700SP
    • Fuse, 700 Fuse Amps, Nonindicating, KRP-C Series, Voltage Rating 600VAC/300VDC, Time Delay, Class L, Body...More

    Fuse,4000A,FWA,130VAC/DC
    • BUSSMANN
    • Fuse, 4000A, FWA, 130VAC/DCFlush End Fuse, 130VAC/DC
    • Item # 1EH49
    • Mfr. Model # FWA-4000AH
    • Fuse, 4000 Fuse Amps, Nonindicating, FWA Series, 130VAC/DC Voltage Rating, Fast Acting, Single Element,...More

    Cable Limiter,A,Class K,KFM,600VAC
    • BUSSMANN
    • Cable Limiter, A, Class K, KFM, 600VACFast Acting Cable Limiter, 600VAC
    • Item # 1EX27
    • Mfr. Model # KFM
    • Cable Limiter, Nonindicating, KFM Series, 600VAC Voltage Rating, Fast Acting, Single Element, Class K, Body...More

    Fuse,130A,Class R-Rated,JCL,4800VAC
    • BUSSMANN
    • Fuse, 130A, Class R-Rated, JCL, 4800VACCylindrical with Westinghouse Ampguard Hookeye Fuse, Time Delay, 4800VAC
    • Item # 4YEV3
    • Mfr. Model # JCL-A-4R
    • Fuse, 130 Fuse Amps, Indicating, JCL Series, 4800VAC Voltage Rating, Time Delay, R-Rated Class, Dual Element,...More

    Fuse,900A,Class L,A4BY,600VAC/300VDC
    • MERSEN
    • Fuse, 900A, Class L, A4BY, 600VAC/300VDCBlade Fuse, Time Delay, 600VAC/300VDC
    • Item # 4ZAP7
    • Mfr. Model # A4BY900
    • Fuse, 900 Fuse Amps, Nonindicating, A4BY Series, Voltage Rating 600VAC/300VDC, Time Delay, Class L, Body...More

    Results per page: 16 | 32 | 48