Skip Content

Filter Results By

Item
Max. Voltage
Amps AC
Number of Poles
Mounting Style
Price
  • View MoreView Less

Fuse Holders

55 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
Fuse Holder,SHR,300V,15A AC,1 Pole
  • MERSEN
  • Fuse Holder, SHR, 300V, 15A AC, 1 PoleFuse Holder,SHR,300V,15A AC,1 Pole
  • Item # 5FXV2
  • Mfr. Model # SHR
  • Fuse Holder, Series SHR, Max. Voltage 300, Amps AC 15, Number of Poles 1, Connector Type Wire, Mounting Style...More

Fuse Holder,USM,1 Pole,30A
  • MERSEN
  • Fuse Holder, USM, 1 Pole, 30AFuse Holder,USM,1 Pole,30A
  • Item # 4ZCR8
  • Mfr. Model # USM1
  • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

Fuse Holder,USCC,1 Pole,30A
  • MERSEN
  • Fuse Holder, USCC, 1 Pole, 30AFuse Holder,USCC,1 Pole,30A
  • Item # 4ZCP6
  • Mfr. Model # USCC1
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

Fuse Holder,USCC,1 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, USCC, 1 Pole, 30A, IndicatingFuse Holder,USCC,1 Pole,30A,Indicating
  • Item # 4ZCP7
  • Mfr. Model # USCC1I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

Inline Fuse Holder,FEB,600V,30A AC,1Pole
  • MERSEN
  • Inline Fuse Holder, FEB, 600V, 30A AC, 1PoleInline Fuse Holder,FEB,600V,30A AC,1Pole
  • Item # 5FXU0
  • Mfr. Model # FEB-11-11
  • Fuse Holder, Series FEB, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting...More

Fuse Holder,USCC,3 Pole,30A
  • MERSEN
  • Fuse Holder, USCC, 3 Pole, 30AFuse Holder,USCC,3 Pole,30A
  • Item # 4ZCR2
  • Mfr. Model # USCC3
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style...More

Fuse Holder,USM,1 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, USM, 1 Pole, 30A, IndicatingFuse Holder,USM,1 Pole,30A,Indicating
  • Item # 4ZCR9
  • Mfr. Model # USM1I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

Fuse Holder,USCC,3 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, USCC, 3 Pole, 30A, IndicatingFuse Holder,USCC,3 Pole,30A,Indicating
  • Item # 4ZCR3
  • Mfr. Model # USCC3I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style...More

Fuse Holder,USCC,2 Pole,30A
  • MERSEN
  • Fuse Holder, USCC, 2 Pole, 30AFuse Holder,USCC,2 Pole,30A
  • Item # 4ZCP9
  • Mfr. Model # USCC2
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style...More

Fuse Holder,USM,2 Pole,30A
  • MERSEN
  • Fuse Holder, USM, 2 Pole, 30AFuse Holder,USM,2 Pole,30A
  • Item # 4ZCT2
  • Mfr. Model # USM2
  • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style...More

Fuse Holder,USCC,2 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, USCC, 2 Pole, 30A, IndicatingFuse Holder,USCC,2 Pole,30A,Indicating
  • Item # 4ZCR1
  • Mfr. Model # USCC2I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style...More

Fuse HolderUSM,3 Pole,30A
  • MERSEN
  • Fuse HolderUSM, 3 Pole, 30AFuse HolderUSM,3 Pole,30A
  • Item # 4ZCT4
  • Mfr. Model # USM3
  • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style...More

Fuse Holder,USM,2 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, USM, 2 Pole, 30A, IndicatingFuse Holder,USM,2 Pole,30A,Indicating
  • Item # 4ZCT3
  • Mfr. Model # USM2I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style...More

Fuse Holder,GPM,600V,30A AC,1 Pole
  • MERSEN
  • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
  • Item # 5FXV0
  • Mfr. Model # GPM-S
  • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

Fuse Holder,USM,3 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, USM, 3 Pole, 30A, IndicatingFuse Holder,USM,3 Pole,30A,Indicating
  • Item # 4ZCT5
  • Mfr. Model # USM3I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style...More

Fuse Holder,GPM,600V,30A AC,1 Pole
  • MERSEN
  • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
  • Item # 5FXU8
  • Mfr. Model # GPM-B
  • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

FuseHolder,USCC,1Pole,30A,LED Indicating
  • MERSEN
  • FuseHolder, USCC, 1Pole, 30A, LED IndicatingFuseHolder,USCC,1Pole,30A,LED Indicating
  • Item # 4ZCP8
  • Mfr. Model # USCC1I-DC24
  • Fuse Holder, Max. Voltage 24VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,US6J,3 Pole,60A,Indicating
  • MERSEN
  • Fuse Holder, US6J, 3 Pole, 60A, IndicatingFuse Holder,US6J,3 Pole,60A,Indicating
  • Item # 4ZCV3
  • Mfr. Model # US6J3I
  • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 3, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,USM,4 Pole,30A
  • MERSEN
  • Fuse Holder, USM, 4 Pole, 30AFuse Holder,USM,4 Pole,30A
  • Item # 4ZCT8
  • Mfr. Model # USM4
  • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 4, Connector Type Box, Mounting Style...More

Fuse Holder,USM,1Pole,30A,LED Indicating
  • MERSEN
  • Fuse Holder, USM, 1Pole, 30A, LED IndicatingFuse Holder,USM,1Pole,30A,LED Indicating
  • Item # 4ZCT1
  • Mfr. Model # USM1I-DC24
  • Fuse Holder, Max. Voltage 24VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,US3J,1 Pole,30A
  • MERSEN
  • Fuse Holder, US3J, 1 Pole, 30AFuse Holder,US3J,1 Pole,30A
  • Item # 4ZCU1
  • Mfr. Model # US3J1
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Inline Fuse Holder,FEB,600V,30A AC,1Pole
  • MERSEN
  • Inline Fuse Holder, FEB, 600V, 30A AC, 1PoleInline Fuse Holder,FEB,600V,30A AC,1Pole
  • Item # 5FXU1
  • Mfr. Model # FEB-11-11-BA
  • Fuse Holder, Series FEB, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting...More

Fuse Holder,USCC,4P w/ Neutral,30A
  • MERSEN
  • Fuse Holder, USCC, 4P w/ Neutral, 30AFuse Holder,USCC,4P w/ Neutral,30A
  • Item # 4ZCR5
  • Mfr. Model # USCC3N
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 4 (4th Pole Neutral), Connector Type...More

Fuse Holder,GPM,600V,30A AC,1 Pole
  • MERSEN
  • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
  • Item # 5FXV1
  • Mfr. Model # GPM-S90
  • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

FuseHolder,USCC,4PNeutral,30A,Indicating
  • MERSEN
  • FuseHolder, USCC, 4PNeutral, 30A, IndicatingFuseHolder,USCC,4PNeutral,30A,Indicating
  • Item # 4ZCR4
  • Mfr. Model # USCC3IN
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 4 (4th Pole Neutral), Connector Type...More

Fuse Holder,US3J,3 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, US3J, 3 Pole, 30A, IndicatingFuse Holder,US3J,3 Pole,30A,Indicating
  • Item # 4ZCU6
  • Mfr. Model # US3J3I
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,30A AC,600V,3Pole,FingerSafe
  • MERSEN
  • Fuse Holder, 30A AC, 600V, 3Pole, FingerSafeFuse Holder,30A AC,600V,3Pole,FingerSafe
  • Item # 5FXT3
  • Mfr. Model # USFM10M
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 3, Connector Type Screw, Mounting Style DIN Rail,...More

Fuse Holder,30A AC,600V,3Pole,FingerSafe
  • MERSEN
  • Fuse Holder, 30A AC, 600V, 3Pole, FingerSafeFuse Holder,30A AC,600V,3Pole,FingerSafe
  • Item # 5FXT2
  • Mfr. Model # USFM10I
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 3, Connector Type Screw, Mounting Style DIN Rail,...More

Fuse Holder,US3J,2 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, US3J, 2 Pole, 30A, IndicatingFuse Holder,US3J,2 Pole,30A,Indicating
  • Item # 4ZCU4
  • Mfr. Model # US3J2I
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,US3J,1 Pole,30A,Indicating
  • MERSEN
  • Fuse Holder, US3J, 1 Pole, 30A, IndicatingFuse Holder,US3J,1 Pole,30A,Indicating
  • Item # 4ZCU2
  • Mfr. Model # US3J1I
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,30A AC,600V,3Pole,FingerSafe
  • MERSEN
  • Fuse Holder, 30A AC, 600V, 3Pole, FingerSafeFuse Holder,30A AC,600V,3Pole,FingerSafe
  • Item # 5FXT6
  • Mfr. Model # USFMCCI
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 3, Connector Type Screw, Mounting Style DIN Rail,...More

Fuse Holder,US6J,2 Pole,60A
  • MERSEN
  • Fuse Holder, US6J, 2 Pole, 60AFuse Holder,US6J,2 Pole,60A
  • Item # 4ZCU9
  • Mfr. Model # US6J2
  • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 2, Connector Type Box, Mounting Style DIN Rail,...More

Results per page: 16 | 32 | 48