Skip Content

Filter Results By

Applied Filters Clear All

Item
Max. Voltage
Amps AC
Number of Poles
Mounting Style
Brand
Price
  • View MoreView Less
Shop By

Fuse Holders

11 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Fuse Holder,USCC,3 Pole,30A,Indicating
    • MERSEN
    • Fuse Holder, USCC, 3 Pole, 30A, Indicating
    • Item # 4ZCR3
    • Mfr. Model # USCC3I
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style...More

    Fuse Holder,30 A
    • BUSSMANN
    • Fuse Holder, 30 A
    • Item # 4CX75
    • Mfr. Model # OPM-1038R
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style DIN Rail,...More

    Inline Fuse Holder,FEB,600V,30A AC,1Pole
    • MERSEN
    • Inline Fuse Holder, FEB, 600V, 30A AC, 1Pole
    • Item # 5FXU1
    • Mfr. Model # FEB-11-11-BA
    • Fuse Holder, Series FEB, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting...More

    Fuse Holder,US6J,2 Pole,60A
    • MERSEN
    • Fuse Holder, US6J, 2 Pole, 60A
    • Item # 4ZCU9
    • Mfr. Model # US6J2
    • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 2, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse Holder,USCC,4P w/ Neutral,30A
    • MERSEN
    • Fuse Holder, USCC, 4P w/ Neutral, 30A
    • Item # 4ZCR5
    • Mfr. Model # USCC3N
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 4 (4th Pole Neutral), Connector Type...More

    Fuse Holder,US3J,2 Pole,30A,Indicating
    • MERSEN
    • Fuse Holder, US3J, 2 Pole, 30A, Indicating
    • Item # 4ZCU4
    • Mfr. Model # US3J2I
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style DIN Rail,...More

    Switch,Disconnect,32 A
    • BUSSMANN
    • Switch, Disconnect, 32 A
    • Item # 4CX73
    • Mfr. Model # OPM-1038
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 3, Connector Type Box, Mounting Style DIN Rail,...More

    Fuseholder, 30amp
    Fuse Holder,USM,4 Pole,30A,Indicating
    • MERSEN
    • Fuse Holder, USM, 4 Pole, 30A, Indicating
    • Item # 4ZCT9
    • Mfr. Model # USM4I
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 4, Connector Type Box, Mounting Style...More

    Inline Fuse Holder,FEB,600V,30A AC,1Pole
    • MERSEN
    • Inline Fuse Holder, FEB, 600V, 30A AC, 1Pole
    • Item # 5FXU2
    • Mfr. Model # FEB-11-91
    • Fuse Holder, Series FEB, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Crimp/Double...More

    FuseHolder,USM,4P Neutral,30A,Indicating
    • MERSEN
    • FuseHolder, USM, 4P Neutral, 30A, Indicating
    • Item # 4ZCT6
    • Mfr. Model # USM3IN
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 4 (4th Pole Neutral), Connector Type...More

    Results per page: 16 | 32 | 48