Skip Content

Filter Results By

Applied Filters Clear All

Max. Voltage
Amps AC
Number of Poles
Mounting Style
Brand
Price
  • View MoreView Less
Shop By

Fuse Holders

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Fuse Holder,30 Amp,600AC,1P
    • BUSSMANN
    • Fuse Holder, 30 Amp, 600AC, 1PFuse Holder,30 Amp,600AC,1P
    • Item # 13M216
    • Mfr. Model # CHCC1DIU
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Spade Lug & Clamp Lug, Mounting...More

    Fuse holder,60 A,600 V
    • BUSSMANN
    • Fuse holder, 60 A, 600 VFuse holder,60 A,600 V
    • Item # 5KK58
    • Mfr. Model # JTN60060
    • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse Holder,US3J,1 Pole,30A
    • MERSEN
    • Fuse Holder, US3J, 1 Pole, 30AFuse Holder,US3J,1 Pole,30A
    • Item # 4ZCU1
    • Mfr. Model # US3J1
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse Holder,SPF,LPHV,1000VDC,30Amp
    • LITTELFUSE
    • Fuse Holder, SPF, LPHV, 1000VDC, 30AmpFuse Holder,SPF,LPHV,1000VDC,30Amp
    • Item # 14H373
    • Mfr. Model # LPHV002
    • Fuse Holder, SPF, Series LPHV, Max. Voltage 1000VDC, Amps AC 30, Number of Poles 2, Connector Type Box Lug,...More

    Fuse Holder,30A,600V,1Pole,Straight QC
    • LITTELFUSE
    • Fuse Holder, 30A, 600V, 1Pole, Straight QCFuse Holder,30A,600V,1Pole,Straight QC
    • Item # 6MUZ3
    • Mfr. Model # 572027P
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Straight Quick Connect, Mounting...More

    Results per page: 16 | 32 | 48