Skip Content

Filter Results By

Applied Filters Clear All

Max. Voltage
Amps AC
Mounting Style
Brand
Price
  • View MoreView Less
Shop By

Fuse Holders

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    In-Line Fuse Holder,30A,600 V
    • BUSSMANN
    • In-Line Fuse Holder, 30A, 600 V
    • Item # 1BW56
    • Mfr. Model # HEB-AA
    • In-Line Fuse Holder, Current Rating 30 Amps, Maximum Voltage 600 Volts, Number of Poles 1, Wire Size 12-8,...More

    Fuse Holder,USCC,1 Pole,30A,Indicating
    • MERSEN
    • Fuse Holder, USCC, 1 Pole, 30A, Indicating
    • Item # 4ZCP7
    • Mfr. Model # USCC1I
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

    Fuse Holder,30 A,600 V
    • BUSSMANN
    • Fuse Holder, 30 A, 600 V
    • Item # 5KK55
    • Mfr. Model # JT60030
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse Holder,USM,1Pole,30A,LED Indicating
    • MERSEN
    • Fuse Holder, USM, 1Pole, 30A, LED Indicating
    • Item # 4ZCT1
    • Mfr. Model # USM1I-DC24
    • Fuse Holder, Max. Voltage 24VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    FuseHolder,USCC,1Pole,30A,LED Indicating
    • MERSEN
    • FuseHolder, USCC, 1Pole, 30A, LED Indicating
    • Item # 4ZCP8
    • Mfr. Model # USCC1I-DC24
    • Fuse Holder, Max. Voltage 24VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

    Fuse Holder,TCFH,30A,600V
    • BUSSMANN
    • Fuse Holder, TCFH, 30A, 600V
    • Item # 5CFK0
    • Mfr. Model # TCFH30N
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Pressure Plate, Mounting Style...More

    Fuse Holder,60A, Usew/CubeFuse(TM)
    • BUSSMANN
    • Fuse Holder, 60A, Usew/CubeFuse(TM)
    • Item # 2AAP3
    • Mfr. Model # TCFH60N
    • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 1, Connector Type Pressure Plate, Mounting Style...More

    Fuse Holder,30A,600V,1Pole,Rght Angle QC
    • LITTELFUSE
    • Fuse Holder, 30A, 600V, 1Pole, Rght Angle QC
    • Item # 6MUZ4
    • Mfr. Model # 572028
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Right Angle Quick Connect,...More

    Fuse Holder,30A,600V,1Pole,RghtAngle QC
    • LITTELFUSE
    • Fuse Holder, 30A, 600V, 1Pole, RghtAngle QC
    • Item # 6MUY6
    • Mfr. Model # 572RCC
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Right Angle Quick Connect,...More

    Fuse Holder,30A,600V,1Pole,Rght Angle QC
    • LITTELFUSE
    • Fuse Holder, 30A, 600V, 1Pole, Rght Angle QC
    • Item # 6MUZ1
    • Mfr. Model # 572008P
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Right Angle Quick Connect,...More

    Results per page: 16 | 32 | 48