Skip Content

Filter Results By

Applied Filters Clear All

Item
Max. Voltage
Amps AC
Number of Poles
Mounting Style
Brand
Price
  • View MoreView Less
Shop By

Fuse Holders

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Fuse Holder,USM,1 Pole,30A,Indicating
    • MERSEN
    • Fuse Holder, USM, 1 Pole, 30A, IndicatingFuse Holder,USM,1 Pole,30A,Indicating
    • Item # 4ZCR9
    • Mfr. Model # USM1I
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

    Fuse Holder,KLKD,LPSM,600V AC/DC,30Amp
    • LITTELFUSE
    • Fuse Holder, KLKD, LPSM, 600V AC/DC, 30AmpFuse Holder,KLKD,LPSM,600V AC/DC,30Amp
    • Item # 14H380
    • Mfr. Model # LPSM001ID
    • Fuse Holder, KLKD, Series LPSM, Max. Voltage 600VAC/DC, Amps AC 30, Number of Poles 1, Connector Type Box...More

    Panel Mt. Fuseholder
    • BUSSMANN
    • Panel Mt. FuseholderPanel Mt. Fuseholder
    • Item # 1DW14
    • Mfr. Model # HPG
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Quick Connect/Solder, Mounting...More

    Fuse Holder,SPF,LPSM,600V AC/DC,30Amp
    • LITTELFUSE
    • Fuse Holder, SPF, LPSM, 600V AC/DC, 30AmpFuse Holder,SPF,LPSM,600V AC/DC,30Amp
    • Item # 14H376
    • Mfr. Model # LPSM001
    • Fuse Holder, SPF, Series LPSM, Max. Voltage 1000VDC, Amps AC 30, Number of Poles 1, Connector Type Box Lug,...More

    Fuse Holder,Auto,In-Line,32V,10A,BLK
    • BUSSMANN
    • Fuse Holder, Auto, In-Line, 32V, 10A, BLKFuse Holder,Auto,In-Line,32V,10A,BLK
    • Item # 6AYL5
    • Mfr. Model # BP/HHA-RP
    • Fuse Holder, In-Line, Max. Voltage 32, Amps AC 10, Number of Poles 1, Connector Type ATC, Mounting Style...More

    Fuse Holder,GPM,600V,30A AC,1 Pole
    • MERSEN
    • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
    • Item # 5FXU8
    • Mfr. Model # GPM-B
    • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

    Fuse Holder,SPF,LPHV,1000VDC,30Amp
    • LITTELFUSE
    • Fuse Holder, SPF, LPHV, 1000VDC, 30AmpFuse Holder,SPF,LPHV,1000VDC,30Amp
    • Item # 14H372
    • Mfr. Model # LPHV001
    • Fuse Holder, SPF, Series LPHV, Max. Voltage 1000VDC, Amps AC 30, Number of Poles 1, Connector Type Box Lug,...More

    Fuse Holder,GPM,600V,30A AC,1 Pole
    • MERSEN
    • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
    • Item # 5FXU9
    • Mfr. Model # GPM-B90
    • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

    Back Stud Kit
    Results per page: 16 | 32 | 48