Skip Content

Filter Results By

Applied Filters Clear All

Item
Max. Voltage
Amps AC
Number of Poles
Mounting Style
Brand
Price
  • View MoreView Less
Shop By

Fuse Holders

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Fuse Holder,USM,1 Pole,30A
    • MERSEN
    • Fuse Holder, USM, 1 Pole, 30AFuse Holder,USM,1 Pole,30A
    • Item # 4ZCR8
    • Mfr. Model # USM1
    • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

    Fuse Holder,USCC,1 Pole,30A
    • MERSEN
    • Fuse Holder, USCC, 1 Pole, 30AFuse Holder,USCC,1 Pole,30A
    • Item # 4ZCP6
    • Mfr. Model # USCC1
    • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

    Midget Fuse Block,30 A
    • BUSSMANN
    • Midget Fuse Block, 30 AMidget Fuse Block,30 A
    • Item # 6F455
    • Mfr. Model # HPS
    • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Quick Connect/Solder, Mounting...More

    ATM Mini Fuseholder,Tapa Dual,12V
    Fuse Holder,GPM,600V,30A AC,1 Pole
    • MERSEN
    • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
    • Item # 5FXV0
    • Mfr. Model # GPM-S
    • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

    Fuse Holder,Series HHX,32V,48ADC,1-Pole
    • BUSSMANN
    • Fuse Holder, Series HHX, 32V, 48ADC, 1-PoleFuse Holder,Series HHX,32V,48ADC,1-Pole
    • Item # 5KDK4
    • Mfr. Model # HHX
    • Fuse Holder, Series HHX, Max. Voltage 32, Amps AC 48DC, Number of Poles 1, Connector Type Wire Leads,...More

    ATO Fuseholder,Tapa Circuit Dual,12V
    Fuse Holder,GPM,600V,30A AC,1 Pole
    • MERSEN
    • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
    • Item # 5FXV1
    • Mfr. Model # GPM-S90
    • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

    10a Fuse Holder
    Angle Bracket
    • SQUARE D
    • Angle BracketAngle Bracket
    • Item # 2DF66
    • Mfr. Model # 9080MH82
    • Angle Bracket For Mounting 9Angle Bracket for Mounting DIN 3 Track to Panel080GH Or MH Track To Panel

    Results per page: 16 | 32 | 48