Filter Results By

Applied Filters Clear All

Item
Max. Voltage
Amps AC
Number of Poles
Mounting Style
Brand
Price
  • View MoreView Less
Shop By
Ratings

10 Results Found that Include 10 Products 

 |  Results per page: 16 | 32 | 48

    Fuse Holder, 30 A, 250 V

    BUSSMANN

    Grainger Item # 6F457 | Mfr. Model # HKP

    Catalog Page # 269 (PDF)

    Fuse Holder, Max. Voltage 250, Amps AC 30, Number of Poles 1, Connector Type Solder, Mounting Style Panel,...More

    Fuse Holder, 15a, 250v

    BUSSMANN

    Grainger Item # 1CV90 | Mfr. Model # HKP-HH-R

    Catalog Page # 269 (PDF)

    Fuse Holder, Max. Voltage 250, Amps AC 15, Number of Poles 1, Connector Type Slip-On, Mounting Style Panel,...More

    Fuse Holder, 30A, 32VDC

    BUSSMANN

    Grainger Item # 1CV56 | Mfr. Model # HHD

    Catalog Page # 272 (PDF)

    Fuse Holder, Max. Voltage 32, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting Style In-Line,...More

    Fuse Holder, Auto, In-Line, 32V, 30A, Red

    BUSSMANN

    Grainger Item # 6AYE5 | Mfr. Model # HHM

    Catalog Page # 272 (PDF)

    Fuse Holder, In-Line, Max. Voltage 32, Amps AC 30, Number of Poles 1, Connector Type Lead Wire, Mounting...More

    Holder, Fuse, 12 A

    BUSSMANN

    Grainger Item # 1CW08 | Mfr. Model # HLR

    Catalog Page # 269 (PDF)

    In-line Fuse Holder, Series HLR, Max. Voltage 300, Amps AC 12

    Fuse Holder, Auto, In-Line, 32V, 20A, BLK

    BUSSMANN

    Grainger Item # 6AYD5 | Mfr. Model # HHL

    Catalog Page # 272 (PDF)

    Fuse Holder, In-Line, Max. Voltage 32, Amps AC 20, Number of Poles 1, Connector Type Lead Wire, Mounting...More

    Fuse Holder, Auto, In-Line, 32V, 20A, BLK

    BUSSMANN

    Grainger Item # 6AYD7 | Mfr. Model # HHK

    Catalog Page # 272 (PDF)

    Fuse Holder, In-Line, Max. Voltage 32, Amps AC 20, Number of Poles 1, Connector Type Lead Wire, Mounting...More

    Automotive Fuse Holder

    BUSSMANN

    Grainger Item # 6AYD2 | Mfr. Model # HHC

    Catalog Page # 272 (PDF)

    Fuse Holder, In-Line, Max. Voltage 32, Amps AC 20, Number of Poles 1, Connector Type Lead Wire, Mounting...More

    Fuse Holder, SHR, 300V, 15A AC, 1 Pole

    MERSEN

    Grainger Item # 5FXV2 | Mfr. Model # SHR

    Catalog Page # 271 (PDF)

    Fuse Holder, Series SHR, Max. Voltage 300, Amps AC 15, Number of Poles 1, Connector Type Wire, Mounting Style...More

    Fuse Holder, Auto, In-Line, 32V, 30A

    BUSSMANN

    Grainger Item # 6AYE7 | Mfr. Model # HHN

    Catalog Page # 272 (PDF)

    Fuse Holder, In-Line, Max. Voltage 32, Amps AC 30, Number of Poles 1, Connector Type Lead Wire, Mounting...More

     |  Results per page: 16 | 32 | 48
      loader image