Skip Content

Filter Results By

Item
Max. Voltage
Amps AC
Number of Poles
Mounting Style
Brand
Price
Shop By
Ratings

Fuse Holders

148 Results Found that Include 148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fuse Holder,USM,1 Pole,30A
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, USM, 1 Pole, 30AFuse Holder,USM,1 Pole,30A
  • Item # 4ZCR8
  • Mfr. Model # USM1
  • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style...More

Fuse Holder,30 A,250 V
  • BUSSMANN
  • Fuse Holder, 30 A, 250 VFuse Holder,30 A,250 V
  • Item # 6F457
  • Mfr. Model # HKP
  • Fuse Holder, Max. Voltage 250, Amps AC 30, Number of Poles 1, Connector Type Solder, Mounting Style Panel,...More

Fuse Holder,30A,32VDC
  • BUSSMANN
  • Fuse Holder, 30A, 32VDCFuse Holder,30A,32VDC
  • Item # 1CV56
  • Mfr. Model # HHD
  • Fuse Holder, Max. Voltage 32, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting Style In-Line,...More

Fuse Holder,15a,250v
  • BUSSMANN
  • Fuse Holder, 15a, 250vFuse Holder,15a,250v
  • Item # 1CV90
  • Mfr. Model # HKP-HH-R
  • Fuse Holder, Max. Voltage 250, Amps AC 15, Number of Poles 1, Connector Type Slip-On, Mounting Style Panel,...More

Fuse Holder,SHR,300V,15A AC,1 Pole
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, SHR, 300V, 15A AC, 1 PoleFuse Holder,SHR,300V,15A AC,1 Pole
  • Item # 5FXV2
  • Mfr. Model # SHR
  • Fuse Holder, Series SHR, Max. Voltage 300, Amps AC 15, Number of Poles 1, Connector Type Wire, Mounting Style...More

In-Line Fuse Holder,30A,600 V
  • BUSSMANN
  • In-Line Fuse Holder, 30A, 600 VIn-Line Fuse Holder,30A,600 V
  • Item # 1BW56
  • Mfr. Model # HEB-AA
  • In-Line Fuse Holder, Current Rating 30 Amps, Maximum Voltage 600 Volts, Number of Poles 1, Wire Size 12-8,...More

Holder,Fuse,12 A
Holder,Fuse,15 A
  • BUSSMANN
  • Holder, Fuse, 15 AHolder,Fuse,15 A
  • Item # 6F456
  • Mfr. Model # HTB-22M-R
  • Fuse Holder, Max. Voltage 250, Amps AC 15, Number of Poles 1, Connector Type 3/16 Slip-On, Mounting Style...More

Holder,Fuse,16 A
  • BUSSMANN
  • Holder, Fuse, 16 AHolder,Fuse,16 A
  • Item # 1DD27
  • Mfr. Model # HTB-42I-R
  • Fuse Holder, Max. Voltage 250, Amps AC 15, Number of Poles 1, Connector Type 3/16 Slip-On, Mounting Style...More

Fuse Holder
  • BUSSMANN
  • Fuse HolderFuse Holder
  • Item # 1DL29
  • Mfr. Model # HRJ
  • Fuse Holder, Max. Voltage 32, Amps AC 20, Number of Poles 1, Connector Type Wire, Mounting Style In-Line,...More

Automotive Fuse Holder
  • BUSSMANN
  • Automotive Fuse HolderAutomotive Fuse Holder
  • Item # 6AYD2
  • Mfr. Model # HHC
  • Fuse Holder, In-Line, Max. Voltage 32, Amps AC 20, Number of Poles 1, Connector Type Lead Wire, Mounting...More

Fuse Holder,US6J,1 Pole,60A
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, US6J, 1 Pole, 60AFuse Holder,US6J,1 Pole,60A
  • Item # 4ZCU7
  • Mfr. Model # US6J1
  • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,Series HHX,32V,48ADC,1-Pole
  • BUSSMANN
  • Fuse Holder, Series HHX, 32V, 48ADC, 1-PoleFuse Holder,Series HHX,32V,48ADC,1-Pole
  • Item # 5KDK4
  • Mfr. Model # HHX
  • Fuse Holder, Series HHX, Max. Voltage 32, Amps AC 48DC, Number of Poles 1, Connector Type Wire Leads,...More

Inline Fuse Holder,FEB,600V,30A AC,1Pole
  • MERSEN/FERRAZ SHAWMUT
  • Inline Fuse Holder, FEB, 600V, 30A AC, 1PoleInline Fuse Holder,FEB,600V,30A AC,1Pole
  • Item # 5FXU0
  • Mfr. Model # FEB-11-11
  • Fuse Holder, Series FEB, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting...More

Inline Fuse Holder,FEB,600V,30A AC,1Pole
  • MERSEN/FERRAZ SHAWMUT
  • Inline Fuse Holder, FEB, 600V, 30A AC, 1PoleInline Fuse Holder,FEB,600V,30A AC,1Pole
  • Item # 5FXU1
  • Mfr. Model # FEB-11-11-BA
  • Fuse Holder, Series FEB, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Crimp, Mounting...More

Fuseholder,Auto,32V,30AC,Ylw w/Cover
  • BUSSMANN
  • Fuseholder, Auto, 32V, 30AC, Ylw w/CoverFuseholder,Auto,32V,30AC,Ylw w/Cover
  • Item # 6AYE8
  • Mfr. Model # HHG
  • Fuse Holder with Cover, Automotive, Series HH, Max. Voltage 32, Amps AC 30, Fuse Dia. 0.9 In., Fuse Length...More

Panel Mt. Fuseholder
  • BUSSMANN
  • Panel Mt. FuseholderPanel Mt. Fuseholder
  • Item # 1DW14
  • Mfr. Model # HPG
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Quick Connect/Solder, Mounting...More

Fuse Holder,KLKD,LPSM,600V AC/DC,30Amp
  • LITTELFUSE
  • Fuse Holder, KLKD, LPSM, 600V AC/DC, 30AmpFuse Holder,KLKD,LPSM,600V AC/DC,30Amp
  • Item # 14H378
  • Mfr. Model # LPSM003
  • Fuse Holder, KLKD, Series LPSM, Max. Voltage 600VAC/DC, Amps AC 30, Number of Poles 3, Connector Type Box...More

Fuse Holder,60 A,600 V
  • BUSSMANN
  • Fuse Holder, 60 A, 600 VFuse Holder,60 A,600 V
  • Item # 5KK56
  • Mfr. Model # JT60060
  • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Inline Fuse Holder,15 A,32 V
  • BUSSMANN
  • Inline Fuse Holder, 15 A, 32 VInline Fuse Holder,15 A,32 V
  • Item # 1DL30
  • Mfr. Model # HRK
  • Fuse Holder, Max. Voltage 32, Amps AC 15, Number of Poles 1, Connector Type Wire, Mounting Style In-Line,...More

Fuse Holder,Auto,In-Line,32V,10A,BLK
  • BUSSMANN
  • Fuse Holder, Auto, In-Line, 32V, 10A, BLKFuse Holder,Auto,In-Line,32V,10A,BLK
  • Item # 6AYL5
  • Mfr. Model # BP/HHA-RP
  • Fuse Holder, In-Line, Max. Voltage 32, Amps AC 10, Number of Poles 1, Connector Type ATC, Mounting Style...More

Fuse Holder,30 Amp,600AC,2P
  • BUSSMANN
  • Fuse Holder, 30 Amp, 600AC, 2PFuse Holder,30 Amp,600AC,2P
  • Item # 13M223
  • Mfr. Model # CHM2DU
  • Fuse Holder, Amps AC 30, Max. Voltage 600, Number of Poles 2, Connector Type Spade Lug & Clamp Lug, Mounting...More

Midget Fuse Block,30 A
  • BUSSMANN
  • Midget Fuse Block, 30 AMidget Fuse Block,30 A
  • Item # 6F455
  • Mfr. Model # HPS
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Quick Connect/Solder, Mounting...More

Fuse Holder,15 A,250 V
  • BUSSMANN
  • Fuse Holder, 15 A, 250 VFuse Holder,15 A,250 V
  • Item # 1CV80
  • Mfr. Model # HKL
  • Fuse Holder, Max. Voltage 250, Amps AC 15, Number of Poles 1, Connector Type Solder, Mounting Style Panel,...More

Fuse Holder,US6J,3 Pole,60A,Indicating
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, US6J, 3 Pole, 60A, IndicatingFuse Holder,US6J,3 Pole,60A,Indicating
  • Item # 4ZCV3
  • Mfr. Model # US6J3I
  • Fuse Holder, Max. Voltage 600, Amps AC 60, Number of Poles 3, Connector Type Box, Mounting Style DIN Rail,...More

Holder,Fuse,20A,250V,Panel Mount
  • BUSSMANN
  • Holder, Fuse, 20A, 250V, Panel MountHolder,Fuse,20A,250V,Panel Mount
  • Item # 1DD33
  • Mfr. Model # HTB-48I-R
  • Fuse Holder, Max. Voltage 250, Amps AC 20, Number of Poles 1, Connector Type 1/4 Slip-On, Mounting Style...More

Fuse Holder,30 A,600 V
  • BUSSMANN
  • Fuse Holder, 30 A, 600 VFuse Holder,30 A,600 V
  • Item # 5KK57
  • Mfr. Model # JTN60030
  • Fuse Holder, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type Box, Mounting Style DIN Rail,...More

Fuse Holder,GPM,600V,30A AC,1 Pole
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, GPM, 600V, 30A AC, 1 PoleFuse Holder,GPM,600V,30A AC,1 Pole
  • Item # 5FXU8
  • Mfr. Model # GPM-B
  • Fuse Holder, Series GPM, Max. Voltage 600, Amps AC 30, Number of Poles 1, Connector Type 1/4 In. Quick...More

Fuse Holder,USM,2 Pole,30A
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, USM, 2 Pole, 30AFuse Holder,USM,2 Pole,30A
  • Item # 4ZCT2
  • Mfr. Model # USM2
  • Fuse Holder, Max. Voltage 800VAC/1000VDC, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style...More

Fuse Holder,Auto,In-Line,32V,20A,BLK
  • BUSSMANN
  • Fuse Holder, Auto, In-Line, 32V, 20A, BLKFuse Holder,Auto,In-Line,32V,20A,BLK
  • Item # 6AYD7
  • Mfr. Model # HHK
  • Fuse Holder, In-Line, Max. Voltage 32, Amps AC 20, Number of Poles 1, Connector Type Lead Wire, Mounting...More

Fuse Holder,USCC,2 Pole,30A,Indicating
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Holder, USCC, 2 Pole, 30A, IndicatingFuse Holder,USCC,2 Pole,30A,Indicating
  • Item # 4ZCR1
  • Mfr. Model # USCC2I
  • Fuse Holder, Max. Voltage 600VAC/600VDC, Amps AC 30, Number of Poles 2, Connector Type Box, Mounting Style...More

Fuse Holder,Auto,In-Line,32V,30A,Red
  • BUSSMANN
  • Fuse Holder, Auto, In-Line, 32V, 30A, RedFuse Holder,Auto,In-Line,32V,30A,Red
  • Item # 6AYE5
  • Mfr. Model # HHM
  • Fuse Holder, In-Line, Max. Voltage 32, Amps AC 30, Number of Poles 1, Connector Type Lead Wire, Mounting...More

Results per page: 16 | 32 | 48

Grainger carries a fuse holder for nearly every type of electrical project, including new panel installations, engine and automotive wiring. Find an automotive inline fuse holder fuse block, 250 volt/20 amp panel-mount fuse holder, or a socket fuse holder to prevent a short circuit in fractional HP motors. Browse an extensive line of fuses and fuse accessories, including a 250- or 600-volt protective fuse cover for dead-front protection, or a fuse clip for a single barrel fuse in an analog panel. Shop today for fuse holders and other electrical supplies at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More