Skip Content

Filter Results By

Voltage
Amperage Range
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Fuse Covers

62 Results Found that Include 62 Products

Results per page: 16 | 32 | 48
Din Rail Mount Kit
Cover,Fuse,600 V
  • BUSSMANN
  • Cover, Fuse, 600 VCover,Fuse,600 V
  • Item # 2G462
  • Mfr. Model # SAMI-7
  • Fuse Cover, Voltage Rating 600 Volts, For Fuse Class Midget, Indicating Light, Height 3.82 Inches, Depth 1.72...More

Cover,Fuse,600 V
  • BUSSMANN
  • Cover, Fuse, 600 VCover,Fuse,600 V
  • Item # 2G464
  • Mfr. Model # SAMI-7
  • Fuse Cover, Voltage Rating 600 Volts, For Fuse Class Midget, Indicating Light No, Height 3.82 Inches, Depth...More

Fuse,KAZ,50A,600VAC,Melamine
  • BUSSMANN
  • Fuse, KAZ, 50A, 600VAC, MelamineFuse,KAZ,50A,600VAC,Melamine
  • Item # 1CW57
  • Mfr. Model # KAZ
  • Fuse, Low Voltage Supplementary, Series KAZ, Voltage Rating 600VAC, Fuse Amps 50, No, Melamine Body Material,...More

Cover,Fuse,250/600 V
  • BUSSMANN
  • Cover, Fuse, 250/600 VCover,Fuse,250/600 V
  • Item # 2F986
  • Mfr. Model # SAMI-1
  • Fuse Cover, Voltage Rating 250/600 Volts, Current Range 35-60/0-30 Amps, For Fuse Class RK, K5, H/J,...More

DIN Rail Adapter For Use With 303 Series
Cover,Fuse,250 V
  • BUSSMANN
  • Cover, Fuse, 250 VCover,Fuse,250 V
  • Item # 2G472
  • Mfr. Model # SAMI-9
  • Fuse Cover, Voltage Rating 250 Volts, Current Range 0-30 Amps, For Fuse Class RK, K5, H, Indicating Light No,...More

Cover,Fuse,600 V
  • BUSSMANN
  • Cover, Fuse, 600 VCover,Fuse,600 V
  • Item # 2G442
  • Mfr. Model # SAMI-2
  • Fuse Cover, Voltage Rating 600 Volts, Current Range 0-30 Amps, For Fuse Class RK, K5, H, Indicating Light,...More

Cover,Fuse,600 V
  • BUSSMANN
  • Cover, Fuse, 600 VCover,Fuse,600 V
  • Item # 2G454
  • Mfr. Model # SAMI-5
  • Fuse Cover, Voltage Rating 600 Volts, Current Range 35-60 Amps, For Fuse Class RK, K5, H, Indicating Light,...More

Fuse Cover,600V,Class CC
  • MERSEN
  • Fuse Cover, 600V, Class CCFuse Cover,600V,Class CC
  • Item # 5LCL3
  • Mfr. Model # DFC3M
  • Fuse Cover, Voltage 600, Amperage Range 0-30, For Fuse Class CC, Midget, Height 1.41 In, Width 0.64 In, Depth...More

Cover,Fuse,250 V
  • BUSSMANN
  • Cover, Fuse, 250 VCover,Fuse,250 V
  • Item # 2G470
  • Mfr. Model # SAMI-9
  • Fuse Cover, Voltage Rating 250 Volts, Current Range 0-30 Amps, For Fuse Class RK, K5, H, Indicating Light,...More

Fuse Cover, Indicating
Fuse Cover,No Indicate
Fuse Block Cover,600V,J,70 to 100Amp
Fuse Cover,No Indicate
Fuse Block Cover,600V,J,110 to 200Amp
Fuse Cover, Indicating
Fuse Cover, Indicating
Fuse Cover,600V,Class CC
  • MERSEN
  • Fuse Cover, 600V, Class CCFuse Cover,600V,Class CC
  • Item # 5LCL2
  • Mfr. Model # DFC3LP
  • Fuse Cover, Voltage 600, Amperage Range 0-30, For Fuse Class CC, Midget, Height 1.04 In, Width 0.63 In, Depth...More

Fuse Cover,600V,Class J,Indicating
Fuse Cover,No Indicate
Fuse Cover,600V,Class CC,Indicating
Fuse Cover,600V,Class J
  • MERSEN
  • Fuse Cover, 600V, Class JFuse Cover,600V,Class J
  • Item # 5LCL0
  • Mfr. Model # DFC-10
  • Fuse Cover, Voltage 600, Amperage Range 0-30, For Fuse Class J, Height 2.02 In, Width 1.06 In, Depth 4.57 In,...More

Fuse Cover,250V,0-30A,J,K,RK5,RK1
Fuse Cover,250V,0-30A,J,K,RK5,RK1
Fuse Cover,250V,0-30A,J,K,RK5,RK1
Fuse Cover,600V,101-200A,Class J
Fuse Cover,600V,31-60A,Class J
  • MERSEN
  • Fuse Cover, 600V, 31-60A, Class JFuse Cover,600V,31-60A,Class J
  • Item # 15D768
  • Mfr. Model # DFC-6
  • Fuse Cover, Voltage 600V, Amperage Range 31-60A, For Fuse Class J, Height 4.64 In., Width 1.40 In., Depth...More

Fuse Cover,600V,0-30A,Class J
  • MERSEN
  • Fuse Cover, 600V, 0-30A, Class JFuse Cover,600V,0-30A,Class J
  • Item # 15D766
  • Mfr. Model # DFC-1I
  • Fuse Cover, Voltage 600V, Amperage Range 0-30A, For Fuse Class J, Height 4.68 In., Width 1.36 In., Depth 1.97...More

Fuse Cover,600V,101-200A,Class J
Fuse Cover,250V,0-30A,J,K,RK5,RK1
Fuse Cover,600V,61-100A,Class J
Results per page: 16 | 32 | 48

Grainger supplies a fuse cover for most any fuse class. Fit a cover on a stand-alone fuse for dead-front protection. If you're servicing a fleet, install an indicating fuse cover over any new automotive fuse block, and a light will indicate when your fuse is blown. Along with fuse covers, choose a fuse kit to service and install new fuses. If you just need a new fuse holder for panels and breaker box installations, find those at Grainger too.