Skip Content

Filter Results By

Applied Filters Clear All

Max. Voltage
Amps AC
Number of Poles
Mounting Style
Fuse Length
Fuse Dia.
Brand
Price
  • View MoreView Less
Shop By

Fuse Blocks

5 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Fuse Holder,100A AC,250V,3 Pole,Molded
    • MERSEN
    • Fuse Holder, 100A AC, 250V, 3 Pole, MoldedFuse Block, 3P
    • Item # 5LDF6
    • Mfr. Model # 21038R
    • Fuse Holder, Amps AC 100, Max. Voltage 250, Number of Poles 3, Connector Type Box, Mounting Style Bolt Down,...More

    Fuse Block,Class R,100A,600V
    • COOPER BUSSMANN
    • Fuse Block, Class R, 100A, 600VFuse Block, 1P
    • Item # 2GWG6
    • Mfr. Model # R60100-1CR
    • Fuse Block, Amps AC 100, Max. Voltage 600, Number of Poles 1, Connector Type Box, Mounting Style Bolt Down,...More

    Fuse Block,Class T,30A,300V
    • BUSSMANN
    • Fuse Block, Class T, 30A, 300VFuse Block, 3P
    • Item # 2GWA6
    • Mfr. Model # T30030-3CR
    • Fuse Block, Amps AC 30, Max. Voltage 300, Number of Poles 3, Connector Type Box, Mounting Style Bolt Down,...More

    Fuse Block,70 to 100 Amps,600MaxVolt,1P
    • BUSSMANN
    • Fuse Block, 70 to 100 Amps, 600MaxVolt, 1PFuse Block, 1P
    • Item # 39P378
    • Mfr. Model # RM60100-1CR
    • Fuse Block, Amps AC 70 to 100, Max. Voltage 600, Number of Poles 1, Connector Type Box Lug, Mounting Style 4...More

    Results per page: 16 | 32 | 48