Skip Content

Filter Results By

Applied Filters Clear All

Furniture

191 Results Found that Include 344 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SAFCO
  • Vertical Desktop Sorter Vertical Desktop Sorter
  • Multiple product options available

    Vertical Desktop Sorter, Construction Corrugated FiberboardHardboardParticleboard, Height 16", Width 10-3/4", Depth 12", Number of Compartments 11 and Load Capacity 15...More

  • Category : Mail and Literature Organizers
Stacking Chair,Gray,PK4
Backrest
Wire Cubes,Steel,Black
  • SAFCO
  • Wire Cubes, Steel, Black Wire Cubes,Steel,Black
  • Item # 20C541
  • Mfr. Model # 5279BL
  • Wire Cubes, Height 15 In., Width 15 In., Depth 15 In., Number of Shelves Can Be Configured As 5 Cubes Or 4...More

  • Category : Open File Shelving
Serenity High Back Executive Chair
  • SAFCO
  • Serenity High Back Executive Chair Serenity High Back Executive Chair
  • Item # 49H946
  • Mfr. Model # 3470BL
  • Serenity High Back Executive Chair,Executive Seating,Overall Height 48 In.,Overall Width 26 In.,Overall Depth...More

  • Category : Office and Drafting Chairs
Multimedia Projector Cart,Black
Serenity  Big and Tall Leather Highback
  • SAFCO
  • Serenity Big and Tall Leather Highback Serenity Big and Tall Leather Highback
  • Item # 49H949
  • Mfr. Model # 3500BL
  • Big and Tall Highback Chair, Serenity Series, Overall Height 26 In., Overall Width 48-1/2 In., Overall Depth...More

  • Category : Office and Drafting Chairs
Booklet Display,12-Pocket
Projector Stand,Wood,Black
  • SAFCO
  • Adjustable Literature Organizer Adjustable Literature Organizer
  • Multiple product options available

    Adjustable Literature Organizer, Construction Solid FiberboardHardboardParticleboard, Height 16", Width 19-1/2", Depth 12", Number of Compartments 12 and Load Capacity...More

  • Category : Mail and Literature Organizers
  • SAFCO
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Apres, Number of Shelves 2, Width 29-3/4", Height 29-3/4", Depth 11-3/4", Material Wood, Shelf Capacity 75 lbs., 2-1/2" and Assembly Required; Varies by Color

  • Category : Bookcases
Folding Computer Table,Gray
Lectern,Steel,Black,49-3/4x28-3/4x22
Vertical File Cabinet,54 1/2Hx16Wx39D In
Under-desk Keyboard Drawer
  • SAFCO
  • Under-desk Keyboard Drawer Under-desk Keyboard Drawer
  • Item # 21D146
  • Mfr. Model # 2213
  • Under-Desk Keyboard Drawer, Charcoal, Height 5-1/4 In., Length 2-1/4 In., Width 23-1/4 In., Three Height...More

  • Category : Keyboard and Mouse Trays
Mobile Desk-Side File Cart
Keyboard Tray,Black
Double File Cart w/Drawers,Black
  • SAFCO
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 30", Overall Depth 28", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Reversible...More

  • Category : Office Desks
Drafting Table Base,43"x29-1/2"
  • SAFCO
  • Cava Urth High Back Chair Cava Urth High Back Chair
  • Multiple product options available

    High Back Chair, Cava Urth, Overall Height 39-1/2", Overall Width 24", Overall Depth 24", Seat Height Min. 21", Seat Height Max. 21", Seat Width 20", Seat Depth 18",...More

  • Category : Office and Drafting Chairs
Fax/Printer Stand,Reversible Colors
Drafting Table Base,56-1/2"x30-1/2"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More