Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Furniture

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Folding Table,96"Wx30"D,White
    • GRAINGER APPROVED VENDOR
    • Folding Table, 96"Wx30"D, White
    • Item # 4GE27
    • Mfr. Model # BT-08B
    • Folding Table, Shape Rectangular, Width 30 In., Height 29-5/8 In., Length 96 In., Tabletop Color White, Edge...More

    Folding Table,30"Wx30"D,Gray
    • GRAINGER APPROVED VENDOR
    • Folding Table, 30"Wx30"D, Gray
    • Item # 12F626
    • Mfr. Model # 12F626
    • Folding Table, Shape Rectangular, Width 30 In., Height 29-5/8 In., Length 96 In., Tabletop Color Gray, Edge...More

    Folding Table,96"Wx30"D,Walnut
    • GRAINGER APPROVED VENDOR
    • Folding Table, 96"Wx30"D, Walnut
    • Item # 3W111
    • Mfr. Model # B093096
    • Steel Folding-leg Table, Laminate, Shape Rectangular, Width 96 In., Height 29 In., Tabletop Color Walnut,...More

    Folding Table,60"Wx30"D,Walnut
    • GRAINGER APPROVED VENDOR
    • Folding Table, 60"Wx30"D, Walnut
    • Item # 3W453
    • Mfr. Model # B093060
    • Steel Folding-leg Table, Laminate, Shape Rectangular, Width 60 In., Height 29 In., Tabletop Color Walnut,...More

    Folding Table,72"Wx30"D,Gray
    • GRAINGER APPROVED VENDOR
    • Folding Table, 72"Wx30"D, Gray
    • Item # 5CHN4
    • Mfr. Model # LWT-3072
    • Folding Table, Load Capacity 300 Lb., Vinyl Laminated Plywood Top, Powder Coated Steel Frame, Gray, Length 72...More

    Bifold Table,96"Wx30"D,White
    • GRAINGER APPROVED VENDOR
    • Bifold Table, 96"Wx30"D, White
    • Item # 12F613
    • Mfr. Model # 12F613
    • Bifold Table, Shape Rectangular, Width 30 In., Height 29-1/4 In., Length 96 In., Tabletop Color White, Edge...More

    Folding Table,60"Dia,White
    • GRAINGER APPROVED VENDOR
    • Folding Table, 60"Dia, White
    • Item # 4NHN3
    • Mfr. Model # BT-60B
    • Folding Table, Shape Round, Height 29-1/4 In., Diameter 60 In., Tabletop Color White, Edge Color White, Frame...More

    Guest Chair,Black
    • GRAINGER APPROVED VENDOR
    • Guest Chair, Black
    • Item # 1FAU2
    • Mfr. Model # 1FAU2
    • Guest Chair, Non-AdjustableColor BlackWidth 24-3/8 In., Height 33-5/8 In., Depth 22-7/8 In., Seat Material...More

    Folding Table,72"Wx36"D,Walnut
    • GRAINGER APPROVED VENDOR
    • Folding Table, 72"Wx36"D, Walnut
    • Item # 3W334
    • Mfr. Model # B093672
    • Steel Folding-leg Table, Laminate, Shape Rectangular, Width 72 In., Height 29 In., Tabletop Color Walnut,...More

    Bifold Table,96"Wx30"D,Gray
    • GRAINGER APPROVED VENDOR
    • Bifold Table, 96"Wx30"D, Gray
    • Item # 13V436
    • Mfr. Model # 13V436
    • Bifold Table, Shape Rectangular, Width 30 In., Height 29-1/4 In., Length 96 In., Tabletop Color Gray, Edge...More

    Guest Chair,Leather,Black
    • GRAINGER APPROVED VENDOR
    • Guest Chair, Leather, Black
    • Item # 6GNN5
    • Mfr. Model # 6GNN5
    • Guest Chair, Midback with Arms, Color Black, Width 25-1/2 In., Height 41 In., Depth 26 In., Seat Material...More

    Folding Table,42"Dia,Oak
    • GRAINGER APPROVED VENDOR
    • Folding Table, 42"Dia, Oak
    • Item # 9HR27
    • Mfr. Model # R48EF-JSS
    • Folding Table, Shape Round, Height 30 In., Diameter 48 In., Tabletop Color Oak, Top Thickness 3/4 In.,...More

    Folding Table,30"Wx30"D,White
    • GRAINGER APPROVED VENDOR
    • Folding Table, 30"Wx30"D, White
    • Item # 12F632
    • Mfr. Model # 12F632
    • Folding TableShape Crescent, Width 39-3/4 In., Height 29-1/4 In.Length 91-3/10 In.Tabletop Color White, Edge...More

    Guest Chair,Gray
    • GRAINGER APPROVED VENDOR
    • Guest Chair, Gray
    • Item # 1FAU1
    • Mfr. Model # 1FAU1
    • Guest Chair, Non-AdjustableColor GrayWidth 24-3/8 In., Height 33-5/8 In., Depth 22-7/8 In., Seat Material...More

    Folding Table,48"Dia,Walnut
    • GRAINGER APPROVED VENDOR
    • Folding Table, 48"Dia, Walnut
    • Item # 8PHA4
    • Mfr. Model # R48EF-WSS
    • Folding Table, Shape Round, Height 30 In., Diameter 48 In., Tabletop Color Walnut, Top Thickness 3/4 In.,...More

    Folding Table,60"Dia,Gray
    • GRAINGER APPROVED VENDOR
    • Folding Table, 60"Dia, Gray
    • Item # 12F628
    • Mfr. Model # 12F628
    • Folding Table, Shape Round, Height 29-1/4 In., Diameter 60 In., Tabletop Color Gray, Edge Color Gray, Frame...More

    Guest Chair,Blue
    • GRAINGER APPROVED VENDOR
    • Guest Chair, Blue
    • Item # 1FAR9
    • Mfr. Model # 1FAR9
    • Guest Chair, Non-AdjustableColor BlueWidth 24-3/8 In., Height 33-5/8 In., Depth 22-7/8 In., Seat Material...More

    Guest Chair,Burgndy,Fabric
    • GRAINGER APPROVED VENDOR
    • Guest Chair, Burgndy, Fabric
    • Item # 2UMU9
    • Mfr. Model # 2UMU9
    • Guest Chair, Non-AdjustableColor BurgundyWidth 24-3/8 In., Height 33-5/8 In., Depth 22-7/8 In., Seat Material...More

    Office Partition,72 x 36-1/2,Charcoal
    • GRAINGER APPROVED VENDOR
    • Office Partition, 72 x 36-1/2, Charcoal
    • Item # 8TWL5
    • Mfr. Model # M-V-P7236
    • Office Partition, Construction Steel Frame and Hardboard Core, Height (In.) 72, Width (In.) 36-1/2, Panel...More

    Stack Chair,Nesting,Blk/Chrome
    • GRAINGER APPROVED VENDOR
    • Stack Chair, Nesting, Blk/Chrome
    • Item # 6GNP0
    • Mfr. Model # 6GNP0
    • Stacking Chair, Overall Height 33-1/2 In., Overall Width 23-1/2 In., Overall Depth 23 In., Seat Color Black,...More

    Power Strip,W 60,w/6 Ft Cord & Hardware
    Power Strip,W 48,w/6 Ft Cord & Hardware
    Results per page: 16 | 32 | 48