Skip Content

Filter Results By

Applied Filters Clear All

Furniture

487 Results Found that Include 702 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Picnic Table,80" W x80" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 80" W x80" D, Blue Picnic Table,80" W x80" D,Blue
  • Item # 4HUR1
  • Mfr. Model # 4HUR1
  • Picnic Table, Square, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 80 In., Overall...More

Picnic Table, 81" Dia.,Green
  • GRAINGER APPROVED
  • Picnic Table, 81" Dia., Green Picnic Table, 81" Dia.,Green
  • Item # 4HUV4
  • Mfr. Model # 4HUV4
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Perforated Metal, Diameter 81 In., Overall Height...More

  • GRAINGER APPROVED
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

Credenza and Hutch,Slate/Sandstone
  • BESTAR
  • Credenza and Hutch, Slate/Sandstone Credenza and Hutch,Slate/Sandstone
  • Item # 38XP82
  • Mfr. Model # 93860-59
  • Credenza,Connexion Series,Overall Width 71-1/64 In.,Overall Height 65-29/32 In.,Overall Depth 23-13/32...More

Outdoor Bench,71 in. L,27-1/2 in. W,Blue
Picnic Table,96" W x62" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 96" W x62" D, Blue Picnic Table,96" W x62" D,Blue
  • Item # 4HUR7
  • Mfr. Model # 4HUR7
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In., Overall...More

Picnic Table,81" W x63-1/2" D,Green
  • GRAINGER APPROVED
  • Picnic Table, 81" W x63-1/2" D, Green Picnic Table,81" W x63-1/2" D,Green
  • Item # 4HUP9
  • Mfr. Model # 4HUP9
  • ADA Picnic Table, Oval, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 81 In., Overall...More

Picnic Table,80" W x75" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 80" W x75" D, Blue Picnic Table,80" W x75" D,Blue
  • Item # 4HUR3
  • Mfr. Model # 4HUR3
  • ADA Picnic Table, Square, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 80 In., Overall...More

Picnic Table,80" W x80" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 80" W x80" D, Blue Picnic Table,80" W x80" D,Blue
  • Item # 4HUV5
  • Mfr. Model # 4HUV5
  • Picnic Table, Octagon, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 80 In., Overall...More

Picnic Table, 81" Dia.,Blue
  • GRAINGER APPROVED
  • Picnic Table, 81" Dia., Blue Picnic Table, 81" Dia.,Blue
  • Item # 4HUV3
  • Mfr. Model # 4HUV3
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Perforated Metal, Diameter 81 In., Overall Height...More

Picnic Table,80" W x75" D,Green
  • GRAINGER APPROVED
  • Picnic Table, 80" W x75" D, Green Picnic Table,80" W x75" D,Green
  • Item # 4HUR4
  • Mfr. Model # 4HUR4
  • ADA Picnic Table, Square, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 80 In., Overall...More

Picnic Table, 46" Dia.,Blue
  • GRAINGER APPROVED
  • Picnic Table, 46" Dia., Blue Picnic Table, 46" Dia.,Blue
  • Item # 4HUP6
  • Mfr. Model # 4HUP6
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Expanded Metal, Diameter 46 In., Overall Height...More

Picnic Table,96" W x62" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 96" W x62" D, Blue Picnic Table,96" W x62" D,Blue
  • Item # 4HUR9
  • Mfr. Model # 4HUR9
  • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In.,...More

Picnic Table,81" W x63-1/2" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 81" W x63-1/2" D, Blue Picnic Table,81" W x63-1/2" D,Blue
  • Item # 4HUP8
  • Mfr. Model # 4HUP8
  • ADA Picnic Table, Oval, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 81 In., Overall...More

Picnic Table,96" W x62" D,Blue
  • GRAINGER APPROVED
  • Picnic Table, 96" W x62" D, Blue Picnic Table,96" W x62" D,Blue
  • Item # 4HUW2
  • Mfr. Model # 4HUW2
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Perforated Metal, Overall Width 96 In.,...More

Picnic Table, 46" Dia.,Green
  • GRAINGER APPROVED
  • Picnic Table, 46" Dia., Green Picnic Table, 46" Dia.,Green
  • Item # 4HUP7
  • Mfr. Model # 4HUP7
  • Picnic Table, Round, Entry Walk Through, Tabletop Material Expanded Metal, Diameter 46 In., Overall Height...More

ADA Picnic Table,96" W x62" D,Green
  • GRAINGER APPROVED
  • ADA Picnic Table, 96" W x62" D, Green ADA Picnic Table,96" W x62" D,Green
  • Item # 4HUT1
  • Mfr. Model # 4HUT1
  • ADA Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Expanded Metal, Overall Width 96 In.,...More

Room Partition,72x72 In
  • EDSAL
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

  • OFFICE STAR
  • Sofa Sofa
  • Multiple product options available

    Multiple product options available

Charging Cart, Capacity 20, Locking Mechanism Yes, Laminated
Picnic Table, 40-3/4" Dia.,Brown
  • GRAINGER APPROVED
  • Picnic Table, 40-3/4" Dia., Brown Picnic Table, 40-3/4" Dia.,Brown
  • Item # 8NKV5
  • Mfr. Model # 10BR
  • Picnic Table, Hexagon, Entry Walk Through, Tabletop Material Recycled Plastic, Diameter 40-3/4 In., Overall...More

Seat Beam,126 in. W,1250 lb.
  • OFM INC
  • Seat Beam, 126 in. W, 1250 lb. Seat Beam,126 in. W,1250 lb.
  • Item # 46KL75
  • Mfr. Model # NB-5-BLACK
  • Seat Beam, Net Series, Overall Height 30 In., Overall Width 126 In., Overall Depth 24-3/4 In., Seat Height...More

Picnic Table, 40-3/4" Dia.,Gray
  • GRAINGER APPROVED
  • Picnic Table, 40-3/4" Dia., Gray Picnic Table, 40-3/4" Dia.,Gray
  • Item # 8NKW5
  • Mfr. Model # 10GR
  • Picnic Table, Hexagon, Entry Walk Through, Tabletop Material Recycled Plastic, Diameter 40-3/4 In., Overall...More

Picnic Table, 40-3/4" Dia.,Cedar
  • GRAINGER APPROVED
  • Picnic Table, 40-3/4" Dia., Cedar Picnic Table, 40-3/4" Dia.,Cedar
  • Item # 9GDT5
  • Mfr. Model # 10CE
  • Picnic Table, Hexagon, Entry Walk Through, Tabletop Material Recycled Plastic, Diameter 40-3/4 In., Overall...More

Picnic Table, 40-3/4" Dia.,Brown
  • GRAINGER APPROVED
  • Picnic Table, 40-3/4" Dia., Brown Picnic Table, 40-3/4" Dia.,Brown
  • Item # 8TNM9
  • Mfr. Model # 11BRX
  • Picnic Table, Hexagon, Entry Walk Through, Tabletop Material Recycled Plastic, Diameter 40-3/4 In., Overall...More

  • BESTAR
  • U-Shape Workstation U-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter Unit Letter Size Starter Unit
  • Item # 5RGY5
  • Mfr. Model # 248848PC
  • Shelf Capacity 450 lbs., 24 In., Powder Coat Finish, 88 In., Includes (70) Adjustable Dividers, (2) L...More

Drafting Table Base,56-1/2"x30-1/2"
  • TENNSCO
  • File Cabinet File Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

TV/Monitor Stand,36in.W,55in.Monitor,Blk
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.W, 55in.Monitor, Blk TV/Monitor Stand,36in.W,55in.Monitor,Blk
  • Item # 46CD31
  • Mfr. Model # MVPFS6065DT
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 55 In., Display Type Flat Panel, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More