Skip Content

Filter Results By

Applied Filters Clear All

Furniture

735 Results Found that Include 1,527 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Table,72 in.x30 in.x30 in.,White
  • GRAINGER APPROVED
  • Folding Table, 72 in.x30 in.x30 in., White Folding Table,72 in.x30 in.x30 in.,White
  • Item # 4GE26
  • Mfr. Model # BT-06BK
  • Folding Table, Rectangle, Width 72 In., Depth 30 In., Height 30 In., Tabletop Color White, Frame Color Gray,...More

Bistro Chair,44Hx23Wx22D In,Graphite
Stack Chair,Plastic,Forest Green
Bifold Table,61 inx29-1/2 inx30 in,White
  • GRAINGER APPROVED
  • Bifold Table, 61 inx29-1/2 inx30 in, White Bifold Table,61 inx29-1/2 inx30 in,White
  • Item # 13V434
  • Mfr. Model # 13V434
  • Bifold Table, Rectangle, Width 61 In., Depth 29-1/2 In., Height 30 In., Tabletop Color White, Frame Color...More

Folding Table,72 inx30 inx29 in,Mahogany
  • ICEBERG
  • Folding Table, 72 inx30 inx29 in, Mahogany Folding Table,72 inx30 inx29 in,Mahogany
  • Item # 39T720
  • Mfr. Model # 55224
  • Folding Table, Rectangle, Width 72 In., Depth 30 In., Height 29 In., Tabletop Color Mahogany, Frame Color...More

Bench,Center Folding,Blow Molded,Gray
  • GRAINGER APPROVED
  • Bench, Center Folding, Blow Molded, Gray Bench,Center Folding,Blow Molded,Gray
  • Item # 12F619
  • Mfr. Model # 12F619
  • Bench, Center Folding, Width (In.) 72-1/2, Depth (In.) 12, Height (In.) 17-1/2, Color Gray, Edges Bullnose,...More

Folding Table,60 in.x30 in.x30 in.,White
  • GRAINGER APPROVED
  • Folding Table, 60 in.x30 in.x30 in., White Folding Table,60 in.x30 in.x30 in.,White
  • Item # 4GE25
  • Mfr. Model # BT-05BK
  • Folding Table, Rectangle, Width 60 In., Depth 30 In., Height 30 In., Tabletop Color White, Frame Color Gray,...More

Keyboard Tray,Black
  • SAFCO
  • Keyboard Tray, Black Keyboard Tray,Black
  • Item # 21D148
  • Mfr. Model # 1940BL
  • Keyboard Tray, Black, Height 1-3/4 In., Length 15-1/4 In., Width 23-1/2 In., For Use With Mfg. No. 1936TG to...More

  • SAFCO
  • Desktop Organizer Desktop Organizer
  • Multiple product options available

    Desktop Organizer, Construction Steel, Height 10", Width 10", Depth 12" and Color Black; Varies by Number of Compartments

Picnic Table,72" W x60" D,
  • GRAINGER APPROVED
  • Picnic Table, 72" W x60" D, Picnic Table,72" W x60" D,
  • Item # 12F621
  • Mfr. Model # 12F621
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

Picnic Table,72" W x60" D,White
  • GRAINGER APPROVED
  • Picnic Table, 72" W x60" D, White Picnic Table,72" W x60" D,White
  • Item # 1MDU4
  • Mfr. Model # PT-14KD
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72 In., Overall Depth...More

Folding Cocktail Table,32 in. Dia.,White
  • GRAINGER APPROVED
  • Folding Cocktail Table, 32 in. Dia., White Folding Cocktail Table,32 in. Dia.,White
  • Item # 12F622
  • Mfr. Model # 12F622
  • Folding Cocktail Table, Round, Height 42 In., Tabletop Color White, Frame Color Gray, Frame Material Steel,...More

Folding Table,Rectangle,60x30x30 in,Gray
  • GRAINGER APPROVED
  • Folding Table, Rectangle, 60x30x30 in, Gray Folding Table,Rectangle,60x30x30 in,Gray
  • Item # 12F624
  • Mfr. Model # 12F624
  • Folding Table, Rectangle, Width 60 In., Depth 30 In., Height 30 In., Tabletop Color Gray, Frame Color Gray,...More

Folding Table,96 inx36 inx30 in,Walnut
  • GRAINGER APPROVED
  • Folding Table, 96 inx36 inx30 in, Walnut Folding Table,96 inx36 inx30 in,Walnut
  • Item # 3W113
  • Mfr. Model # B093696
  • Folding Table, Rectangle, Width 96 In., Depth 36 In., Height 30 In., Tabletop Color Walnut, Frame Color...More

Folding Table,96 in.x30 in.x30 in.,White
  • GRAINGER APPROVED
  • Folding Table, 96 in.x30 in.x30 in., White Folding Table,96 in.x30 in.x30 in.,White
  • Item # 4GE27
  • Mfr. Model # BT-08B
  • Folding Table, Rectangle, Width 96 In., Depth 30 In., Height 30 In., Tabletop Color White, Frame Color Gray,...More

Folding Table,30x20x25 to 28,Platinum
  • ICEBERG
  • Folding Table, 30x20x25 to 28, Platinum Folding Table,30x20x25 to 28,Platinum
  • Item # 16W956
  • Mfr. Model # 65490
  • Folding Table, Rectangle, Width 30 In., Depth 20 In., Height 25 In. to 28 In., Tabletop Color Platinum, Frame...More

Cabinet,13 x 26-1/2 x 19-1/2 In,Cherry
  • BALT
  • Cabinet, 13 x 26-1/2 x 19-1/2 In, Cherry File Cabinet
  • Item # 15Y361
  • Mfr. Model # 90005
  • File Cabinet, iFlex Series, File Size Letter, Number of Drawers 3, Overall Width 13 In., Overall Height...More

Folding Table,96 in.x30 in.x30 in.,Gray
  • GRAINGER APPROVED
  • Folding Table, 96 in.x30 in.x30 in., Gray Folding Table,96 in.x30 in.x30 in.,Gray
  • Item # 12F626
  • Mfr. Model # 12F626
  • Folding Table, Rectangle, Width 96 In., Depth 30 In., Height 30 In., Tabletop Color Gray, Frame Color Gray,...More

Folding Tablex30 in.,60 in.,Gray
  • GRAINGER APPROVED
  • Folding Tablex30 in., 60 in., Gray Folding Tablex30 in.,60 in.,Gray
  • Item # 12F628
  • Mfr. Model # 12F628
  • Folding Table, Round, Height 30 In., Tabletop Color Gray, Frame Color Gray, Frame Material Steel, Diameter 60...More

Folding Tablex30 in.,71 in.,Gray
  • GRAINGER APPROVED
  • Folding Tablex30 in., 71 in., Gray Folding Tablex30 in.,71 in.,Gray
  • Item # 12F629
  • Mfr. Model # 12F629
  • Folding Table, Round, Height 30 In., Tabletop Color Gray, Frame Color Gray, Frame Material Steel, Diameter 71...More

Folding Leg Bench
  • GRAINGER APPROVED
  • Folding Leg Bench Folding Leg Bench
  • Item # 3W454
  • Mfr. Model # BP-6
  • Steel Folding Leg Bench, Load Rating 500 Pounds, Top Height 17 Inches, Top Length 72 Inches, Top Width 15...More

Folding Table,36 in.x36 in.x30 in.,White
  • GRAINGER APPROVED
  • Folding Table, 36 in.x36 in.x30 in., White Folding Table,36 in.x36 in.x30 in.,White
  • Item # 13V430
  • Mfr. Model # 13V430
  • Folding Table, Square, Width 36 In., Depth 36 In., Height 30 In., Tabletop Color White, Frame Color Gray,...More

Bifold Table,96 in.x30 in.x30 in.,White
  • GRAINGER APPROVED
  • Bifold Table, 96 in.x30 in.x30 in., White Bifold Table,96 in.x30 in.x30 in.,White
  • Item # 12F613
  • Mfr. Model # 12F613
  • Bifold Table, Rectangle, Width 96 In., Depth 30 In., Height 30 In., Tabletop Color White, Frame Color Gray,...More

Bifold Table,96 in.x30 in.x30 in.,Gray
  • GRAINGER APPROVED
  • Bifold Table, 96 in.x30 in.x30 in., Gray Bifold Table,96 in.x30 in.x30 in.,Gray
  • Item # 13V436
  • Mfr. Model # 13V436
  • Bifold Table, Rectangle, Width 96 In., Depth 30 In., Height 30 In., Tabletop Color Gray, Frame Color Gray,...More

Folding Training Table,71x19-5/8,White
  • GRAINGER APPROVED
  • Folding Training Table, 71x19-5/8, White Folding Training Table,71x19-5/8,White
  • Item # 12F614
  • Mfr. Model # 12F614
  • Folding Training Table, Rectangle, Width 70-7/8 In., Depth 19-5/8 In., Height 30 In., Tabletop Color White,...More

Bench,w/ Folding Legs,Blow Molded,Gray
  • GRAINGER APPROVED
  • Bench, w/ Folding Legs, Blow Molded, Gray Bench,w/ Folding Legs,Blow Molded,Gray
  • Item # 12F617
  • Mfr. Model # 12F617
  • Bench, Rectangular, Width (In.) 69, Depth (In.) 11-1/2, Height (In.) 18-1/4, Color Gray, Edges Bullnose,...More

Folding Tablex30 in.,60 in.,White
  • GRAINGER APPROVED
  • Folding Tablex30 in., 60 in., White Folding Tablex30 in.,60 in.,White
  • Item # 4NHN3
  • Mfr. Model # BT-60B
  • Folding Table, Round, Height 30 In., Tabletop Color White, Frame Color Gray, Frame Material Steel, Diameter...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More