Skip Content

Filter Results By

Applied Filters Clear All

Furniture

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drafting Stool,24 1/2-35 In H,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drafting Stool, 24 1/2-35 In H, Black Drafting Chair
  • Item # 1FAV4
  • Mfr. Model # 1FAV4
  • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24-1/2 to 35 In., Color Black, Cushion 2-3/4 In.,...More

  • Category : Office and Drafting Chairs
Traditional Lip Chair Mat, Clear, For Carpet with Padding&#
Table Top,White,Rectangular
  • GROSFILLEX
  • Table Top, White, Rectangular Table Top,White,Rectangular
  • Item # 23NR62
  • Mfr. Model # 99530004
  • Table Top, Rectangular, Color White, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color...More

  • Category : Patio Furniture
Radius Edge Storage Cabinet,Clearview
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Clearview Radius Edge Storage Cabinet,Clearview
  • Item # 3CTA7
  • Mfr. Model # ER2V362442-07
  • Radius Edge Storage Cabinet, Door Type Clearview, Cabinet Color Putty, Assembled, Overall Height 42 In.,...More

  • Category : Storage Cabinets
Decorative Planter, Sahara, 36 In.
Plastic Tip,3/8in,Pk24
Umbrella Base Ring, White Resin/Cement, 35 lb., Base D
Seminar Table, Rectangle, Gray, Width 96", Depth 24",&
Table Top,32x24,Tokyo Stone
  • GROSFILLEX
  • Table Top, 32x24, Tokyo Stone Table Top,32x24,Tokyo Stone
  • Item # 6DVL1
  • Mfr. Model # 99530002
  • Table Top, Rectangular, Color Tokyo Stone, Finish Satin, Construction Molded Melamine, Features Top Made of a...More

  • Category : Patio Furniture
Bookcase Drawer Cabinet,5 Shelf,Blk
Cart,42Hx32 3/4W,Black
  • RUBBERMAID
  • Cart, 42Hx32 3/4W, Black Cart,42Hx32 3/4W,Black
  • Item # 1CZC3
  • Mfr. Model # FG9T3000BLA
  • Cart, Plastic/Metal, Black, Number of Shelves 3, Height 42", Width 32-1/2", Depth 18-3/4", 200 lb. Load...More

  • Category : Media Carts and Cabinets
Folding Tablex30 in.,60 in.,Walnut
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Tablex30 in., 60 in., Walnut Folding Tablex30 in.,60 in.,Walnut
  • Item # 1RL28
  • Mfr. Model # B0960R
  • Folding Table, Height 30 In., Tabletop Color Walnut, Frame Color Black, Frame Material Steel, Diameter 60...More

  • Category : Folding Tables
Stack Chair,Arms,Vinyl,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stack Chair, Arms, Vinyl, Black Stacking Chair
  • Item # 9KHC1
  • Mfr. Model # 411CH-9202
  • Stacking Chair, Overall Height 48-1/2 In., Overall Width 21 In., Overall Depth 22-7/8 In., Seat Color Black,...More

  • Category : Folding and Stackable Chairs
Midback Tilter Chair,Fabric,Blue
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Midback Tilter Chair, Fabric, Blue Executive Chair
  • Item # 2UMU7
  • Mfr. Model # 2UMU7
  • Office Chair - Tilt, Office ChairSeat Height 17 to 22 In., Seat Width 20-1/4 In., Seat Depth 19-1/4 In., Back...More

  • Category : Office and Drafting Chairs
Armchair,Stacking,White
  • GROSFILLEX
  • Armchair, Stacking, White Armchair,Stacking,White
  • Item # 6DVH5
  • Mfr. Model # US421004
  • Armchair, Wicker Weave, Color White, Finish Matte, Construction Resin, 300 lbs. Weight Capacity, Features...More

  • Category : Patio Furniture
End Table,Square,21x21x23,Mocha Walnut
Air Mattress, Queen, 18 In.
Office Panel System Support Foot
Air Mattress,Commercial,Full
  • AEROBED
  • Air Mattress, Commercial, Full Air Mattress,Commercial,Full
  • Item # 6GWF4
  • Mfr. Model # 2000010615
  • Air Mattress, Commercial Grade Full, Weight Capacity 450 lbs., Fits Standard Full, Length 74 In., Width 54...More

  • Category : Air Mattresses
Tabletop Lectern,Legacy Series,Cherry
Connector,Straight
  • MAXON
  • Connector, Straight Connector,Straight
  • Item # 6AB33
  • Mfr. Model # M-QC180
  • Connector, Straight, Steel Construction, Height 1 In, Width 1 In, Depth 2 In, Color Gray, Meets ANSI And...More

  • Category : Modular Cubicles
Air Mattress,EcoLite,Queen
  • AEROBED
  • Air Mattress, EcoLite, Queen Air Mattress,EcoLite,Queen
  • Item # 6GWF2
  • Mfr. Model # 2000009837
  • Air Mattress, EcoLite Queen, Weight Capacity 600 lbs., Fits Standard Queen, Length 78 In., Width 60 In.,...More

  • Category : Air Mattresses
Table,Extension,Gray
  • MAXON
  • Table, Extension, Gray Table,Extension,Gray
  • Item # 6AB43
  • Mfr. Model # M-SKRT2436NC
  • Table, Extension, Laminate With Steel Understructure Construction, Color Gray, Work Surface Length 24 In,...More

  • Category : Modular Cubicles
Cart,33Hx32 3/4W,Black
  • RUBBERMAID
  • Cart, 33Hx32 3/4W, Black Cart,33Hx32 3/4W,Black
  • Item # 1CZC1
  • Mfr. Model # FG9T2800BLA
  • Cart, Plastic/Metal, Black, Number of Shelves 3, Height 33", Width 32-1/2", Depth 18-3/4", 150 lb. Load...More

  • Category : Media Carts and Cabinets
Molded Melamine Table Top,White
  • GROSFILLEX
  • Molded Melamine Table Top, White Molded Melamine Table Top,White
  • Item # 23NR66
  • Mfr. Model # 99841104
  • Table Top, Square, Color White, Finish Matte, Construction Molded Melamine, Features Trendy Solid Color Tops...More

  • Category : Patio Furniture
Connector, Angled
  • MAXON
  • Connector, Angled Connector, Angled
  • Item # 6AB34
  • Mfr. Model # M-QC90
  • Connector, Angled, Steel Construction, Height 1 In, Width 1 In, Depth 3 In, Color Gray, Meets ANSI And BIFMA...More

  • Category : Modular Cubicles
Resin Pedestal Base 2000, Bronze Mist
  • GROSFILLEX
  • Resin Pedestal Base 2000, Bronze Mist Resin Pedestal Base 2000, Bronze Mist
  • Item # 6DVK9
  • Mfr. Model # US624237
  • Pedestal Base, Color Bronze Mist, Height 29 In., Construction Resin, For Use With 32 In. Square Table Tops,...More

  • Category : Patio Furniture
Mesh Printer Stand,Metal,Black/Silver
Stacking Chair,White,Matte,300 lb.
  • GROSFILLEX
  • Stacking Chair, White, Matte, 300 lb. Stacking Chair,White,Matte,300 lb.
  • Item # 23NR52
  • Mfr. Model # US210004
  • Chair, Stack, Color White Backrest with White Seat, Finish Matte, Construction Resin Seat Shell with Steel...More

  • Category : Patio Furniture
Chaise Lounge,Adjustable,Sand
  • GROSFILLEX
  • Chaise Lounge, Adjustable, Sand Chaise Lounge,Adjustable,Sand
  • Item # 6DVH9
  • Mfr. Model # 44031066
  • Chaise Lounge, Adjustable, Color Sandstone, Finish Glossy, Construction Resin, 300 lbs. Weight Capacity,...More

  • Category : Patio Furniture
Alum Bar Height Table Base,Silver
  • GROSFILLEX
  • Alum Bar Height Table Base, Silver Alum Bar Height Table Base,Silver
  • Item # 23NR99
  • Mfr. Model # US528109
  • Bar Height Table Base, Fixed Centeral Base, Color Silver Gray, Finish Matte, Construction Aluminum, Features...More

  • Category : Patio Furniture
End Table,Legacy Series,24x24,Cherry
  • REGENCY
  • End Table, Legacy Series, 24x24, Cherry End Table,Legacy Series,24x24,Cherry
  • Item # 12U514
  • Mfr. Model # LTE2424CH
  • End Table, Tabletop Color Cherry, Width 24 In., Depth 24 In., Height 19 In., Shape Square, Surface Material...More

  • Category : Coffee Tables and End Tables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More