Skip Content

Filter Results By

Applied Filters Clear All

Furniture

161 Results Found that Include 254 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Outdoor Bench,49 in. L,25-1/4 in. H,Blck
Mobile Flat Panel TV Cart,1 Shelf,Silver
  • EDSAL
  • Flat File Cabinet Flat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

Lateral File Cabinet,Bark Gray,2 Drawers
  • BESTAR
  • Lateral File Cabinet, Bark Gray, 2 Drawers Lateral File Cabinet,Bark Gray,2 Drawers
  • Item # 44ZH02
  • Mfr. Model # 120636-1147
  • Lateral File Cabinet, Lateral, Width 35-39/64 In., Depth 19-1/2 In., Height 28-13/32 In., Color Bark Gray,...More

  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

Storage Cabinet,HDPE,Black,72 In
Storage Cabinet,HDPE,Platinum,72 In
  • SANDUSKY LEE
  • Computer Worktable Computer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

Fire Safe File,Letter/Legal,2 Drwr,Putty
  • SANDUSKY LEE
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

Sofa,30 in. D,500 lb.
  • OFM INC
  • Sofa, 30 in. D, 500 lb. Sofa,30 in. D,500 lb.
  • Item # 46KL66
  • Mfr. Model # 832-PU606
  • Sofa, Distinct Series, Overall Height 31 In., Overall Width 59 In., Overall Depth 30 In., Seat Height 17 In.,...More

Executive Mobile Lectern,Mahogany
Executive Mobile Lectern,Medium Oak
  • BESTAR
  • Executive Desk Executive Desk
  • Multiple product options available

    Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

Partition,5 Ft 9 In W x 4 Ft H,Gray
  • SCREENFLEX
  • Partition, 5 Ft 9 In W x 4 Ft H, Gray Partition,5 Ft 9 In W x 4 Ft H,Gray
  • Item # 8FGR7
  • Mfr. Model # CFSL403 GREY
  • Portable Room Divider, Number of Panels 3, Overall Height 4 ft., Overall Width 5 ft. 9 in., Panel Thickness...More

Executive Chair,Swivel,Barrington,Black
  • REGENCY
  • Executive Chair, Swivel, Barrington, Black Executive Chair
  • Item # 13J294
  • Mfr. Model # 9099L
  • Executive Chair, Executive Series, Overall Height 43 to 46 In., Overall Width 28 In., Overall Depth 33 In.,...More

Sofa,Lounge,Black,Leather,500 lb.
  • BASYX BY HON
  • Sofa, Lounge, Black, Leather, 500 lb. Sofa,Lounge,Black,Leather,500 lb.
  • Item # 35YX58
  • Mfr. Model # BSXVL888SB11
  • Sofa, Lounge Series, Overall Height 30-1/2 In., Overall Width 67 In., Overall Depth 28 In., Seat Height...More

Wardrobe Cabinet,Legacy Series,Mahogany
  • REGENCY
  • Wardrobe Cabinet, Legacy Series, Mahogany Wardrobe Cabinet,Legacy Series,Mahogany
  • Item # 12T575
  • Mfr. Model # LWD6524MH
  • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Mahogany, Material...More

Executive / Highback Chair,450 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 450 lb., Black Executive Chair
  • Item # 14M174
  • Mfr. Model # BSXVL705VM10
  • Executive Chair, VL705 Series, Overall Height 42-7/8 In., Overall Width 30-1/4 In., Overall Depth 25-5/8 In.,...More

  • HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

Lateral File,Legal/Letter,Java,20 in. H
  • REGENCY
  • Lateral File, Legal/Letter, Java, 20 in. H Lateral File,Legal/Letter,Java,20 in. H
  • Item # 38LZ91
  • Mfr. Model # SPLF3020JV
  • Lateral File,File Cabinet Type Lateral,Series Sandia,File Size Legal/Letter,Number of Drawers 2,Number of...More

Square Table,Urethane,Gray,29 in. H
Round Table,Urethane,Gray Walnut
  • ILAND
  • Round Table, Urethane, Gray Walnut Round Table,Urethane,Gray Walnut
  • Item # 45TR34
  • Mfr. Model # 69834
  • Round Table, Shape Round, Height 29 In., Diameter 42 In., Length 42 In., Width 42 In., Tabletop Color Gray...More

  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Bed Set,Queen,80in.Lx60in.Wx21.6in.H
  • SEALY POSTUREPEDIC
  • Bed Set, Queen, 80in.Lx60in.Wx21.6in.H Bed Set,Queen,80in.Lx60in.Wx21.6in.H
  • Item # 39CR02
  • Mfr. Model # 410158-51
  • Bed Set, Size Queen, Comfort Level Firm, Mattress Height 12.6 In., Box Spring Height 9 In., Overall Length 80...More

Bed Set,Queen,80in.Lx60in.Wx21.6in.H
  • SEALY POSTUREPEDIC
  • Bed Set, Queen, 80in.Lx60in.Wx21.6in.H Bed Set,Queen,80in.Lx60in.Wx21.6in.H
  • Item # 39CP93
  • Mfr. Model # 410159-51
  • Bed Set, Size Queen, Comfort Level Plush, Mattress Height 12.6 In., Box Spring Height 9 In., Overall Length...More

Outdoor Bench,72 in. L,10 in. W,Green
  • ULTRAPLAY
  • Outdoor Bench, 72 in. L, 10 in. W, Green Outdoor Bench,72 in. L,10 in. W,Green
  • Item # 45NP93
  • Mfr. Model # 20-GRN6
  • Outdoor Bench, Traditional, Top Width (In.) 10 In., Top Length (In.) 72 In., Top Height (In.) 48 In., Load...More

Picnic Table,96" W x30" D,Blue
  • ULTRAPLAY
  • Picnic Table, 96" W x30" D, Blue Picnic Table,96" W x30" D,Blue
  • Item # 13R049
  • Mfr. Model # 238U-V8-Blue
  • Utility Table, Expanded, Shape Rectangular, Width 30 In., Height 30 In., Bench Height 18 In., Length 96 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More