Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture

40 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • EAGLE GROUP
  • WorktableWorktable
  • Multiple product options available

    Multiple product options available

Folding Table,72 x 30 in.,Granite
  • ICEBERG
  • Folding Table, 72 x 30 in., GraniteFolding Table,72 x 30 in.,Granite
  • Item # 16W942
  • Mfr. Model # 65127
  • Folding Table, Rectangle, Width 72 In., Depth 30 In., Height 29 In., Tabletop Color Granite, Frame Color...More

Folding Table,60"Dia,Gray
  • ICEBERG
  • Folding Table, 60"Dia, GrayFolding Table,60"Dia,Gray
  • Item # 39T736
  • Mfr. Model # 65867
  • Folding Table, Wood, Shape Round, Width 60 In., Height 29-1/2 In., Length 60 In., Diameter 60 In., Tabletop...More

Folding Table,60"Dia,Sand
  • GRAINGER APPROVED
  • Folding Table, 60"Dia, SandFolding Table,60"Dia,Sand
  • Item # 4XV73
  • Mfr. Model # F0960R
  • Folding Table, Lightweight, Shape Round, Height 29 In., Diameter 60 In., Tabletop Color Sand, Edge Color...More

Folding Table,60"Dia,Gray
  • GRAINGER APPROVED
  • Folding Table, 60"Dia, GrayFolding Table,60"Dia,Gray
  • Item # 4XV72
  • Mfr. Model # F0960R
  • Folding Table, Round, Width 60 In., Height 30 In., Tabletop Color Gray, Frame Color Black, Frame Material...More

Arm Chair,Black,Breathable Vinyl,250 lb.
  • REGENCY
  • Arm Chair, Black, Breathable Vinyl, 250 lb.Arm Chair,Black,Breathable Vinyl,250 lb.
  • Item # 38HU28
  • Mfr. Model # 7701
  • Arm Chair, Nova Series, Overall Height 33 In., Overall Width 31 In., Overall Depth 29 In., Seat Height 18...More

Keyboard Tray,4in,Black
  • KELLYREST
  • Keyboard Tray, 4in, BlackKeyboard Tray
  • Item # 2VHP5
  • Mfr. Model # KCS69575
  • Keyboard Tray, Track, Lever-Free Articulating Arm, Black, Track Length 21.75 In., Swivel Angle 360 Degrees ,...More

Mobile Table,Rectangle,Mahogany,72"W
  • BALT
  • Mobile Table, Rectangle, Mahogany, 72"WMobile Table,Rectangle,Mahogany,72"W
  • Item # 13F567
  • Mfr. Model # 89880
  • Mobile Training Table, Rectangle, Tabletop Color Mahogany, Surface Material PVC, Top Thickness 1 In., Edge...More

Dry Erase Room Divider
  • BALT
  • Dry Erase Room DividerDry Erase Room Divider
  • Item # 15Y378
  • Mfr. Model # 74861
  • Dry Erase Room Divider, Number of Panels 1, Overall Height 72 In., Overall Width 39 1/2 In., Color...More

Mobile Table,Rectangle,Black Cherry,60"W
  • BALT
  • Mobile Table, Rectangle, Black Cherry, 60"WMobile Table,Rectangle,Black Cherry,60"W
  • Item # 13F609
  • Mfr. Model # 90064
  • Mobile Training Table, Rectangle, Tabletop Color Black Cherry, Surface Material PVC, Top Thickness 1 In.,...More

Stack Chair,Black,PK4
  • BALT
  • Stack Chair, Black, PK4Stacking Chair
  • Item # 15Y348
  • Mfr. Model # 34554
  • Stacking Chair, Circulation Series, Overall Height 39-1/2 In., Overall Width 28 In., Overall Depth 21 In.,...More

Mobile Table,Rectangle,Mahogany,72"W
  • BALT
  • Mobile Table, Rectangle, Mahogany, 72"WMobile Table,Rectangle,Mahogany,72"W
  • Item # 13F598
  • Mfr. Model # 89960
  • Mobile Training Table, Rectangle, Tabletop Color Mahogany, Surface Material PVC, Top Thickness 1 In., Edge...More

Mobile Table,Rectangle,Black Cherry,72"W
  • BALT
  • Mobile Table, Rectangle, Black Cherry, 72"WMobile Table,Rectangle,Black Cherry,72"W
  • Item # 13F610
  • Mfr. Model # 90067
  • Mobile Training Table, Rectangle, Tabletop Color Black Cherry, Surface Material PVC, Top Thickness 1 In.,...More

Mobile Table,Rectangle,Mahogany,60"W
  • BALT
  • Mobile Table, Rectangle, Mahogany, 60"WMobile Table,Rectangle,Mahogany,60"W
  • Item # 13F566
  • Mfr. Model # 89879
  • Mobile Training Table, Rectangle, Tabletop Color Mahogany, Surface Material PVC, Top Thickness 1 In., Edge...More

Mobile Table,Rectangle,Teak,60"W
  • BALT
  • Mobile Table, Rectangle, Teak, 60"WMobile Table,Rectangle,Teak,60"W
  • Item # 13F564
  • Mfr. Model # 89775
  • Mobile Training Table, Rectangle, Tabletop Color Teak, Surface Material PVC, Top Thickness 1 In., Edge Color...More

OUI Guest Chair,Polypropylene,Black,PK4
  • BALT
  • OUI Guest Chair, Polypropylene, Black, PK4Guest Chair
  • Item # 39A039
  • Mfr. Model # 34717
  • Guest Chair, OUI Series, Overall Height 35 In., Overall Width 22-1/4 In., Overall Depth 22-1/2 In., Seat...More

Mobile Table,Rectangle,Mahogany,72"W
  • BALT
  • Mobile Table, Rectangle, Mahogany, 72"WMobile Table,Rectangle,Mahogany,72"W
  • Item # 13F601
  • Mfr. Model # 89962
  • Mobile Training Table, Rectangle, Tabletop Color Mahogany, Surface Material PVC, Top Thickness 1 In., Edge...More

Mobile Table,Rectangle,Mahogany,60"W
  • BALT
  • Mobile Table, Rectangle, Mahogany, 60"WMobile Table,Rectangle,Mahogany,60"W
  • Item # 13F599
  • Mfr. Model # 89961
  • Mobile Training Table, Rectangle, Tabletop Color Mahogany, Surface Material PVC, Top Thickness 1 In., Edge...More

Mobile Table,Rectangle,Teak,72"W
  • BALT/BEST-RITE
  • Mobile Table, Rectangle, Teak, 72"WMobile Table,Rectangle,Teak,72"W
  • Item # 8PRF2
  • Mfr. Model # 89863
  • Mobile Training Table, Rectangle, Tabletop Color Teak, Surface Material PVC, Top Thickness 1 In., Edge Color...More

Chair,Lounge,Black,Leather,250 lb.
  • BASYX BY HON
  • Chair, Lounge, Black, Leather, 250 lb.Chair,Lounge,Black,Leather,250 lb.
  • Item # 35YX57
  • Mfr. Model # BSXVL887SB11
  • Chair, Lounge Series, Overall Height 30-1/2 In., Overall Width 31-1/2 In., Overall Depth 28 In., Seat Height...More

Table Base,Stainless Steel,28-3/8in H
Portable Room Divider,5Ft 9In W,Ice
  • SCREENFLEX
  • Portable Room Divider, 5Ft 9In W, IcePortable Room Divider,5Ft 9In W,Ice
  • Item # 24EM53
  • Mfr. Model # HKDL603-VT
  • Portable Room Divider, Number of Panels 3, Overall Height 5 ft. 9 in., Overall Width 5 ft. 9 in., Panel...More

Portable Room Divider,5Ft 9In W,Blue
  • SCREENFLEX
  • Portable Room Divider, 5Ft 9In W, BluePortable Room Divider,5Ft 9In W,Blue
  • Item # 24EM48
  • Mfr. Model # HKDL603-VB
  • Portable Room Divider, Number of Panels 3, Overall Height 5 ft. 9 in., Overall Width 5 ft. 9 in., Panel...More

Hutch,4-Door,Legacy Series,Cherry
  • REGENCY
  • Hutch, 4-Door, Legacy Series, CherryHutch,4-Door,Legacy Series,Cherry
  • Item # 12T535
  • Mfr. Model # LHD66CH
  • Hutch, 4-Door, Legacy Series, Material Wood Laminate, Color Cherry, Height 36 In., Width 66 In., Depth 15...More

Portable Room Divider,5Ft 9In W,Sndlwood
  • SCREENFLEX
  • Portable Room Divider, 5Ft 9In W, SndlwoodPortable Room Divider,5Ft 9In W,Sndlwood
  • Item # 24EM51
  • Mfr. Model # HKDL603-VO
  • Portable Room Divider, Number of Panels 3, Overall Height 5 ft. 9 in., Overall Width 5 ft. 9 in., Panel...More

Portable Room Divider,5Ft 9In W,Granite
  • SCREENFLEX
  • Portable Room Divider, 5Ft 9In W, GranitePortable Room Divider,5Ft 9In W,Granite
  • Item # 24EM49
  • Mfr. Model # HKDL603-VG
  • Portable Room Divider, Number of Panels 3, Overall Height 5 ft. 9 in., Overall Width 5 ft. 9 in., Panel...More

Hutch,4-Door,Legacy Series,Mahogany
  • REGENCY
  • Hutch, 4-Door, Legacy Series, MahoganyHutch,4-Door,Legacy Series,Mahogany
  • Item # 12T536
  • Mfr. Model # LHD66MH
  • Hutch, 4-Door, Legacy Series, Material Wood Laminate, Color Mahogany, Height 36 In., Width 66 In., Depth 15...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More