Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture

24 Results Found that Include 246 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • OFFICE STAR
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • OFFICE STAR
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Seat Color Black, Back Color Black, Frame Color Black, Weight Capacity 250 lb., Caster Type Hard Floor and Standards ANSI/BIFMA; Varies by Back Height

  • OFFICE STAR
  • Laptop Table Laptop Table
  • Multiple product options available

    Laptop Cart, Material Wood, Construction Wood, Number of Casters 4 and Caster Type (2) Swivel, (2) Locking; Varies by Color

  • OFFICE STAR
  • Ergonomic Knee Desk Chair Ergonomic Knee Desk Chair
  • Multiple product options available

    Knee Desk Chair, Work Smart, Overall Width 17", Seat Width 17", Seat Color Black, Back Color Black, Seat Material Fabric, Unassembled and Weight Capacity 200 lb.; Varies...More

  • OFFICE STAR
  • Sofa Sofa
  • Multiple product options available

    Multiple product options available

  • OFFICE STAR
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • OFFICE STAR
  • Loveseat Loveseat
  • Multiple product options available

    Multiple product options available

Ergonomic Office Chair,Fabric,Navy
  • OFFICE STAR
  • Ergonomic Office Chair, Fabric, Navy Ergonomic Desk Chair
  • Item # 15Z322
  • Mfr. Model # 43808-225
  • Desk Chair, Work Smart Series, Overall Height 34-1/4 In., Overall Width 25 In., Overall Depth 25-1/2 In.,...More

  • OFFICE STAR
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Adjustable Arms,Fits Mfr. No. 13-67N20D
Headrest,For Series 818,Fabric/Nylon
  • OFFICE STAR
  • Headrest, For Series 818, Fabric/Nylon Headrest,For Series 818,Fabric/Nylon
  • Item # 19TX36
  • Mfr. Model # HRL818
  • Headrest, For Series 818, Space Series, Overall Height 12-1/2 In., Overall Width 12-1/2 In., Overall Depth...More

Headrest,For Mfr. No. 5540,Fabric/Nylon
  • OFFICE STAR
  • Headrest, For Mfr. No. 5540, Fabric/Nylon Headrest,For Mfr. No. 5540,Fabric/Nylon
  • Item # 19TX35
  • Mfr. Model # HRM003
  • Headrest, For Mfr. No. 5540, Space Series, Overall Height 13-1/2 In., Overall Width 15-1/4 In., Overall Depth...More

End Table w/Shelf,Mahogany
End Table,Mahogany
Coffee Table,Mahogany
Coffee Table w/Shelf,Cherry
Coffee Table w/Shelf,Mahogany
End Table w/Shelf,Cherry
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More