Skip Content

Filter Results By

Item
Length
Width
Dia.
Shape
Brand
Price
Shop By
Ratings

Furniture Tips and Caps

245 Results Found that Include 245 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt Pads,Round,1-1/2 In.,PK8
  • GRAINGER APPROVED
  • Felt Pads, Round, 1-1/2 In., PK8 Felt Pads,Round,1-1/2 In.,PK8
  • Item # 10J990
  • Mfr. Model # GGS_16598
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 1-1/2 In., Shape Round, Material Polyester, Color Beige, For Use...More

Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J606
  • Mfr. Model # 9446
  • Cushion Glide, Nail-On, Size 3/4 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

Rubber Tip,1 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 1 In, Pk24 Rubber Tip,1 In,Pk24
  • Item # 6J572
  • Mfr. Model # 9762
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1 In., Cap Type Round, Material Rubber, Color Black,...More

Plastic Tip,1 In,Pk24
  • GRAINGER APPROVED
  • Plastic Tip, 1 In, Pk24 Plastic Tip,1 In,Pk24
  • Item # 6J576
  • Mfr. Model # 9234
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Square, Shape Straight and Angle, Material Plastic,...More

Felt Pads,Square,1 In.,PK16
  • GRAINGER APPROVED
  • Felt Pads, Square, 1 In., PK16 Felt Pads,Square,1 In.,PK16
  • Item # 10J994
  • Mfr. Model # GGS_16602
  • Felt Pads, Adhesive, Height 7/32 In., Length 1 In., Width 1 In., Shape Square, Material Polyester, Color...More

Felt Pads,Round,3/4 In.,PK20
  • GRAINGER APPROVED
  • Felt Pads, Round, 3/4 In., PK20 Felt Pads,Round,3/4 In.,PK20
  • Item # 10G211
  • Mfr. Model # GGS_16596
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., Shape Round, Material Polyester, Color Beige, For Use On...More

Glide,Nickel,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nickel, Pk24 Glide,Nickel,Pk24
  • Item # 6J602
  • Mfr. Model # 9099
  • Cushion Glide, Nail-On, Height 5-1/4 In., Length 8-1/2 In., Width 3 In., Size 7/8 In., Material Nickel, For...More

Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J609
  • Mfr. Model # 9513
  • Cushion Glide, Nail-On, Size 1-1/2 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

Plastic Tip,7/8in,Pk24
  • GRAINGER APPROVED
  • Plastic Tip, 7/8in, Pk24 Plastic Tip,7/8in,Pk24
  • Item # 6J589
  • Mfr. Model # 9108
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Round, Material Plastic, Color White, Package Quantity...More

Rubber Tip,1.25in,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J574
  • Mfr. Model # 9746
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

Rubber Tip,5/8 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 5/8 In, Pk24 Rubber Tip,5/8 In,Pk24
  • Item # 6J569
  • Mfr. Model # 9759
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 5/8 In., Cap Type Round, Material Rubber, Color...More

Felt Pads,Round,Multi-Size
  • GRAINGER APPROVED
  • Felt Pads, Round, Multi-Size Felt Pads,Round,Multi-Size
  • Item # 10K001
  • Mfr. Model # GGS_16608
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., 1 In., 1-1/2 In., Shape Round, Material Polyester, Color...More

Rubber Tip,3/8 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 3/8 In, Pk24 Rubber Tip,3/8 In,Pk24
  • Item # 6J559
  • Mfr. Model # 9750
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/8 In., Cap Type Round, Material Rubber, Color...More

Furniture Movers,Round,3/8 In H,PK8
Protective Leg Tip,7/8in.,Gray,PK25
  • GRAINGER APPROVED
  • Protective Leg Tip, 7/8in., Gray, PK25 Protective Leg Tip,7/8in.,Gray,PK25
  • Item # 16ZE23
  • Mfr. Model # CTB 19G
  • Protective Leg Tip, Standard, Height 1-11/32 In., Dia. 55/64 In., Leg Outside Dia. 7/8 In., Cap Type Round,...More

Felt Pads,Round,1 In.,PK16
  • GRAINGER APPROVED
  • Felt Pads, Round, 1 In., PK16 Felt Pads,Round,1 In.,PK16
  • Item # 10J989
  • Mfr. Model # GGS_16597
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 1 In., Shape Round, Material Polyester, Color Beige, For Use On...More

Rubber Gripper Pads,Round,1 In.,PK16
  • GRAINGER APPROVED
  • Rubber Gripper Pads, Round, 1 In., PK16 Rubber Gripper Pads,Round,1 In.,PK16
  • Item # 10J998
  • Mfr. Model # GGS_16606
  • Rubber Gripper Pads, Adhesive pad, Height 7/32 In., Dia. 1 In., Shape Round, Material Ethylene Vinyl Acetate,...More

Rubber Tip,3/4 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 3/4 In, Pk24 Rubber Tip,3/4 In,Pk24
  • Item # 6J570
  • Mfr. Model # 9760
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/4 In., Cap Type Round, Material Rubber, Color...More

Rubber Tip,1 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 1 In, Pk24 Rubber Tip,1 In,Pk24
  • Item # 6J564
  • Mfr. Model # 9755
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1 In., Cap Type Round, Material Rubber, Color Off...More

Rubber Tip,Black,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, Black, Pk24 Rubber Tip,Black,Pk24
  • Item # 6J573
  • Mfr. Model # 9763
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

Furniture Glide,Std,5/16-18,PK4
  • S & W
  • Furniture Glide, Std, 5/16-18, PK4 Furniture Glide,Std,5/16-18,PK4
  • Item # 14H441
  • Mfr. Model # SW-5T21
  • Furniture Glide, Standard Type, Thread Size 5/16-18, Base Dia. (In.) 1-1/8, Load Capacity (Lb.) 150, Height...More

Glide,1 1/16 In,Pk24
  • SHEPHERD HARDWARE
  • Glide, 1 1/16 In, Pk24 Glide,1 1/16 In,Pk24
  • Item # 6J611
  • Mfr. Model # 9450
  • Leveling Glide, Adjustable, Length 1/2 In., Size 1-1/16 In., Material Nickel, Base Non-rusting Nickel, Kind...More

Plastic Tip,7/8in,Pk24
  • GRAINGER APPROVED
  • Plastic Tip, 7/8in, Pk24 Plastic Tip,7/8in,Pk24
  • Item # 6J583
  • Mfr. Model # 9236
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

Plastic Tip,1 In,Pk24
  • GRAINGER APPROVED
  • Plastic Tip, 1 In, Pk24 Plastic Tip,1 In,Pk24
  • Item # 6J584
  • Mfr. Model # 9237
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

Sliders Kit,Reusable,Multi-Size
  • GRAINGER APPROVED
  • Sliders Kit, Reusable, Multi-Size Sliders Kit,Reusable,Multi-Size
  • Item # 10K003
  • Mfr. Model # GGS_16610
  • Sliders, Foam Cushion, Height 5/8 In., 7/16 In., Length 9 In., Width 2-1/2 In., Dia. 3-1/2 In., 7 In.Shape...More

Rubber Tip,3/4 In,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 3/4 In, Pk24 Rubber Tip,3/4 In,Pk24
  • Item # 6J562
  • Mfr. Model # 9753
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/4 In., Cap Type Round, Material Rubber, Color...More

Slider,Square,Self-Stick,2-1/2 In.,PK4
Rubber Gripper Pads,Round,1-1/2 In.,PK8
Protective Leg Tip,1in.,Black,PK25
  • GRAINGER APPROVED
  • Protective Leg Tip, 1in., Black, PK25 Protective Leg Tip,1in.,Black,PK25
  • Item # 16ZE29
  • Mfr. Model # CTB 20B
  • Protective Leg Tip, Standard, Height 1-15/32 In., Dia. 63/64 In., Leg Outside Dia. 1 In., Cap Type Round,...More

Rubber Tip,Ivory,7/8 In,PK24
  • GRAINGER APPROVED
  • Rubber Tip, Ivory, 7/8 In, PK24 Rubber Tip,Ivory,7/8 In,PK24
  • Item # 6J563
  • Mfr. Model # 9754
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

Slider,Round,Self-Stick,2-1/4 In.,PK4
Rubber Tip,1.25in,Pk24
  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J566
  • Mfr. Model # 9743
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

Results per page:  16 | 32 | 48

Furniture leg caps and tips from Grainger can help protect floors and furniture from wear and tear and make furniture moving easier. Nonskid rubber tips can fit over round tubular metal or wood furniture legs, straight or angled. Screw-in and nail-on plastic glides can make moving furniture on carpeting and rugs easier. Use sliders when you need to rearrange heavy furniture without lifting. Choose from a wide array of furniture leg caps and tips, glides and sliders at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More