Skip Content

Filter Results By

Item
  • View MoreView Less
Length
Width
Dia.
  • View MoreView Less
Shape
Price
  • View MoreView Less
Shop By
Ratings

Furniture Tips and Caps

196 Results Found that Include 196 Products 

Results per page: 16 | 32 | 48
Felt Pads,Round,1 In.,PK 16
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, 1 In., PK 16Felt Pads,Round,1 In.,PK 16
  • Item # 10J989
  • Mfr. Model # GGS_16597
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 1 In., Shape Round, Material Polyester, Color Beige, For Use On...More

Rubber Tip,1 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 1 In, Pk24Rubber Tip,1 In,Pk24
  • Item # 6J572
  • Mfr. Model # 9762
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1 In., Cap Type Round, Material Rubber, Color Black,...More

Felt Pads,Round,3/4 In.,PK 20
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, 3/4 In., PK 20Felt Pads,Round,3/4 In.,PK 20
  • Item # 10G211
  • Mfr. Model # GGS_16596
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., Shape Round, Material Polyester, Color Beige, For Use On...More

Felt Pads,Round,1-1/2 In.,PK 8
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, 1-1/2 In., PK 8Felt Pads,Round,1-1/2 In.,PK 8
  • Item # 10J990
  • Mfr. Model # GGS_16598
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 1-1/2 In., Shape Round, Material Polyester, Color Beige, For Use...More

Rubber Tip,7/8 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 7/8 In, Pk24Rubber Tip,7/8 In,Pk24
  • Item # 6J571
  • Mfr. Model # 9761
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

Felt Pads,Square,1 In.,PK 16
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Square, 1 In., PK 16Felt Pads,Square,1 In.,PK 16
  • Item # 10J994
  • Mfr. Model # GGS_16602
  • Felt Pads, Adhesive, Height 7/32 In., Length 1 In., Width 1 In., Shape Square, Material Polyester, Color...More

Rubber Tip,3/4 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 3/4 In, Pk24Rubber Tip,3/4 In,Pk24
  • Item # 6J570
  • Mfr. Model # 9760
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/4 In., Cap Type Round, Material Rubber, Color...More

Rubber Tip,1 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 1 In, Pk24Rubber Tip,1 In,Pk24
  • Item # 6J564
  • Mfr. Model # 9755
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1 In., Cap Type Round, Material Rubber, Color White,...More

Rubber Tip,Black,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, Black, Pk24Rubber Tip,Black,Pk24
  • Item # 6J573
  • Mfr. Model # 9763
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

Rubber Gripper Pads,Round,1 In.,PK 16
  • GRAINGER APPROVED VENDOR
  • Rubber Gripper Pads, Round, 1 In., PK 16Rubber Gripper Pads,Round,1 In.,PK 16
  • Item # 10J998
  • Mfr. Model # GGS_16606
  • Rubber Gripper Pads, Adhesive pad, Height 7/32 In., Dia. 1 In., Shape Round, Material Ethylene Vinyl Acetate,...More

Slider,Round,Self-Stick,1-1/4 In.,PK 4
Felt Pads,Round,3/8 In.,PK 84
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, 3/8 In., PK 84Felt Pads,Round,3/8 In.,PK 84
  • Item # 10G210
  • Mfr. Model # GGS_16595
  • Felt Pads, Adhesive, Height 3/32 In., Dia. 3/8 In., Shape Round, Material Polyester, Color Beige, For Use On...More

Rubber Tip,1.25in,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 1.25in, Pk24Rubber Tip,1.25in,Pk24
  • Item # 6J574
  • Mfr. Model # 9746
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

Rubber Tip,7/8 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 7/8 In, Pk24Rubber Tip,7/8 In,Pk24
  • Item # 6J563
  • Mfr. Model # 9754
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

Rubber Gripper Pads,Round,1-1/2 In.,PK 8
Slider,Round,Self-Stick,2-1/4 In.,PK 4
Felt Pads,Round,Multi-Size
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, Multi-SizeFelt Pads,Round,Multi-Size
  • Item # 10K001
  • Mfr. Model # GGS_16608
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., 1 In., 1-1/2 In., Shape Round, Material Polyester, Color...More

Rubber Tip,3/4 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 3/4 In, Pk24Rubber Tip,3/4 In,Pk24
  • Item # 6J562
  • Mfr. Model # 9753
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/4 In., Cap Type Round, Material Rubber, Color...More

Rubber Tip,1/2 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 1/2 In, Pk24Rubber Tip,1/2 In,Pk24
  • Item # 6J568
  • Mfr. Model # 9758
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1/2 In., Cap Type Round, Material Rubber, Color...More

Slider,Oval,9-1/2 x 5-3/4 In.,PK 4
  • GRAINGER APPROVED VENDOR
  • Slider, Oval, 9-1/2 x 5-3/4 In., PK 4Slider,Oval,9-1/2 x 5-3/4 In.,PK 4
  • Item # 10G209
  • Mfr. Model # GGS_16594
  • Sliders, Foam Cushion, Height 9/16 In., Length 9-1/2 In., Width 5-3/4 In.Shape Oval, Material Plastic and...More

Plastic Tip,1 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Plastic Tip, 1 In, Pk24Plastic Tip,1 In,Pk24
  • Item # 6J599
  • Mfr. Model # 9115
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Round, Material Plastic, Color Black, Package Quantity 24...More

Felt Pads,Round,2-1/2 In.,PK 4
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, 2-1/2 In., PK 4Felt Pads,Round,2-1/2 In.,PK 4
  • Item # 10J992
  • Mfr. Model # GGS_16600
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 2-1/2 In., Shape Round, Material Polyester, Color Beige, For Use...More

Rubber Tip,5/8 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 5/8 In, Pk24Rubber Tip,5/8 In,Pk24
  • Item # 6J569
  • Mfr. Model # 9759
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 5/8 In., Cap Type Round, Material Rubber, Color...More

Felt Pads,Round,2 In.,PK 6
  • GRAINGER APPROVED VENDOR
  • Felt Pads, Round, 2 In., PK 6Felt Pads,Round,2 In.,PK 6
  • Item # 10J991
  • Mfr. Model # GGS_16599
  • Felt Pads, Adhesive, Height 7/32 In., Dia. 2 In., Shape Round, Material Polyester, Color Beige, For Use On...More

Plastic Tip,7/8in,Pk24
  • GRAINGER APPROVED VENDOR
  • Plastic Tip, 7/8in, Pk24Plastic Tip,7/8in,Pk24
  • Item # 6J598
  • Mfr. Model # 9114
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Round, Material Plastic, Color Black, Package Quantity...More

Plastic Tip,1 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Plastic Tip, 1 In, Pk24Plastic Tip,1 In,Pk24
  • Item # 6J576
  • Mfr. Model # 9234
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Square, Shape Straight and Angle, Material Plastic,...More

Rubber Tip,White,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, White, Pk24Rubber Tip,White,Pk24
  • Item # 6J565
  • Mfr. Model # 9756
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/8 In., Cap Type Round, Material Rubber, Color...More

Rubber Grippers,Rectangle,5x4,PK 2
  • GRAINGER APPROVED VENDOR
  • Rubber Grippers, Rectangle, 5x4, PK 2Rubber Grippers,Rectangle,5x4,PK 2
  • Item # 10J996
  • Mfr. Model # GGS_16604
  • Rubber Grippers, Adhesive pad, Height 7/32 In., Length 5 In., Width 4 In., Shape Rectangle, Material Ethylene...More

Plastic Tip,3/4in,Pk24
  • GRAINGER APPROVED VENDOR
  • Plastic Tip, 3/4in, Pk24Plastic Tip,3/4in,Pk24
  • Item # 6J582
  • Mfr. Model # 9235
  • Protective Leg Tip, Leg Outside Dia. 3/4 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

Slider,Round,Self-Stick,1-11/16 In.,PK 4
Slider,Square,Self-Stick,2-1/2 In.,PK 4
Rubber Tip,1/2 In,Pk24
  • GRAINGER APPROVED VENDOR
  • Rubber Tip, 1/2 In, Pk24Rubber Tip,1/2 In,Pk24
  • Item # 6J560
  • Mfr. Model # 9751
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1/2 In., Cap Type Round, Material Rubber, Color...More

Results per page: 16 | 32 | 48