Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

87 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Combo Desk,Navy,Medium Oak
  • VIRCO INC.
  • Combo Desk, Navy, Medium OakCombo Desk,Navy,Medium Oak
  • Item # 23L851
  • Mfr. Model # 9400BRBLU51OAK084NATCHRM
  • Combo Desk, Series 9400BR, Chair Color Navy, Work Surface Color Medium Oak, Frame Finish Chrome, Overall...More

Combo Desk,Navy,Sandstone
  • VIRCO INC.
  • Combo Desk, Navy, SandstoneCombo Desk,Navy,Sandstone
  • Item # 23L760
  • Mfr. Model # 3700BRBLU51BRN96CHRM
  • Combo Desk, Series 3700BR, Chair Color Navy, Work Surface Color Sandstone, Frame Finish Chrome, Overall Width...More

Stack Chair,Hard Plastic,Navy
Stack Chair,Plastic,Navy
Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, NavyStack Chair,Plastic,Navy
  • Item # 23L906
  • Mfr. Model # N918BLU51CHRM
  • Stack Chair, Series METAPHOR, Material Plastic, Height 18 In., Width 19-3/4 In., Depth 22-1/4 In., Color...More

Teachers Desk,Medium Oak,Black
  • VIRCO INC.
  • Teachers Desk, Medium Oak, BlackTeachers Desk,Medium Oak,Black
  • Item # 23L624
  • Mfr. Model # 543OAK084BLK01BLK01
  • Teachers Desk, Series 543, Work Surface Color Medium Oak, Frame Finish Black, Overall Width 20-1/4 In.,...More

Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, NavyStack Chair,Plastic,Navy
  • Item # 23L717
  • Mfr. Model # 9018BLU51CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color Navy....More

Stack Chair,Plastic,Navy
Stack Chair,Plastic,Gray
  • VIRCO INC.
  • Stack Chair, Plastic, GrayStack Chair,Plastic,Gray
  • Item # 23L712
  • Mfr. Model # 9018GRY41CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color Gray....More

Padded Stack Chair,Plastic,Navy
Teachers Desk,Grey Nebula,Black
  • VIRCO INC.
  • Teachers Desk, Grey Nebula, BlackTeachers Desk,Grey Nebula,Black
  • Item # 23L747
  • Mfr. Model # 533060GRY091BLK01
  • Teachers Desk, Series 533060, Work Surface Color Grey Nebula, Frame Finish Black, Overall Width 30 In.,...More

Student Desk,Fusion Maple,Silver Mist
  • VIRCO INC.
  • Student Desk, Fusion Maple, Silver MistStudent Desk,Fusion Maple,Silver Mist
  • Item # 23L939
  • Mfr. Model # ZADJ2026BOXMBLU51BRN38GRY02
  • Student Desk, Series Zuma, Work Surface Color Fusion Maple, Frame Finish Silver Mist, Overall Width 20 In.,...More

Combo Desk,Hard Plastic,Navy
Task Chair,Plastic,Navy
Student Desk,Sandstone
  • VIRCO INC.
  • Student Desk, SandstoneStudent Desk,Sandstone
  • Item # 23L845
  • Mfr. Model # 785MBRN96BLK01
  • Student Desk, Series 785, Work Surface Color Sandstone, Frame Finish Black, Overall Width 18 In., Overall...More

Combo Desk,Navy,Medium Oak
  • VIRCO INC.
  • Combo Desk, Navy, Medium OakCombo Desk,Navy,Medium Oak
  • Item # 23L852
  • Mfr. Model # 9700BRBLU51OAK084NATCHRM
  • Combo Desk, Series 9700BR, Chair Color Navy, Work Surface Color Medium Oak, Frame Finish Chrome, Overall...More

Task Chair,Plastic,Black
Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, NavyStack Chair,Plastic,Navy
  • Item # 23L912
  • Mfr. Model # N9TASK18BLU51BLK01
  • Stack Chair, Series METAPHOR, Material Plastic, Height 15 to 19-1/2 In., Width 24 In., Depth 24 In., Color...More

Stack Chair,Plastic,Navy
Combo Desk,Navy,Sandstone
  • VIRCO INC.
  • Combo Desk, Navy, SandstoneCombo Desk,Navy,Sandstone
  • Item # 23L759
  • Mfr. Model # 3400BRBLU51BRN96CHRM
  • Combo Desk, Series 3400BR, Chair Color Navy, Work Surface Color Sandstone, Frame Finish Chrome, Overall Width...More

Student Desk,Medium Oak/Black
  • VIRCO INC.
  • Student Desk, Medium Oak/BlackStudent Desk,Medium Oak/Black
  • Item # 23L626
  • Mfr. Model # 765BLK01OAK084NATBLK01
  • Student Desk, Series 785, Work Surface Color Medium Oak/Black, Frame Finish Black, Overall Width 20 In.,...More

Folding Chair,Golden Bronze
  • VIRCO INC.
  • Folding Chair, Golden BronzeFolding Chair,Golden Bronze
  • Item # 23L623
  • Mfr. Model # 167GLD91
  • Folding Chair, Overall Height 30 In., Overall Width 20-1/2 In., Overall Depth 21 In., Seat Height 18-1/2 In.,...More

Stack Chair,Polypropylene/Chrome,Navy
Student Desk,Medium Oak/Black
  • VIRCO INC.
  • Student Desk, Medium Oak/BlackStudent Desk,Medium Oak/Black
  • Item # 23L634
  • Mfr. Model # 785BLK01OAK084NATBLK01
  • Student Desk, Series 785, Work Surface Color Medium Oak/Black, Frame Finish Black, Overall Width 18 In.,...More

Lift Lid Student Desk,Medium Oak,Black
  • VIRCO INC.
  • Lift Lid Student Desk, Medium Oak, BlackLift Lid Student Desk,Medium Oak,Black
  • Item # 23L625
  • Mfr. Model # 751BLK01OAK084NATBLK01
  • Lift Lid Student Desk, Series 751, Work Surface Color Medium Oak, Frame Finish Black, Overall Width 18 In.,...More

Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, BlackStack Chair,Plastic,Black
  • Item # 23L913
  • Mfr. Model # N9TASK18BLK01BLK01
  • Stack Chair, Series METAPHOR, Material Plastic, Height 15 to 19-1/2 In., Width 24 In., Depth 24 In., Color...More

Stack Chair,Polypropylene/Chrome,Navy
Stack Chair,Hard Plastic,Black
Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, BlackStack Chair,Plastic,Black
  • Item # 23L718
  • Mfr. Model # 9018BLK01CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color...More

Student Desk,Fusion Maple,Silver Mist
  • VIRCO INC.
  • Student Desk, Fusion Maple, Silver MistStudent Desk,Fusion Maple,Silver Mist
  • Item # 23L940
  • Mfr. Model # ZADJ2031BOXMBLU51BRN38GRY02
  • Student Desk, Series Zuma, Work Surface Color Fusion Maple, Frame Finish Silver Mist, Overall Width 20 In.,...More

Student Desk,Fusion Maple/Navy
  • VIRCO INC.
  • Student Desk, Fusion Maple/NavyStudent Desk,Fusion Maple/Navy
  • Item # 23L630
  • Mfr. Model # 785BLU51MPL385NATGRY02
  • Student Desk, Series 785, Work Surface Color Fusion Maple/Navy, Frame Finish Silver Mist, Overall Width 18...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More