Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

36 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Call Bell,3-3/8L x 3-3/8W x 2-3/8H,Metal
Mesh Strainer,Dia. 6 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 6 1/4 In Mesh Strainer,Dia. 6 1/4 In
  • Item # 6DVU9
  • Mfr. Model # 86
  • Mesh Strainer, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 6.25, Dia. (In.)...More

Apple Corer, Firm Grip
Corkscrew,Winged
  • TABLECRAFT PRODUCTS COMPANY
  • Corkscrew, Winged Corkscrew,Winged
  • Item # 6EZP8
  • Mfr. Model # 1225
  • Corkscrew, Winged, Overall Length (In.) 6.625, Overall Width (In.) 2.5, Handle Color Steel, Handle Length...More

Serrated Edge Peeler, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Serrated Edge Peeler, Firm Grip Serrated Edge Peeler, Firm Grip
  • Item # 6EZG6
  • Mfr. Model # E5601-SE
  • Serrated Edge Peeler, Overall Length (In.) 7, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Bagel Cutter, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Bagel Cutter, Firm Grip Bagel Cutter, Firm Grip
  • Item # 6EZJ0
  • Mfr. Model # E5613
  • Bagel Cutter, Firm Grip, Overall Length (In.) 8, Overall Width (In.) 2, Material Stainless Steel/ Santoprene...More

Colander,3 Qt
  • TABLECRAFT PRODUCTS COMPANY
  • Colander, 3 Qt Colander,3 Qt
  • Item # 6EYU1
  • Mfr. Model # 703
  • Colander, Capacity (Oz.) 96, Capacity (Qt.) 3, Overall Length (In.) 12, Overall Width (In.) 9-7/8, Overall...More

Mesh Strainer,Dia. 8 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 8 In Mesh Strainer,Dia. 8 In
  • Item # 6DVU8
  • Mfr. Model # 88
  • Mesh Strainer, Overall Length (In.) 14, Overall Width (In.) 8, Overall Height (In.) 8, Dia. (In.) 8, Material...More

Double Mesh Strainer,Dia. 8 In
  • TABLECRAFT PRODUCTS COMPANY
  • Double Mesh Strainer, Dia. 8 In Double Mesh Strainer,Dia. 8 In
  • Item # 6DVU5
  • Mfr. Model # 98
  • Mesh Strainer, Double, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 2.5, Dia....More

Serrated Y Peeler, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Serrated Y Peeler, Firm Grip Serrated Y Peeler, Firm Grip
  • Item # 6EZG8
  • Mfr. Model # E5602-SE
  • Serrated Y Peeler, Overall Length (In.) 5.75, Overall Width (In.) 2.75, Material Stainless Steel/ Santoprene...More

Twelve-Piece Pourer Set,Black
Number Card Set, 1-50, Tent, White Plastic, 50 PK
Y Peeler, Firm Grip
Straight Peeler, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Straight Peeler, Firm Grip Straight Peeler, Firm Grip
  • Item # 6EZG5
  • Mfr. Model # E5601
  • Straight Peeler, Overall Length (In.) 7.125, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Skewers,Bamboo,6 In L,PK1000
Double Pastry Cutter, Firm Grip
Paring Knife,3 1/2 In
Grapefruit Knife, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Grapefruit Knife, Firm Grip Grapefruit Knife, Firm Grip
  • Item # 6EZH5
  • Mfr. Model # E5608
  • Grapefruit Knife, Overall Length (In.) 7, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Tapered Grater, S/S
  • TABLECRAFT PRODUCTS COMPANY
  • Tapered Grater, S/S Tapered Grater, S/S
  • Item # 6EZN3
  • Mfr. Model # SG200
  • Tapered Grater, Overall Length (In.) 4.25, Overall Width (In.) 3.375, Overall Height (In.) 9.125, Handle...More

Zester/Lemon Peeler, Firm Grip
Tomato Stem Corer, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Tomato Stem Corer, Firm Grip Tomato Stem Corer, Firm Grip
  • Item # 6EZH4
  • Mfr. Model # E5607
  • Tomato Stem Corer, Overall Length (In.) 6.25, Overall Width (In.) 1.125, Cut Out Diameter (In.) 0.37, Gauge...More

Bar Caddy,9 1/2x5 3/4x4
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Caddy, 9 1/2x5 3/4x4 Bar Caddy,9 1/2x5 3/4x4
  • Item # 6EZT2
  • Mfr. Model # 101
  • Bar Caddy, Length (In.) 9.5, Width (In.) 5.75, Height (In.) 4, Color Black, Number of Compartments 1,...More

Julienne Peeler, Firm Grip
Card Holder with Lip, Tent, Silver Stainless Steel, 1
Grater,Large Hole,Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Grater, Large Hole, Firm Grip Grater,Large Hole,Firm Grip
  • Item # 6EZJ4
  • Mfr. Model # E5617
  • Grater, Large Hole, Overall Length (In.) 9.375, Overall Width (In.) 2.125, Cut Out Diameter (In.) 6.2, Gauge...More

Slicing Knife,9 In
Small Hole Grater, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Small Hole Grater, Firm Grip Small Hole Grater, Firm Grip
  • Item # 6EZJ2
  • Mfr. Model # E5615
  • Grater, Small Hole, Overall Length (In.) 9, Overall Width (In.) 2.125, Cut Out Diameter (In.) 2.1, Gauge...More

Grater,Medium Hole,Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Grater, Medium Hole, Firm Grip Grater,Medium Hole,Firm Grip
  • Item # 6EZJ3
  • Mfr. Model # E5616
  • Grater, Medium Hole, Overall Length (In.) 9.5, Overall Width (In.) 2.125, Cut Out Diameter (In.) 3, Gauge...More

Double Mesh Strainer,Dia. 6 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Double Mesh Strainer, Dia. 6 1/4 In Double Mesh Strainer,Dia. 6 1/4 In
  • Item # 6DVU6
  • Mfr. Model # 96
  • Mesh Strainer, Double, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 2.5, Dia....More

Glass Hanger,Chrome Plated,24 In
Garnishing Knife, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Garnishing Knife, Firm Grip Garnishing Knife, Firm Grip
  • Item # 6EZH7
  • Mfr. Model # E5610
  • Garnishing Knife, Overall Length (In.) 7.25, Overall Width (In.) 2.5, Material Stainless Steel/ Santoprene...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More