Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

695 Results Found that Include 863 Products

Results per page: 16 | 32 | 48
Call Bell,3-3/8L x 3-3/8W x 2-3/8H,Metal
Carpet Upholstery Spot Brush
  • TOUGH GUY
  • Carpet Upholstery Spot BrushCarpet Upholstery Spot Brush
  • Item # 1VAF1
  • Mfr. Model # 1VAF1
  • Carpet Upholstery Spot Brush, Block Type Plastic, Fill Type Crimped Polypropylene, Trim Length 5/8 In,...More

Mesh Strainer,Dia. 8 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 8 InMesh Strainer,Dia. 8 In
  • Item # 6DVU8
  • Mfr. Model # 88
  • Mesh Strainer, Overall Length (In.) 14, Overall Width (In.) 8, Overall Height (In.) 8, Dia. (In.) 8, Material...More

Can Opener,White
Digital Pcking/Portioning Scale,SSPltfrm
  • TAYLOR
  • Digital Pcking/Portioning Scale, SSPltfrmDigital Pcking/Portioning Scale,SSPltfrm
  • Item # 3NZH1
  • Mfr. Model # TE10FT
  • Digital Packaging/Portioning Scale, Capacity 5/10 kg/Lb, Readability 0/1/64 kg/Lb, Overall Length 6 3/4 In,...More

Y Peeler, Firm Grip
Pail Opener,Aluminum,8 1/4 x 8 3/4
Replacement Blade,White,4 1/2 In
Mesh Strainer,Dia. 6 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 6 1/4 InMesh Strainer,Dia. 6 1/4 In
  • Item # 6DVU9
  • Mfr. Model # 86
  • Mesh Strainer, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 6.25, Dia. (In.)...More

Corkscrew,Waiters
  • TABLECRAFT PRODUCTS COMPANY
  • Corkscrew, WaitersCorkscrew,Waiters
  • Item # 6EZP9
  • Mfr. Model # 1226
  • Corkscrew, Waiter's, Overall Length (In.) 4.3125, Overall Width (In.) 1.02, Blade Length (In.) 2 1/8, Handle...More

Disher,Size 8,Thumb Press,NSF
  • TABLECRAFT PRODUCTS COMPANY
  • Disher, Size 8, Thumb Press, NSFDisher,Size 8,Thumb Press,NSF
  • Item # 11W188
  • Mfr. Model # 2108
  • Disher, Capacity 4.0 oz., Material Stainless Steel, Length 9 In., Width 3-1/2 In., Handle Material ABS...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • Open Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal Location...More

Umbrella Bags, PK 200
Squeeze Bottle,Natural,24 oz,PK 12
Pail Opener,Aluminum,16 x 14-1/2 In
Can Opener,Black
Measuring Cup,1 Cup,Stainless Steel
  • TABLECRAFT PRODUCTS COMPANY
  • Measuring Cup, 1 Cup, Stainless SteelMeasuring Cup,1 Cup,Stainless Steel
  • Item # 22JJ89
  • Mfr. Model # 724D
  • Measuring Cup, Capacity 1 Cup, Material Stainless Steel, Graduation Range 1 Cup, Length 6-1/4 In., Width...More

Hand Can Opener, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Hand Can Opener, Firm GripHand Can Opener, Firm Grip
  • Item # 6EZJ8
  • Mfr. Model # E5627
  • Hand Can Opener, Material Zinc Alloy, ABS Plastic, Santoprene Thermo-Plastic, Width 2 1/4 In., Height 1 3/4...More

Measuring Spoon,1 tbsp.,Stainless Steel
  • TABLECRAFT PRODUCTS COMPANY
  • Measuring Spoon, 1 tbsp., Stainless SteelMeasuring Spoon,1 tbsp.,Stainless Steel
  • Item # 22JJ93
  • Mfr. Model # 721D
  • Measuring Spoon, Capacity 1 tbsp., Material Stainless Steel, Graduation Range 1 tbsp., Length 4-3/4 In.,...More

Corkscrew,Winged
  • TABLECRAFT PRODUCTS COMPANY
  • Corkscrew, WingedCorkscrew,Winged
  • Item # 6EZP8
  • Mfr. Model # 1225
  • Corkscrew, Winged, Overall Length (In.) 6.625, Overall Width (In.) 2.5, Handle Color Steel, Handle Length...More

Mesh Strainer,Dia. 10 1/4 In
  • TABLECRAFT PRODUCTS COMPANY
  • Mesh Strainer, Dia. 10 1/4 InMesh Strainer,Dia. 10 1/4 In
  • Item # 6DVU7
  • Mfr. Model # 89
  • Mesh Strainer, Overall Length (In.) 10.25, Overall Width (In.) 10.25, Overall Height (In.) 22.75, Dia. (In.)...More

Straight Peeler, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Straight Peeler, Firm GripStraight Peeler, Firm Grip
  • Item # 6EZG5
  • Mfr. Model # E5601
  • Straight Peeler, Overall Length (In.) 7.125, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Bench Pedestal,16-1/4 In,Sand
Measuring Cup,1/4 Cup,Stainless Steel
  • TABLECRAFT PRODUCTS COMPANY
  • Measuring Cup, 1/4 Cup, Stainless SteelMeasuring Cup,1/4 Cup,Stainless Steel
  • Item # 22JJ92
  • Mfr. Model # 724A
  • Measuring Cup, Capacity 1/4 Cup, Material Stainless Steel, Graduation Range 1/4 Cup, Length 4-5/8 In., Width...More

Pizza Cutter Wheel, Firm Grip
Digital Pckgng/Prtioning Scale,SS Pltfrm
  • TAYLOR
  • Digital Pckgng/Prtioning Scale, SS PltfrmDigital Pckgng/Prtioning Scale,SS Pltfrm
  • Item # 3NZG8
  • Mfr. Model # TE22
  • Digital Packaging/Portioning Scale, Washdown, Capacity 10/22 kg/Lb, Readability 2 Gram, Readability 0/1/64...More

Plastic Rack Cover,80 x 29 In.,Pk 50
Bench Pedestal,16-1/4 In,Gray
Insulated Beverage Bottle,17 oz
Results per page: 16 | 32 | 48