Skip Content

Filter Results By

Furniture, Hospitality and Food Service

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shop Desk,36 x 54 x 28 In,Gray
    • STRONG HOLD
    • Shop Desk, 36 x 54 x 28 In, GrayShop Desk,36 x 54 x 28 In,Gray
    • Item # 4CWH7
    • Mfr. Model # 34-SD-AF-TD-280
    • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

    Desk/Workstation Combo,60x48x37 In,Gray
    • STRONG HOLD
    • Desk/Workstation Combo, 60x48x37 In, GrayDesk/Workstation Combo,60x48x37 In,Gray
    • Item # 4CWJ2
    • Mfr. Model # 53.1-WS-360-4DB-MT
    • Desk/Workstation Combo, Overall Width 60 In, Overall Height 48 In, Overall Depth 37 In, Color Gray, 4 Drawer,...More

    Wall Mounted Desk,30 x 27 x 28 In,Gray
    • STRONG HOLD
    • Wall Mounted Desk, 30 x 27 x 28 In, GrayWall Mounted Desk,30 x 27 x 28 In,Gray
    • Item # 4CWH8
    • Mfr. Model # 2.52-WM-280-1DB
    • Wall Mounted Desk, Overall Width 30 In., Overall Height 27 In., Overall Depth 28 In., Number of Drawers 1,...More

    Foremans Cabinet Desk,54inHx36inWx28inD
    • STRONG HOLD
    • Foremans Cabinet Desk, 54inHx36inWx28inDForemans Cabinet Desk,54inHx36inWx28inD
    • Item # 40V804
    • Mfr. Model # 44-SD-282
    • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

    Shipping and Receiving Desk,1 Drawer
    • STRONG HOLD
    • Shipping and Receiving Desk, 1 DrawerShipping and Receiving Desk,1 Drawer
    • Item # 40V968
    • Mfr. Model # 34-SD-AF-TD-280-SS
    • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

    FileDrawerDesk,3Drawrs,54inHx36inWx28inD
    • STRONG HOLD
    • FileDrawerDesk, 3Drawrs, 54inHx36inWx28inDFileDrawerDesk,3Drawrs,54inHx36inWx28inD
    • Item # 40V808
    • Mfr. Model # 34-SD-TD-280-2FD
    • File Drawer Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of Pedestals 0,...More

    Shop Table,Adjust Leg,SS Surface,5500lb.
    Shop Desk,36 x 54 x 28 In,Gray
    • STRONG HOLD
    • Shop Desk, 36 x 54 x 28 In, GrayShop Desk,36 x 54 x 28 In,Gray
    • Item # 4EKH9
    • Mfr. Model # 34-SD-TD-281
    • Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location None, Number...More

    Shop Table,Adjust Leg,SS Surface,8250lb.
    Shop Table,Adjust Leg,SS Surface,10000lb
    Shop Desk,36 x 54 x 28 In,Gray
    • STRONG HOLD
    • Shop Desk, 36 x 54 x 28 In, GrayShop Desk,36 x 54 x 28 In,Gray
    • Item # 4EKJ2
    • Mfr. Model # 34-SD-DS-284
    • Double Duty Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

    Shop Desk,36 x 54 x 28 In,Gray
    • STRONG HOLD
    • Shop Desk, 36 x 54 x 28 In, GrayShop Desk,36 x 54 x 28 In,Gray
    • Item # 4CWJ1
    • Mfr. Model # 34-SD-DS-280-4DB-1SOS
    • Combination Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

    Shop Desk,36 x 54 x 28 In,Gray
    • STRONG HOLD
    • Shop Desk, 36 x 54 x 28 In, GrayShop Desk,36 x 54 x 28 In,Gray
    • Item # 4EKJ1
    • Mfr. Model # 34-SD-282
    • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal Location...More

    Multi-Person Locker Desk,36x54x28In,Gray
    • STRONG HOLD
    • Multi-Person Locker Desk, 36x54x28In, GrayMulti-Person Locker Desk,36x54x28In,Gray
    • Item # 4CWH9
    • Mfr. Model # 34-SD-4D-TD-280
    • Multi-Person Locker Desk, Overall Width 36 In, Overall Height 54 In, Overall Depth 28 In, Color Gray, 1...More

    Double-Duty Desk,54inH x 48inW x 28inD
    • STRONG HOLD
    • Double-Duty Desk, 54inH x 48inW x 28inDDouble-Duty Desk,54inH x 48inW x 28inD
    • Item # 40V805
    • Mfr. Model # 44-SD-DS-284
    • Double-Duty Desk, Overall Width 48 In., Overall Height 54 In., Overall Depth 28 In., Number of Pedestals 0,...More

    Multi-Person Locker Desk,1Drawer,48 in W
    • STRONG HOLD
    • Multi-Person Locker Desk, 1Drawer, 48 in WMulti-Person Locker Desk,1Drawer,48 in W
    • Item # 40V806
    • Mfr. Model # 44-SD-4D-TD-280
    • Multi-Person Locker Desk, Overall Width 48 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

    MobileShopDesk,1Drawer,54inHx36inWx28inD
    • STRONG HOLD
    • MobileShopDesk, 1Drawer, 54inHx36inWx28inDMobileShopDesk,1Drawer,54inHx36inWx28inD
    • Item # 40V807
    • Mfr. Model # 34-SD-TD-281-CA
    • Mobile Shop Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of Pedestals 0,...More

    Work Around Shop Table,72 in. W
    • STRONG HOLD
    • Work Around Shop Table, 72 in. WWork Around Shop Table,72 in. W
    • Item # 40V847
    • Mfr. Model # T729-36-56-RS-SG
    • Work Around Shop Table, Depth 9 In., Leg Type Welded, Color Dark Gray, Includes 34 In. High Work Surface,...More

    Shop Table,Includs 2 Lower Shelves,48inW
    Standard Desk,1 Drawer,54inHx36inWx28inD
    • STRONG HOLD
    • Standard Desk, 1 Drawer, 54inHx36inWx28inDStandard Desk,1 Drawer,54inHx36inWx28inD
    • Item # 40V969
    • Mfr. Model # 34-SD-TD-281-SS
    • Standard Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of Pedestals 0,...More

    Shop Desk,7Drawers,32inH x 85inW x 60inD
    • STRONG HOLD
    • Shop Desk, 7Drawers, 32inH x 85inW x 60inDShop Desk,7Drawers,32inH x 85inW x 60inD
    • Item # 40W007
    • Mfr. Model # 56-SD-UC-320-7DB-FL-11VD
    • Shop Desk, Overall Width 60 In., Overall Height 85 In., Overall Depth 32 In., Number of Pedestals 0, Number...More

    PaperCompartmentDesk,3Drawrs,54inHx36inW
    • STRONG HOLD
    • PaperCompartmentDesk, 3Drawrs, 54inHx36inWPaperCompartmentDesk,3Drawrs,54inHx36inW
    • Item # 40V809
    • Mfr. Model # 34-SD-280-3DB
    • Paper Compartment Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

    Shop Table,Includs 2 Lower Shelves,60inW
    Shop Table,Adjust Leg,SS Surface,2750lb.
    Writing Table,18in H x 52in W x 24in D
    • STRONG HOLD
    • Writing Table, 18in H x 52in W x 24in DWriting Table,18in H x 52in W x 24in D
    • Item # 40V970
    • Mfr. Model # 24.4-SD-WT-180-SS
    • Writing Table, Overall Width 24 In., Overall Height 52 In., Overall Depth 18 In., Number of Pedestals 0,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More