Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

22 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Office Desk Shell,66 in. W,24 in. H,Java
    • REGENCY
    • Office Desk Shell, 66 in. W, 24 in. H, JavaOffice Desk Shell,66 in. W,24 in. H,Java
    • Item # 38LZ86
    • Mfr. Model # ONBS6624AM
    • Office Desk Shell,OneDesk Series,Overall Width 66 In.,Overall Height 24 In.,Overall Depth 24 In.,Number of...More

    Office Desk Shell,71 in. W,24 in. H,Java
    • REGENCY
    • Office Desk Shell, 71 in. W, 24 in. H, JavaOffice Desk Shell,71 in. W,24 in. H,Java
    • Item # 38LZ88
    • Mfr. Model # ONBS7124JV
    • Office Desk Shell,OneDesk Series,Overall Width 71 In.,Overall Height 24 In.,Overall Depth 24 In.,Number of...More

    Conference Table,52 In x 12 ft,Cherry
    • REGENCY
    • Conference Table, 52 In x 12 ft, CherryConference Table,52 In x 12 ft,Cherry
    • Item # 12U535
    • Mfr. Model # LCTRT14452CH
    • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

    Conference Table,52 In x 12 ft,Mahogany
    • REGENCY
    • Conference Table, 52 In x 12 ft, MahoganyConference Table,52 In x 12 ft,Mahogany
    • Item # 12U536
    • Mfr. Model # LCTRT14452MH
    • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

    • REGENCY
    • Office DeskOffice Desk
    • Multiple product options available

      Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

    Reception Station,71x42x82 In,Mahogany
    • REGENCY
    • Reception Station, 71x42x82 In, MahoganyReception Station,71x42x82 In,Mahogany
    • Item # 12U509
    • Mfr. Model # LRDRT2FPMH
    • Reception Station, Legacy Series, Overall Width 71 In., Overall Height 42 In., Overall Depth 82 In., Number...More

    Reception Station,71 x 42 x 82 In,Cherry
    • REGENCY
    • Reception Station, 71 x 42 x 82 In, CherryReception Station,71 x 42 x 82 In,Cherry
    • Item # 12U508
    • Mfr. Model # LRDRT2FPCH
    • Reception Station, Legacy Series, Overall Width 71 In., Overall Height 42 In., Overall Depth 82 In., Number...More

    • REGENCY
    • L-Shape Desk, LegacyL-Shape Desk, Legacy
    • Multiple product options available

      L-Shape Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No, Base...More

    • REGENCY
    • U-Shape DeskU-Shape Desk
    • Multiple product options available

      U-Shape Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No, Base...More

    • REGENCY
    • L-Shape Office Desk, LegacyL-Shape Office Desk, Legacy
    • Multiple product options available

      L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

    Credenza,Prestige,Mahogany
    • REGENCY
    • Credenza, Prestige, MahoganyCredenza,Prestige,Mahogany
    • Item # 12T344
    • Mfr. Model # TVEC7224
    • Credenza, Prestige Series, Overall Width 72 In., Overall Height 29 In., Overall Depth 24 In., Number of...More

    Credenza,Cabinet/Storage,OneDesk,Java
    • REGENCY
    • Credenza, Cabinet/Storage, OneDesk, JavaCredenza,Cabinet/Storage,OneDesk,Java
    • Item # 12T391
    • Mfr. Model # ONCSLFSC7124JV
    • Credenza, OneDesk Series, File Size Letter/Legal, Number of Shelves 1, Number of Drawers 2, Configuration (2)...More

    Low Credenza,OneDesk,20 H,Java
    • REGENCY
    • Low Credenza, OneDesk, 20 H, JavaLow Credenza,OneDesk,20 H,Java
    • Item # 12T397
    • Mfr. Model # ONCSLFLF6020JV
    • Low Credenza, OneDesk Series, File Size Letter/Legal, Number of Drawers 4, Configuration (2) Box Lateral, (2)...More

    Double Storage Cabinet,OneDesk,Java
    • REGENCY
    • Double Storage Cabinet, OneDesk, JavaDouble Storage Cabinet,OneDesk,Java
    • Item # 12T395
    • Mfr. Model # ONCSSCSC7124JV
    • Double Storage Cabinet, OneDesk Series, Height 30 In., Width 71 In., Depth 24 In., Color Java/Gray, Material...More

    Double Cabinet Crednza,OneDesk,20 H,Java
    • REGENCY
    • Double Cabinet Crednza, OneDesk, 20 H, JavaDouble Cabinet Crednza,OneDesk,20 H,Java
    • Item # 12T406
    • Mfr. Model # ONCSSCSC6020JV
    • Double Storage Cabinet, OneDesk Series, Height 20 In., Width 60 In., Depth 20 In., Color Java/Gray, Material...More

    Credenza,Cabinet/Storage,OneDesk,Amber
    • REGENCY
    • Credenza, Cabinet/Storage, OneDesk, AmberCredenza,Cabinet/Storage,OneDesk,Amber
    • Item # 12T392
    • Mfr. Model # ONCSLFSC7124AM
    • Credenza, OneDesk Series, File Size Letter/Legal, Number of Shelves 1, Number of Drawers 2, Configuration (2)...More

    Low Credenza,Credenza,OneDesk,20 H,Amber
    • REGENCY
    • Low Credenza, Credenza, OneDesk, 20 H, AmberLow Credenza,Credenza,OneDesk,20 H,Amber
    • Item # 12T398
    • Mfr. Model # ONCSLFLF6020AM
    • Low Credenza, OneDesk Series, File Size Letter/Legal, Number of Drawers 4, Configuration (2) Box Lateral, (2)...More

    Storage Buffet,Prestige Series,Mahogany
    • REGENCY
    • Storage Buffet, Prestige Series, MahoganyStorage Buffet,Prestige Series,Mahogany
    • Item # 12T348
    • Mfr. Model # TVSC7236
    • Storage Buffet, Prestige Series, Height 36 In., Width 72 In., Depth 24 In., Color Mahogany, Material Wood...More

    Credenza, OneDesk,Amber
    • REGENCY
    • Credenza, OneDesk, AmberCredenza, OneDesk,Amber
    • Item # 12T390
    • Mfr. Model # ONCSLFLF7124AM
    • Credenza, OneDesk Series, File Size Letter/Legal, Number of Drawers 4, Configuration (4) Lateral Files,...More

    Double Storage Cabinet,OneDesk,Amber
    • REGENCY
    • Double Storage Cabinet, OneDesk, AmberDouble Storage Cabinet,OneDesk,Amber
    • Item # 12T396
    • Mfr. Model # ONCSSCSC7124AM
    • Double Storage Cabinet, OneDesk Series, Height 30 In., Width 71 In., Depth 24 In., Color Amber/Gray, Material...More

    Double Cabinet Crdnza,OneDesk,20 H,Amber
    • REGENCY
    • Double Cabinet Crdnza, OneDesk, 20 H, AmberDouble Cabinet Crdnza,OneDesk,20 H,Amber
    • Item # 12T407
    • Mfr. Model # ONCSSCSC6020AM
    • Double Storage Cabinet, OneDesk Series, Height 20 In., Width 60 In., Depth 20 In., Color Amber/Gray, Material...More

    Credenza, OneDesk,Java
    • REGENCY
    • Credenza, OneDesk, JavaCredenza, OneDesk,Java
    • Item # 12T389
    • Mfr. Model # ONCSLFLF7124JV
    • Credenza, OneDesk Series, File Size Letter/Legal, Number of Drawers 4, Configuration (4) Lateral Files,...More

    Results per page: 16 | 32 | 48