Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

12 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Benching Station,Amber,30in H x 70 in D
    • REGENCY
    • Benching Station, Amber, 30in H x 70 in DBenching Station,Amber,30in H x 70 in D
    • Item # 39CE29
    • Mfr. Model # ONBS7130AM
    • Benching Station,OneDesk Series,Overall Width 71 In.,Overall Height 70 In.,Overall Depth 70 In.,Number of...More

    Benching Station,Java,30in. H x 70in. D
    • REGENCY
    • Benching Station, Java, 30in. H x 70in. DBenching Station,Java,30in. H x 70in. D
    • Item # 39CE30
    • Mfr. Model # ONBS6630JV
    • Benching Station,OneDesk Series,Overall Width 66 In.,Overall Height 70 In.,Overall Depth 70 In.,Number of...More

    Office Desk Shell,66 in W,30 inH,OneDesk
    • REGENCY
    • Office Desk Shell, 66 in W, 30 inH, OneDeskOffice Desk Shell,66 in W,30 inH,OneDesk
    • Item # 38LZ87
    • Mfr. Model # ONBS6630AM
    • Office Desk Shell,OneDesk Series,Overall Width 66 In.,Overall Height 30 In.,Overall Depth 30 In.,Number of...More

    Office Desk Shell,71 in. W,30 in. H,Java
    • REGENCY
    • Office Desk Shell, 71 in. W, 30 in. H, JavaOffice Desk Shell,71 in. W,30 in. H,Java
    • Item # 38LZ89
    • Mfr. Model # ONBS7130JV
    • Office Desk Shell,OneDesk Series,Overall Width 71 In.,Overall Height 30 In.,Overall Depth 30 In.,Number of...More

    Conference Table,14 ft L,14 Seats,Cherry
    • REGENCY
    • Conference Table, 14 ft L, 14 Seats, CherryConference Table,14 ft L,14 Seats,Cherry
    • Item # 31XK16
    • Mfr. Model # LCTRT16851CH
    • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 14 ft., Seats...More

    • REGENCY
    • L-Shape Office Desk, OneDeskL-Shape Office Desk, OneDesk
    • Multiple product options available

      L-Shape Office Desk, OneDesk, Overall Height 30", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No,...More

    • REGENCY
    • Office DeskOffice Desk
    • Multiple product options available

      Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

    • REGENCY
    • L-Shape Workstation, OneDeskL-Shape Workstation, OneDesk
    • Multiple product options available

      L-Shape Workstation, OneDesk, Overall Width 71", Overall Height 20" to 30", Overall Depth 60" to 84", Number of Pedestals 2, Pedestal Location Left and Right, Number of...More

    Conference Table,14 ft,14 Seats,Mahogany
    • REGENCY
    • Conference Table, 14 ft, 14 Seats, MahoganyConference Table,14 ft,14 Seats,Mahogany
    • Item # 31XK17
    • Mfr. Model # LCTRT16851MH
    • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 14 ft., Seats...More

    • REGENCY
    • U-Shape DeskU-Shape Desk
    • Multiple product options available

      U-Shape Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No, Base...More

    Storage Cabinet,72inWx46inDx42inH,Mahoga
    • REGENCY
    • Storage Cabinet, 72inWx46inDx42inH, MahogaStorage Cabinet,72inWx46inDx42inH,Mahoga
    • Item # 19RL36
    • Mfr. Model # LSCQUAD7246MH
    • Storage Cabinet, Rectangular, Legacy Series, Height 42 In., Width 72 In., Depth 46 In., Color Mahogany,...More

    Storage Cabinet,72inWx46inDx42inH,Cherry
    • REGENCY
    • Storage Cabinet, 72inWx46inDx42inH, CherryStorage Cabinet,72inWx46inDx42inH,Cherry
    • Item # 19RL35
    • Mfr. Model # LSCQUAD7246CH
    • Storage Cabinet, Rectangular, Legacy Series, Height 42 In., Width 72 In., Depth 46 In., Color Cherry,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More