Skip Content

Filter Results By

Furniture, Hospitality and Food Service

62 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Aerobic Exercise Mat, 2 x 6 Ft.
Equipment Mat,6 Ft x 4 Ft,Black
Treadmill,4 HP,0.5 to 12 mph
  • PROMAXIMA
  • Treadmill, 4 HP, 0.5 to 12 mphTreadmill,4 HP,0.5 to 12 mph
  • Item # 38X947
  • Mfr. Model # 77141
  • Treadmill, 4 HP, Speed Range 0.5 to 12 mph, Length 84 In., Width 35 In., Height 57 In., Power Requirements...More

Agility Balls Set, Anti-burst Rubber
Dumbbell 10 Piece Set, 150 Lbs.
Elliptical,26 Levels
  • PROMAXIMA
  • Elliptical, 26 LevelsElliptical,26 Levels
  • Item # 38X954
  • Mfr. Model # S25E
  • Elliptical, Drive System Resistance Hybrid Control, Resistance 26 Levels, Length 80 In., Width 25 In., Height...More

Extension/Seated Leg Curl,62x45x69 In.
  • PROMAXIMA
  • Extension/Seated Leg Curl, 62x45x69 In.Extension/Seated Leg Curl,62x45x69 In.
  • Item # 6PXP1
  • Mfr. Model # P-5500
  • Leg Extension/Seated Leg Curl, Commercial, Number of Stations 1, Target Area Legs, Length 62 In., Width 45...More

Weight Plate, 35 Lbs.
Smith Machine, 58 x 87 93 In.
  • PROMAXIMA
  • Smith Machine, 58 x 87 93 In.Smith Machine, 58 x 87 93 In.
  • Item # 6PXP6
  • Mfr. Model # PLR-950
  • Smith Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 58 In., Width 87 In., Height...More

Treadmill,5.5 HP,0.5 to 15.5 mph
  • PROMAXIMA
  • Treadmill, 5.5 HP, 0.5 to 15.5 mphTreadmill,5.5 HP,0.5 to 15.5 mph
  • Item # 38X953
  • Mfr. Model # S25TX
  • Treadmill, 5.5 HP, Speed Range 0.5 to 15.5 mph, Length 85 In., Width 38 In., Height 63 In., Power...More

Stretching Machine, 46 x 24 x 36 In.
  • PROMAXIMA
  • Stretching Machine, 46 x 24 x 36 In.Stretching Machine, 46 x 24 x 36 In.
  • Item # 6PXT4
  • Mfr. Model # FW-125
  • Stretching Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 46 In., Width 24 In.,...More

Lat Pulldown/Seated Row,68x37x73 In.
  • PROMAXIMA
  • Lat Pulldown/Seated Row, 68x37x73 In.Lat Pulldown/Seated Row,68x37x73 In.
  • Item # 6PXP0
  • Mfr. Model # P-4300
  • Lat Pulldown/Seated Row, Commercial, Number of Stations 1, Target Area Back, Length 68 In., Width 37 In.,...More

Sit Up Bench, Carbon Steel, Length 48", Width 18"
Upright Bike,40 Levels
  • PROMAXIMA
  • Upright Bike, 40 LevelsUpright Bike,40 Levels
  • Item # 38X950
  • Mfr. Model # 77110
  • Upright Bike, Drive System Self Powered Alternator, Resistance 40 Levels, Length 42 In., Width 21 In., Height...More

Medicine Ball Rack Set,18L x 9 Wx 62H
  • PROMAXIMA
  • Medicine Ball Rack Set, 18L x 9 Wx 62HMedicine Ball Rack Set,18L x 9 Wx 62H
  • Item # 6PXT6
  • Mfr. Model # MBSET
  • Medicine Ball Rack Set,, Commercial, Material Steel, Color White, Ball Size 4, 6, 8, 10, 12 lbs., Dimensions...More

Seated Leg Press
  • PROMAXIMA
  • Seated Leg PressSeated Leg Press
  • Item # 30PK78
  • Mfr. Model # P-5000
  • Seated Leg Press, Commercial, Number of Stations 1, Height Range 68 In., Target Area Legs, Powder Coat...More

Total Body Gym
  • PROMAXIMA
  • Total Body GymTotal Body Gym
  • Item # 30PK76
  • Mfr. Model # P-235AA
  • Total Body Gym, Commercial, Number of Stations 0, Target Area Full Body, Powder Coat Finish, Frame Gauge...More

Neck Machine
  • PROMAXIMA
  • Neck MachineNeck Machine
  • Item # 30PK88
  • Mfr. Model # P-141AS
  • Neck Machine, Commercial, Number of Stations 0, Target Area Neck, Powder Coat Finish, Frame Gauge steel,...More

Stack Multi Gym
  • PROMAXIMA
  • Stack Multi GymStack Multi Gym
  • Item # 30PK75
  • Mfr. Model # P-130A-3
  • Stack Multi Gym, Commercial, Number of Stations 3, Height Range 90-5/16 In., Target Area Full Body, Powder...More

Full Commercial Treadmill,120V
  • PROMAXIMA
  • Full Commercial Treadmill, 120VFull Commercial Treadmill,120V
  • Item # 30PK85
  • Mfr. Model # CV-S23TX
  • Full Commercial Treadmill, Commercial, 4 HP, Speed Range 0.5 to 14 mph, Length 82 In., Width 36 In., Height...More

Horizontal Leg Press
  • PROMAXIMA
  • Horizontal Leg PressHorizontal Leg Press
  • Item # 30PK87
  • Mfr. Model # P-140AS
  • Horizontal Leg Press, Commercial, Number of Stations 1, Height Range 85 In., Target Area Legs, Powder Coat...More

Tier Hex Dumbbell Rack, Steel, Length 59", Width 28-5&
Dumbbell 12 Piece Set, 210 Lbs.
Dumbbell 20 Piece Set, 550 Lbs.
  • PROMAXIMA
  • Dumbbell 20 Piece Set, 550 Lbs.Dumbbell 20 Piece Set, 550 Lbs.
  • Item # 6PXR7
  • Mfr. Model # HEXR1
  • Dumbbell Set, Weight (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb., (2) 30 lb., (2) 35 lb., (2)...More

Upright Bike,25 Levels
  • PROMAXIMA
  • Upright Bike, 25 LevelsUpright Bike,25 Levels
  • Item # 38X959
  • Mfr. Model # S25UX
  • Upright Bike, Drive System Self Powered Alternator, Resistance 25 Levels, Length 48 In., Width 28 In., Height...More

Dumbbell 40 Piece Set, 2100 Lbs.
  • PROMAXIMA
  • Dumbbell 40 Piece Set, 2100 Lbs.Dumbbell 40 Piece Set, 2100 Lbs.
  • Item # 6PXR8
  • Mfr. Model # HEXRSET
  • Dumbbell Set, Weight (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb., (2) 30 lb., (2) 35 lb., (2)...More

Leg Press/Calf, 86 x 41 x 68 In.
  • PROMAXIMA
  • Leg Press/Calf, 86 x 41 x 68 In.Leg Press/Calf, 86 x 41 x 68 In.
  • Item # 6PXP2
  • Mfr. Model # P-5600
  • Leg Press/Calf, 30 Degree, Number of Stations 1, Target Area Legs/Calf, Length 86 In., Width 41 In., Height...More

Weight Plate, 5 Lbs.
Weight Plate, 25 Lbs.
Weight Plate, 45 Lbs.
Dual Adjustable Pulley, 68 x 48 x 94 In.
  • PROMAXIMA
  • Dual Adjustable Pulley, 68 x 48 x 94 In.Dual Adjustable Pulley, 68 x 48 x 94 In.
  • Item # 6PXP7
  • Mfr. Model # CM-335
  • Dual Adjustable Pulley, Commercial, Number of Stations 3, Target Area Upper Body, Length 60 In., Width 48...More

Recumbent Bike,25 Levels
  • PROMAXIMA
  • Recumbent Bike, 25 LevelsRecumbent Bike,25 Levels
  • Item # 38X956
  • Mfr. Model # S25R
  • Recumbent Bike, Drive System Self Powered Alternator, Resistance 25 Levels, Length 58 In., Width 28 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More