Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKH0
  • Mfr. Model # M20608
  • Chef's Knife, Length (In.) 8, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Santoku Knife,7 In
  • MERCER CUTLERY
  • Santoku Knife, 7 In Santoku Knife,7 In
  • Item # 6AKH3
  • Mfr. Model # M20707
  • Santoku Knife, Asian Style Chef's, Length (In.) 7, Blade Type Granton Edge, Blade Material Forged High Carbon...More

Chef Knife,6 In
  • MERCER CUTLERY
  • Chef Knife, 6 In Chef Knife,6 In
  • Item # 6AKG9
  • Mfr. Model # M20606
  • Chef's Knife, Length (In.) 6, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Carving Knife,10 In
  • MERCER CUTLERY
  • Carving Knife, 10 In Carving Knife,10 In
  • Item # 6AKG7
  • Mfr. Model # M20410
  • Carving Knife, Slicer, Length (In.) 10, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle,...More

Fillet Knife,7 In
  • MERCER CUTLERY
  • Fillet Knife, 7 In Fillet Knife,7 In
  • Item # 6AKF7
  • Mfr. Model # M23630
  • Fillet Knife, Length (In.) 7, Blade Material Forged High Carbon Stainless Steel, Glass Reinforced POM Handle,...More

Cimeter,12 Inch
  • MERCER CUTLERY
  • Cimeter, 12 Inch Cimeter,12 Inch
  • Item # 6AKR9
  • Mfr. Model # M13612
  • Cimeter Knife, Cimeter, Length (In.) 12, Blade Type Granton Edge, Blade Material Stamped High Carbon...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKF1
  • Mfr. Model # M23570
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Forged High Carbon Stainless Steel, Glass...More

Boning Knife,6 In,Stiff
  • MERCER CUTLERY
  • Boning Knife, 6 In, Stiff Boning Knife,6 In,Stiff
  • Item # 6AKE9
  • Mfr. Model # M23550
  • Boning Knife, Length (In.) 6, Blade Type Stiff, Blade Material Forged High Carbon Stainless Steel, Glass...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More