Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

23 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chefs Knife,12 Inch
  • MERCER CUTLERY
  • Chefs Knife, 12 Inch Chefs Knife,12 Inch
  • Item # 12E727
  • Mfr. Model # M18150
  • Chef's Knife, Length 12 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKK2
  • Mfr. Model # M22508
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,6 In
  • MERCER CUTLERY
  • Utility Knife, 6 In Utility Knife,6 In
  • Item # 6AKL4
  • Mfr. Model # M23306
  • Utility Knife, Length (In.) 6, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Three-Pack Paring Knife Set
  • MERCER CUTLERY
  • Three-Pack Paring Knife Set Three-Pack Paring Knife Set
  • Item # 6CHH9
  • Mfr. Model # M23903
  • Three-Pack Paring Knife Set, Length (In.) 3, Blade Material Stamped High Carbon Stainless Steel,...More

Boning Knife,6 Inch
  • MERCER CUTLERY
  • Boning Knife, 6 Inch Boning Knife,6 Inch
  • Item # 6AKK0
  • Mfr. Model # M22306
  • Boning Knife, Length (In.) 6, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Bread Knife,10 In, Wide
  • MERCER CUTLERY
  • Bread Knife, 10 In, Wide Bread Knife,10 In, Wide
  • Item # 6AKL3
  • Mfr. Model # M23210
  • Bread Knife, Length (In.) 10, Blade Type Wide, Blade Material Stamped High Carbon Stainless Steel,...More

Boning Knife,6 In,Wide
  • MERCER CUTLERY
  • Boning Knife, 6 In, Wide Boning Knife,6 In,Wide
  • Item # 6AKL7
  • Mfr. Model # M23810
  • Boning Knife, Length (In.) 6, Blade Type Wide, Blade Material Stamped High Carbon Stainless Steel,...More

  • MERCER CUTLERY
  • Turner Turner
  • Multiple product options available

    Multiple product options available

Utility Knife,6 Inch,Offset
  • MERCER CUTLERY
  • Utility Knife, 6 Inch, Offset Utility Knife,6 Inch,Offset
  • Item # 6AKK1
  • Mfr. Model # M22408
  • Utility Knife, Utility Knife, Length 8 In., Blade Type Offset, Wavy Edge, Blade Material Stamped High Carbon...More

Double Melon Baller,L 6 1/2
  • MERCER CUTLERY
  • Double Melon Baller, L 6 1/2 Double Melon Baller,L 6 1/2
  • Item # 6CHH3
  • Mfr. Model # M15100P
  • Double Melon Baller, Overall Length (In.) 6 1/2, Overall Width (In.) 1, Overall Height (In.) 1/2, Bowl Dia....More

Three-Pack Spreader Set
  • MERCER CUTLERY
  • Three-Pack Spreader Set Three-Pack Spreader Set
  • Item # 6CHH8
  • Mfr. Model # M18783
  • Three-Pack Spreader Set, Wavy Edge, Blade Rounded, Wavy Edge, Handle Polypropylene, Handle Color Black,...More

Boning Knife,Narrow,6 In.,Yellow Handle
Boning Knife,Narrow,6 In.,Green Handle
Utility Knife,Offset,Wavy Edge,8 In,Grn
Boning Knife,6 In,Curved
  • MERCER CUTLERY
  • Boning Knife, 6 In, Curved Boning Knife,6 In,Curved
  • Item # 6AKL8
  • Mfr. Model # M23820
  • Boning Knife, Length (In.) 6, Blade Type Curved, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,Offset,Wavy Edge,8 In,Yllw
Boning Knife,Narrow,6 In.,Red Handle
Boning Knife,Narrow,6 In.,Blue Handle
Utility Knife,Offset,Wavy Edge,8 In,Blue
Boning Knife,6 In,Narrow
  • MERCER CUTLERY
  • Boning Knife, 6 In, Narrow Boning Knife,6 In,Narrow
  • Item # 6AKJ9
  • Mfr. Model # M22206
  • Boning Knife, Length (In.) 6, Blade Type Narrow, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,Offset,Wavy Edge,8 In,Red
Utility Knife,6 In,Wavy Edge
  • MERCER CUTLERY
  • Utility Knife, 6 In, Wavy Edge Utility Knife,6 In,Wavy Edge
  • Item # 6AKL5
  • Mfr. Model # M23406
  • Utility Knife, Length (In.) 6, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Fillet Knife,7 In
  • MERCER CUTLERY
  • Fillet Knife, 7 In Fillet Knife,7 In
  • Item # 6AKK8
  • Mfr. Model # M22807
  • Fillet Knife, Length (In.) 7, Blade Type Flexible, Blade Material Stamped High Carbon Stainless Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More