Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Vegetable Peeler,L 6 1/2
    • MERCER CUTLERY
    • Vegetable Peeler, L 6 1/2Vegetable Peeler,L 6 1/2
    • Item # 6CHH7
    • Mfr. Model # M15700P
    • Vegetable Peeler, Overall Length (In.) 6 1/2, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle...More

    Fillet Knife,7 Inch
    • MERCER CUTLERY
    • Fillet Knife, 7 InchFillet Knife,7 Inch
    • Item # 12E728
    • Mfr. Model # M18160
    • Fillet Knife, Length 7 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

    Bench Scraper,6x3In Blade
    • MERCER CUTLERY
    • Bench Scraper, 6x3In BladeBench Scraper,6x3In Blade
    • Item # 6AKV0
    • Mfr. Model # M18810P
    • Bench Scraper, Blade Width 6 In., Blade Material Stainless Steel, Blade Height 3 In., Handle Material...More

    Spatula,8 In
    • MERCER CUTLERY
    • Spatula, 8 InSpatula,8 In
    • Item # 6AKV1
    • Mfr. Model # M18820P
    • Spatula, Offset, Overall Length (In.) 13 3/8, Overall Width (In.) 1 1/4, Overall Height (In.) 5/8, Blade...More

    Spreader,3 1/2 Inch
    • MERCER CUTLERY
    • Spreader, 3 1/2 InchSpreader,3 1/2 Inch
    • Item # 6AKN8
    • Mfr. Model # M18790
    • Spreader, Straight Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2,...More

    Paring Knife,3 In.,Blue Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Blue HandleParing Knife,3 In.,Blue Handle
    • Item # 12E722
    • Mfr. Model # M23930BL
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Boning Knife,6 In,Narrow
    • MERCER CUTLERY
    • Boning Knife, 6 In, NarrowBoning Knife,6 In,Narrow
    • Item # 6AKN9
    • Mfr. Model # M18100
    • Boning Knife, Narrow Boning Knife, Length (In.) 6, Blade Type Narrow, Blade Material Stamped High Carbon...More

    Paring Knife,3 In.,Green Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Green HandleParing Knife,3 In.,Green Handle
    • Item # 12E723
    • Mfr. Model # M23930GR
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Apple Corer,L 7 In
    • MERCER CUTLERY
    • Apple Corer, L 7 InApple Corer,L 7 In
    • Item # 6CHH6
    • Mfr. Model # M15600P
    • Apple Corer, Overall Length (In.) 7, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle Polypropylene,...More

    Paring Knife,3 1/2 In
    • MERCER CUTLERY
    • Paring Knife, 3 1/2 InParing Knife,3 1/2 In
    • Item # 6AKJ7
    • Mfr. Model # M22003
    • Paring Knife, Length (In.) 3.5, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

    Paring Knife,3 In.,Red Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Red HandleParing Knife,3 In.,Red Handle
    • Item # 12E724
    • Mfr. Model # M23930RD
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Paring Knife,3 In.,Yellow Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Yellow HandleParing Knife,3 In.,Yellow Handle
    • Item # 12E725
    • Mfr. Model # M23930YL
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Paring Knife,3 In
    • MERCER CUTLERY
    • Paring Knife, 3 InParing Knife,3 In
    • Item # 6AKT4
    • Mfr. Model # M23900
    • Paring Knife, Length (In.) 3, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

    Utility Knife,8 In
    • MERCER CUTLERY
    • Utility Knife, 8 InUtility Knife,8 In
    • Item # 6AKP2
    • Mfr. Model # M18130
    • Utility Knife, Length (In.) 8, Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Mini Turner,2 1/2 x 2 1/2
    • MERCER CUTLERY
    • Mini Turner, 2 1/2 x 2 1/2Mini Turner,2 1/2 x 2 1/2
    • Item # 6AKN4
    • Mfr. Model # M18750
    • Mini Turner, Blade Style Solid, Blade Edge Rounded, Blade Length 2-1/2 In., Blade Width 2-1/2 In., Overall...More

    Peeling Knife,2 1/2 In
    • MERCER CUTLERY
    • Peeling Knife, 2 1/2 InPeeling Knife,2 1/2 In
    • Item # 6AKJ8
    • Mfr. Model # M22102
    • Peeling Knife, Length (In.) 2.5, Blade Type Curved, Blade Material Stamped High Carbon Stainless Steel,...More

    Spreader,Wavy Edge,3 1/2 In
    • MERCER CUTLERY
    • Spreader, Wavy Edge, 3 1/2 InSpreader,Wavy Edge,3 1/2 In
    • Item # 6AKN7
    • Mfr. Model # M18780
    • Spreader, Wavy Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2, Blade...More

    Results per page: 16 | 32 | 48