Skip Content

Filter Results By

Furniture, Hospitality and Food Service

20 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MBI
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • MBI
  • Center Drawer Center Drawer
  • Multiple product options available

    Center Drawer, Overall Width 20-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds BIFMA and Includes Dividers; Varies by...More

Cabinet,Lateral File,26 5/8Hx30W,Black
  • MBI
  • L-Shape Desk L-Shape Desk
  • Multiple product options available

    L-Shape Desk, Overall Width 42", Overall Height 29", Overall Depth 66", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

  • MBI
  • Double Pedestal Credenza Double Pedestal Credenza
  • Multiple product options available

    Double Pedestal Credenza, Number of Pedestals 2 and Pedestal Style Three-Quarter; Varies by Overall Width, Overall Height, Overall Depth, Color Base and Color Top

Cabinet,Lateral File,26 5/8Hx30W,Putty
  • MBI
  • Lap Drawer Lap Drawer
  • Multiple product options available

    Lap Drawer, Overall Width 19-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds ANSI/BIFMA, For Use With L-Shaped Single and...More

Lateral File Cabinet,42In W,2 Drawer,Blk
Lateral File Cabinet,36In W,2 Drawer,Blk
  • MBI
  • Sliding Keyboard Drawer Sliding Keyboard Drawer
  • Multiple product options available

    Sliding Keyboard Drawer, Overall Width 23", Overall Height 3", Overall Depth 14", Material Steel, Standards Meets or Exceeds ANSI/BIFMA and For Use With L-Shaped Single...More

File Shelves,Lgl,Putty,Steel,PK2
File Top/Base,Putty,Steel
File Shelves,Ltr,Putty,Steel,PK2
Lateral File Cabinet,36In W,2 Drawer,Gry
File Top/Base,Putty,Steel
Lateral File Cabinet,42In W,2 Drawer,Pty
  • MBI
  • Combination Cabinet Combination Cabinet
  • Multiple product options available

    Combination Cabinet, Letter, Depth 18", Height 42", Number of Shelves 3 and Number of Drawers or Bins 3; Varies by Color and Width

Lateral File Cabinet,36In W,2 Drawer,Pty
Lateral File Cabinet,42In W,2 Drawer,Gry
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More