Skip Content

Filter Results By

Furniture, Hospitality and Food Service

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Keyboard Tray,1in,Black
    • MAXON
    • Keyboard Tray, 1in, BlackKeyboard Tray,1in,Black
    • Item # 6AA99
    • Mfr. Model # M-ACC-TLBP
    • Keyboard Tray, Arm, Lift and Locking Mechanism, Black, Swivel Angle 360 Degrees , Plastic/PTFEslide, Height 1...More

    Cabinet,15 x 22 x 23 In,Charcoal
    • MAXON
    • Cabinet, 15 x 22 x 23 In, CharcoalCabinet,15 x 22 x 23 In,Charcoal
    • Item # 10W213
    • Mfr. Model # M-ESM24BF-R-MPCH
    • Mobile Pedestal, Vertical, Recessed Handle, File Size Letter/Legal, Number of Drawers 2, Overall Width 15...More

    Shelf,Hanging,60 In,Gray
    • MAXON
    • Shelf, Hanging, 60 In, GrayShelf,Hanging,60 In,Gray
    • Item # 6AB38
    • Mfr. Model # M-VSH60
    • Shelf, Hanging, Steel Construction, Height 14 In, Width 60 In, Depth 14 In, Color Gray, Meets ANSI And BIFMA...More

    Connector, Angled
    • MAXON
    • Connector, AngledConnector, Angled
    • Item # 6AB34
    • Mfr. Model # M-QC90
    • Connector, Angled, Steel Construction, Height 1 In, Width 1 In, Depth 3 In, Color Gray, Meets ANSI And BIFMA...More

    T-Base Foot
    • MAXON
    • T-Base FootT-Base Foot
    • Item # 6AA86
    • Mfr. Model # M-TBASE
    • T-Base Foot, Steel Construction, Height 1 In, Width 19 In, Depth 1 In, Color Gray, Meets ANSI And BIFMA...More

    Connector,Straight
    • MAXON
    • Connector, StraightConnector,Straight
    • Item # 6AB33
    • Mfr. Model # M-QC180
    • Connector, Straight, Steel Construction, Height 1 In, Width 1 In, Depth 2 In, Color Gray, Meets ANSI And...More

    Table,Extension,Gray
    • MAXON
    • Table, Extension, GrayTable,Extension,Gray
    • Item # 6AB43
    • Mfr. Model # M-SKRT2436NC
    • Table, Extension, Laminate With Steel Understructure Construction, Color Gray, Work Surface Length 24 In,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More