Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Furniture, Hospitality and Food Service

50 Results Found that Include 170 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HON
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Storage Cabinet,Black
  • HON
  • Storage Cabinet, BlackStorage Cabinet,Black
  • Item # 14H611
  • Mfr. Model # HONSC2472P
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Black, Material Steel,...More

File Center w/Enclosed Bookcase,Lt Gray
  • HON
  • File Center w/Enclosed Bookcase, Lt GrayFile Center w/Enclosed Bookcase,Lt Gray
  • Item # 14H625
  • Mfr. Model # HONFC1830BDRLQ
  • File Center with Enclosed Bookcase, Flagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Light...More

Conference Table,T-Leg,Mahogany
  • HON
  • Conference Table, T-Leg, MahoganyConference Table,T-Leg,Mahogany
  • Item # 36GN24
  • Mfr. Model # HONTLA7236TLNNT
  • Conference Table, Stationary, Preside Series, Shape Race Track, Width 72 In., Height 29 In., Length 36 In.,...More

Conference Table,Mahogany,36 in. L
  • HON
  • Conference Table, Mahogany, 36 in. LConference Table,Mahogany,36 in. L
  • Item # 36GN22
  • Mfr. Model # HONTLA7236LPNNN
  • Conference Table, Stationary, Preside Series, Shape Race Track, Width 72 In., Height 29 In., Length 36 In.,...More

Conference Table,T-Leg,Harvest
  • HON
  • Conference Table, T-Leg, HarvestConference Table,T-Leg,Harvest
  • Item # 36GN23
  • Mfr. Model # HONTLA7236TLNCT
  • Conference Table, Stationary, Preside Series, Shape Race Track, Width 72 In., Height 29 In., Length 36 In.,...More

Conference Table,Harvest,36 in. L
  • HON
  • Conference Table, Harvest, 36 in. LConference Table,Harvest,36 in. L
  • Item # 36GN21
  • Mfr. Model # HONTLA7236LPNCC
  • Conference Table, Stationary, Preside Series, Shape Race Track, Width 72 In., Height 29 In., Length 36 In.,...More

  • HON
  • Credenza, 38000Credenza, 38000
  • Multiple product options available

    Credenza, 38000, Overall Height 29-1/2", Overall Depth 24", Number of Pedestals 2, Pedestal Style Three-Quarter, 38000 Series, Fully Assembled and Standards Meets or...More

Hutch,Ovrhead Strage,Harvest,14-5/32in H
  • HON
  • Hutch, Ovrhead Strage, Harvest, 14-5/32in HHutch,Ovrhead Strage,Harvest,14-5/32in H
  • Item # 20UN20
  • Mfr. Model # HONVHF60C
  • Hutch, Overhead Storage, Voi Series, Material Laminate, Color Harvest, Height 14-5/32 In., Width 59-55/64...More

Overhead Cabinet,71-55/64 in. W
  • HON
  • Overhead Cabinet, 71-55/64 in. WOverhead Cabinet,71-55/64 in. W
  • Item # 20UN81
  • Mfr. Model # HONVHF72B
  • Overhead Cabinet, Voi Series, Color Silver Mesh, Overall Width 71-55/64 In., Overall Height 14-5/32 In.,...More

Stack-On Storage,4 Door,72 In W,Harvest
  • HON
  • Stack-On Storage, 4 Door, 72 In W, HarvestStack-On Storage,4 Door,72 In W,Harvest
  • Item # 14K143
  • Mfr. Model # HON10534CC
  • Stack-On Storage, 10500 Series, Material Laminate, Color Harvest, Height 37-1/8 In., Width 72 In., Depth...More

Storage Cabinet,Putty
  • HON
  • Storage Cabinet, PuttyStorage Cabinet,Putty
  • Item # 14H612
  • Mfr. Model # HONSC2472L
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Putty, Material Steel,...More

Desk Chair,46-1/2 in. H,Black
  • HON
  • Desk Chair, 46-1/2 in. H, BlackDesk Chair
  • Item # 20UN99
  • Mfr. Model # HON2191NSR11
  • Desk Chair, Pillow-Soft Series, Overall Height 46-1/2 In., Overall Width 26-1/4 In., Overall Depth 29-3/4...More

Stack-On Storage,4 Door,72 In W,Mahogany
  • HON
  • Stack-On Storage, 4 Door, 72 In W, MahoganyStack-On Storage,4 Door,72 In W,Mahogany
  • Item # 14K144
  • Mfr. Model # HON10534NN
  • Stack-On Storage, 10500 Series, Material Laminate, Color Mahogany, Height 37-1/8 In., Width 72 In., Depth...More

Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light GrayStorage Cabinet,Light Gray
  • Item # 14H613
  • Mfr. Model # HONSC2472Q
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Light Gray, Material...More

  • HON
  • Credenza, 10500Credenza, 10500
  • Multiple product options available

    Credenza, 10500, Overall Height 29-1/2", Overall Depth 24", Pedestal Style Three-Quarter, Finger, Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA...More

Office Workstation,Harvest,60x29-58x30in
  • HON
  • Office Workstation, Harvest, 60x29-58x30inOffice Workstation,Harvest,60x29-58x30in
  • Item # 38C568
  • Mfr. Model # HONVT6030MB
  • Office Workstation,Voi Series,Overall Width 60 In.,Overall Height 29-5/8 In.,Overall Depth 30 In.,Number of...More

Hutch,Stack-On,Henna Cherry,36-7/8 in. H
  • HON
  • Hutch, Stack-On, Henna Cherry, 36-7/8 in. HHutch,Stack-On,Henna Cherry,36-7/8 in. H
  • Item # 20UN18
  • Mfr. Model # HON107313JJ
  • Hutch, Stack-On, 10700 Series Series, Material Laminate, Color Henna Cherry, Height 36-7/8 In., Width 44-5/8...More

  • HON
  • Credenza, 10700Credenza, 10700
  • Multiple product options available

    Credenza, 10700, Overall Height 29-1/2", Overall Depth 24", Finger, Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by...More

  • HON
  • Peninsula DeskPeninsula Desk
  • Multiple product options available

    Peninsula Desk, 10700, Overall Width 72", Overall Height 29-1/2", Overall Depth 36", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf...More

Hutch,Stack-On,Mahogany,36-7/8 in. H
  • HON
  • Hutch, Stack-On, Mahogany, 36-7/8 in. HHutch,Stack-On,Mahogany,36-7/8 in. H
  • Item # 20UN19
  • Mfr. Model # HON107313NN
  • Hutch, Stack-On, 10700 Series Series, Material Laminate, Color Mahogany, Height 36-7/8 In., Width 44-5/8 In.,...More

Stack-on Desk Storage,Henna Cherry
  • HON
  • Stack-on Desk Storage, Henna CherryStack-on Desk Storage,Henna Cherry
  • Item # 14M112
  • Mfr. Model # HON10732JJ
  • Hutch, Stack-On, 10700 Series Series, Overall Width 56.63 In., Overall Height 37.13 In., Overall Depth 14.63...More

File Center,Locking Self Doors,Putty
  • HON
  • File Center, Locking Self Doors, PuttyFile Center,Locking Self Doors,Putty
  • Item # 14H621
  • Mfr. Model # HONFC1830DLFRLL
  • File Center with Locking Self Doors, Flagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Putty,...More

Stack-on Desk Storage,Harvest
  • HON
  • Stack-on Desk Storage, HarvestStack-on Desk Storage,Harvest
  • Item # 14M108
  • Mfr. Model # HON10734CC
  • Hutch, Stack-On, 10700 Series Series, Overall Width 68.63 In., Overall Height 37.13 In., Overall Depth 14.63...More

Stack-on Desk Storage,Mahogany
  • HON
  • Stack-on Desk Storage, MahoganyStack-on Desk Storage,Mahogany
  • Item # 14M113
  • Mfr. Model # HON10732NN
  • Hutch, Stack-On, 10700 Series Series, Overall Width 56.63 In., Overall Height 37.13 In., Overall Depth 14.63...More

Laminate Boat Top,Harvest,48 x 168 In
  • HON
  • Laminate Boat Top, Harvest, 48 x 168 InLaminate Boat Top,Harvest,48 x 168 In
  • Item # 14Z878
  • Mfr. Model # HONT16848PNC
  • Conference Table Top, Shape Boat, Width 48 In., Length 168 In., Material Laminate, Tabletop Finish Harvest,...More

File Center w/Lateral Drawer,Light Gray
  • HON
  • File Center w/Lateral Drawer, Light GrayFile Center w/Lateral Drawer,Light Gray
  • Item # 14H619
  • Mfr. Model # HONFC18730RLQ
  • File Center with Lateral Drawer, Flagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Light...More

File Center with Enclosed Bookcase,Putty
  • HON
  • File Center with Enclosed Bookcase, PuttyFile Center with Enclosed Bookcase,Putty
  • Item # 14H624
  • Mfr. Model # HONFC1830BDRLL
  • File Center with Enclosed Bookcase, Flagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Putty,...More

File Center,Locking Self Doors,Lt Gray
  • HON
  • File Center, Locking Self Doors, Lt GrayFile Center,Locking Self Doors,Lt Gray
  • Item # 14H622
  • Mfr. Model # HONFC1830DLFRLQ
  • File Center with Locking Self DoorsFlagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Light...More

  • HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

Stack-on Desk Storage,Henna Cherry
  • HON
  • Stack-on Desk Storage, Henna CherryStack-on Desk Storage,Henna Cherry
  • Item # 14M109
  • Mfr. Model # HON10734JJ
  • Hutch, Stack-On, 10700 Series Series, Overall Width 68.63 In., Overall Height 37.13 In., Overall Depth 14.63...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More