Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Furniture, Hospitality and Food Service

17 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HON
    • Office DeskOffice Desk
    • Multiple product options available

      Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

    Desk Chair,47-1/2 in. H,Black
    • HON
    • Desk Chair, 47-1/2 in. H, BlackDesk Chair
    • Item # 20UP04
    • Mfr. Model # HONIE102SS11
    • Desk Chair, Ignition Series, Overall Height 47-1/2 In., Overall Width 27 In., Overall Depth 38-1/2 In., Seat...More

    • HON
    • Executive ChairExecutive Chair
    • Multiple product options available

      Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

    • HON
    • Credenza, 10500Credenza, 10500
    • Multiple product options available

      Credenza, 10500, Overall Height 29-1/2", Overall Depth 24", Pedestal Style Three-Quarter, Finger, Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA...More

    • HON
    • L-Shape Workstation, ManageL-Shape Workstation, Manage
    • Multiple product options available

      L-Shape Workstation, Manage, Overall Width 60", Overall Height 29-1/2", Pedestal Location Right, Number of Drawers 2, Pedestal Style Freestanding, Keyboard Shelf No,...More

    Credenza,2 Box/2 File,Harvest
    • HON
    • Credenza, 2 Box/2 File, HarvestCredenza, Voi
    • Item # 20UN77
    • Mfr. Model # HONVCL60FC
    • Credenza, Voi Series, Overall Width 60-1/16 In., Overall Height 21-7/16 In., Overall Depth 20-1/64 In.,...More

    • HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

    • HON
    • Vertical FileVertical File
    • Multiple product options available

      Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

    • HON
    • Desk Pedestal ReturnDesk Pedestal Return
    • Multiple product options available

      Desk Pedestal Return, Overall Width 48", Overall Height 29-1/2", Overall Depth 24", Assembly Not Required and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

    Stack-on Storage,4 Door,60 In W,Mahogany
    • HON
    • Stack-on Storage, 4 Door, 60 In W, MahoganyStack-on Storage,4 Door,60 In W,Mahogany
    • Item # 14K146
    • Mfr. Model # HON105324NN
    • Stack-On Storage, 10500 Series, Material Laminate, Color Mahogany, Height 37-1/8 In., Width 60 In., Depth...More

    Stack-On Storage,4 Door,60 In W,Harvest
    • HON
    • Stack-On Storage, 4 Door, 60 In W, HarvestStack-On Storage,4 Door,60 In W,Harvest
    • Item # 14K145
    • Mfr. Model # HON105324CC
    • Stack-On Storage, 10500 Series, Material Laminate, Color Harvest, Height 37-1/8 In., Width 60 In., Depth...More

    • HON
    • Open Shelf FileOpen Shelf File
    • Multiple product options available

      Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

    • HON
    • Lateral File CabinetLateral File Cabinet
    • Multiple product options available

      Lateral File Cabinet, 10500, File Size Legal/Letter, Number of Drawers 2, Overall Width 36", Overall Height 29-1/2", Overall Depth 20", Material Laminate, Handle Finger,...More

    • HON
    • BookcaseBookcase
    • Multiple product options available

      Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

    Laminate Boat Top,Mahogany,48 x 120 In
    • HON
    • Laminate Boat Top, Mahogany, 48 x 120 InLaminate Boat Top,Mahogany,48 x 120 In
    • Item # 14Z883
    • Mfr. Model # HONT12048PNN
    • Conference Table Top, Shape Boat, Width 48 In., Length 120 In., Material Laminate, Tabletop Finish Mahogany,...More

    Right Desk Return,48x29-1/2x24 In,Putty
    • HON
    • Right Desk Return, 48x29-1/2x24 In, PuttyRight Desk Return
    • Item # 13F016
    • Mfr. Model # HON38215RCL
    • Right Desk Return, 38000 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 24 In., Color...More

    Left Desk Return,48 x 29.5 x 24 In,Putty
    • HON
    • Left Desk Return, 48 x 29.5 x 24 In, PuttyLeft Desk Return
    • Item # 13F014
    • Mfr. Model # HON38216LCL
    • Left Desk Return, 38000 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 24 In., Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More