Skip Content

Filter Results By

Furniture, Hospitality and Food Service

690 Results Found that Include 1,297 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Side Chair,Black,Unassembled,Fixed
  • HON
  • Side Chair, Black, Unassembled, Fixed Side Chair,Black,Unassembled,Fixed
  • Item # 35YY14
  • Mfr. Model # HON2285VA10
  • Side Chair, Lota Series, Overall Height 34-1/2 In., Overall Width 23 In., Overall Depth 24-3/4 In., Seat...More

  • Category : Office and Drafting Chairs
Removable Lock Core Kit
  • HON
  • Removable Lock Core Kit Removable Lock Core Kit
  • Item # 38C590
  • Mfr. Model # HONF23BX
  • Removable Lock Core Kit, Black, For Use With 14Y359, 14Y361, 14Y363, 14K117,14K123, 14K119, 14K121, 14K125,...More

  • Category : File Cabinet Accessories
  • HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • Category : Office and Drafting Chairs
Removable Lock Core Kit
  • HON
  • Removable Lock Core Kit Removable Lock Core Kit
  • Item # 38C591
  • Mfr. Model # HONF24
  • Removable Lock Core Kit, For Use With 13E972, 13E966, 14H543, 13E969, 13E963, 14H546, 13E970, 13E964, 14H541,...More

  • Category : File Cabinet Accessories
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
Cafe Height Stool,Blk,Fabric,23-1/4in. W
  • HON
  • Cafe Height Stool, Blk, Fabric, 23-1/4in. W Cafe Height Stool,Blk,Fabric,23-1/4in. W
  • Item # 48WM72
  • Mfr. Model # HONSCS2FECU10B
  • Cafe Height Stool, Overall Height 31-23/64 In., Overall Width 23-1/4 In., Overall Depth 21-1/4 In., Seat...More

  • Category : Cafe Chairs and Barstools
Flipper Door,For 72 in. Metal Desks,PR
  • HON
  • Flipper Door, For 72 in. Metal Desks, PR Flipper Door,For 72 in. Metal Desks,PR
  • Item # 48WM66
  • Mfr. Model # HON387215LS
  • Flipper Door, Stack-On, 38000 Series, Material Steel, Color Charcoal, Height 15 In., Width 36 In., Depth 3/4...More

  • Category : Hutches
  • HON
  • Task Chair Task Chair
  • Multiple product options available

    Task Chair, Seat Material Upholstered, Number of Casters 5 and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
  • HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

  • Category : Office and Drafting Chairs
  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
Stack-On Storage,4 Door,72 In W,Harvest
Hanging File Racks,PK4
  • HON
  • Hanging File Racks, PK4 Hanging File Racks,PK4
  • Item # 38C583
  • Mfr. Model # HON919491
  • Hanging File Racks, Single Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • Category : File Cabinet Accessories
Table Top,HPL,1-1/8 in. H
Hanging File Racks,PK2
  • HON
  • Hanging File Racks, PK2 Hanging File Racks,PK2
  • Item # 38C584
  • Mfr. Model # HON919492
  • Hanging File Racks, Double Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • Category : File Cabinet Accessories
  • HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Seat Material Fabric, Frame Material Steel and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
Table Base,Stainless Steel,28-3/8in H
Wardrobe/Personal Storage Tower,Putty
  • HON
  • Wardrobe/Personal Storage Tower, Putty Wardrobe/Personal Storage Tower,Putty
  • Item # 14H633
  • Mfr. Model # HONST25823RRL
  • Wardrobe/Personal Storage Tower, Flagship Series, Height 64-1/4 In., Width 24 In., Depth 24 In., Color Putty,...More

  • Category : Storage Cabinets
Removable Lock Core Kit
Hutch,14-5/8 In.D,Mahogany
  • HON
  • Hutch, 14-5/8 In.D, Mahogany Hutch,14-5/8 In.D,Mahogany
  • Item # 14M116
  • Mfr. Model # HON107318NN
  • Hutch, 10700 Series, Color Mahogany, Overall Width 74-5/8 In., Overall Height 37-1/8 In., Overall Depth...More

  • Category : Desk Accessories
Fire-Resistant Lateral File,Putty
Conference Table Top,24 x 60 In,Harvest
  • HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • Category : Bookcases
  • HON
  • Task Stool Task Stool
  • Multiple product options available

    Task Stool, Seat Width 19", Seat Depth 20", Frame Color Black, Unassembled, Weight Capacity 250 lb. and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

  • Category : Office and Drafting Chairs
Storage Cabinet,Black
  • HON
  • Storage Cabinet, Black Storage Cabinet,Black
  • Item # 14H608
  • Mfr. Model # HONSC1842P
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Black, Material...More

  • Category : Storage Cabinets
  • HON
  • Open Shelf File Open Shelf File
  • Multiple product options available

    Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

  • Category : Standard File Cabinets
Utility Table,30 x 60 In,Lt Gray
  • HON
  • Utility Table, 30 x 60 In, Lt Gray Utility Table,30 x 60 In,Lt Gray
  • Item # 14R788
  • Mfr. Model # HONUTM3060QQCHR
  • Utility Table, Height 29 In., Width 60 In., Depth 30 In., Tabletop Color Light Gray, Frame Color Silver, Load...More

  • Category : Utility Tables
Rectangle Utility Table,20 x 60 In
  • HON
  • Rectangle Utility Table, 20 x 60 In Rectangle Utility Table,20 x 60 In
  • Item # 14R783
  • Mfr. Model # HONUTM2060ZPCHR
  • Utility Table, Height 29 In., Width 60 In., Depth 20 In., Tabletop Color Columbian Walnut, Frame Color...More

  • Category : Utility Tables
Lateral File Dividers,PK10
  • HON
  • Lateral File Dividers, PK10 Lateral File Dividers,PK10
  • Item # 38C582
  • Mfr. Model # HON515704X
  • Lateral File Dividers, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107, 13E983,...More

  • Category : File Cabinet Accessories
  • HON
  • Office L-Shape Workstation, Voi Office L-Shape Workstation, Voi
  • Multiple product options available

    Office L-Shape Workstation, Voi, Overall Width 60", Overall Depth 60", Number of Pedestals 0, Pedestal Location None, Pedestal Style Full, Keyboard Shelf No, Color Base...More

  • Category : Corner and L-Shape Desks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More