Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

63 Results Found that Include 65 Products 

 |  Results per page: 16 | 32 | 48

Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 4W345 | Mfr. Model # 660

Catalog Page # 2041 (PDF)

Shop Desk, Deluxe Series, Overall Width 39 In., Overall Height 55-1/2", Overall Depth 28-3/4 In., Number of...More

Picnic Table, Rectangular, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUR7 | Mfr. Model # 4HUR7

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Rectangular, Width 96 In., Height 29-5/8 In., Bench Height 16-3/4 In., Frame...More

Picnic Table, Perforated, Round, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV3 | Mfr. Model # 4HUV3

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Round, Height 29-1/4 In., Bench Height 16-1/2 In., Diameter 81 In., Frame...More

Picnic Table, Expanded Metal, Square, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUR1 | Mfr. Model # 4HUR1

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Square, Width 80 In., Height 29-5/8 In., Bench Height 16-1/2 In., Frame...More

Picnic Table, Expanded Metal, Square, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUR2 | Mfr. Model # 4HUR2

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Square, Width 80 In., Height 29-5/8 In., Bench Height 16-1/2 In., Frame...More

Flat File Cabinet

GRAINGER APPROVED VENDOR

Multiple product options available

Picnic Table, Rectangular, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUR8 | Mfr. Model # 4HUR8

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Rectangular, Width 96 In., Height 29-5/8 In., Bench Height 16-3/4 In., Frame...More

Picnic Table, Perforated, Rectangular, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUW2 | Mfr. Model # 4HUW2

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Rectangular, Width 96 In., Height 29-5/8 In., Bench Height 16-3/4 In., Frame...More

Picnic Table, Expanded Metal, Round, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUP7 | Mfr. Model # 4HUP7

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Round, Height 29-1/4 In., Bench Height 16-1/2 In., Diameter 46 In., Frame...More

Picnic Table, Perforated, Rectangular

GRAINGER APPROVED VENDOR

Grainger Item # 4HUW1 | Mfr. Model # 4HUW1

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Rectangular, Width 72 In., Height 29-5/8 In., Bench Height 16-3/4 In., Frame...More

Picnic Table, Step Over, Gray, 31x60x96In

GRAINGER APPROVED VENDOR

Grainger Item # 8DL25 | Mfr. Model # 38GR

Catalog Page # NA

Picnic Table, Step Over, Width 96 In., Height 31 In., Length 60 In., Color Gray

Picnic Table, Perforated, Octagonal, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV5 | Mfr. Model # 4HUV5

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Octagonal, Width 80 In., Height 29-1/4 In., Bench Height 16-1/2 In., Frame...More

Picnic Table, Perforated, Rectangular

GRAINGER APPROVED VENDOR

Grainger Item # 4HUW3 | Mfr. Model # 4HUW3

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Rectangular, Width 96 In., Height 29-5/8 In., Bench Height 16-3/4 In., Frame...More

Picnic Table, Expanded Metal, Round, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUP9 | Mfr. Model # 4HUP9

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Round, Width 63-1/2 In., Height 29-1/4 In., Bench Height 16-1/2 In., Length 81...More

Bench, Diamond Pattern, Blue, 74 In

GRAINGER APPROVED VENDOR

Grainger Item # 4HUT8 | Mfr. Model # 4HUT8

Catalog Page # 2085 (PDF)

Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

Picnic Table, Expanded Metal, Round, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUP8 | Mfr. Model # 4HUP8

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Round, Width 63-1/2 In., Height 29-1/4 In., Bench Height 16-1/2 In., Length 81...More

Picnic Table, Expanded Metal, Round, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUP6 | Mfr. Model # 4HUP6

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Round, Height 29-1/4 In., Bench Height 16-1/2 In., Diameter 46 In., Frame...More

Picnic Table, Perforated, Octagonal, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV7 | Mfr. Model # 4HUV7

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Octagonal, Width 80 In., Height 29-5/8 In., Bench Height 16-1/2 In., Frame...More

Picnic Table, Perforated, Square, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV2 | Mfr. Model # 4HUV2

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Square, Width 80 In., Height 29-5/8 In., Bench Height 16-1/2 In., Length 80...More

Picnic Table, Walk-Thru, Brown, 31x96x42In

GRAINGER APPROVED VENDOR

Grainger Item # 8TTH7 | Mfr. Model # 28BR

Catalog Page # NA

Picnic Table, Walk-Thru, Width 42 In., Height 31 In., Length 96 In., Frame Material 100 Percent Recycled...More

Picnic Table, Rectangular, Brown

GRAINGER APPROVED VENDOR

Grainger Item # 4HUX3 | Mfr. Model # 4HUX3

Catalog Page # NA

Picnic Table, Expanded, Shape Rectangular, Width 96 In., Height 29-5/8 In., Bench Height 16-3/4 In., Frame...More

Picnic Table, Perforated, Square, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV1 | Mfr. Model # 4HUV1

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Square, Width 80 In., Height 29-5/8 In., Bench Height 16-1/2 In., Length 80...More

Picnic Table, Perforated, Round, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV4 | Mfr. Model # 4HUV4

Catalog Page # 2085 (PDF)

Picnic Table, Perforated, Shape Round, Height 29-1/4 In., Bench Height 16-1/2 In., Diameter 81 In., Frame...More

Cart with Cabinet, 2 Shelves, Black

GRAINGER APPROVED VENDOR

Grainger Item # 1DNP3 | Mfr. Model # 1DNP3

Catalog Page # 2080 (PDF)

Cart with Cabinet, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 2, Height 53...More

Picnic Table, Hexagonal, Cedar, 31x40In

GRAINGER APPROVED VENDOR

Grainger Item # 9GDT5 | Mfr. Model # 10CE

Catalog Page # NA

Picnic Table, Hexagonal, Width 40-3/4 In., Height 31-1/4 In., Frame Material 100 Percent Recycled Plastic,...More

Picnic Table, Walk-Thru, Cedar, 31x96x42In

GRAINGER APPROVED VENDOR

Grainger Item # 8WR88 | Mfr. Model # 28CE

Catalog Page # NA

Picnic Table, Walk-Thru, Width 42 In., Height 31 In., Length 96 In., Frame Material 100 Percent Recycled...More

Picnic Table, Hexagonal, Gray, 31x40In

GRAINGER APPROVED VENDOR

Grainger Item # 8NKW5 | Mfr. Model # 10GR

Catalog Page # NA

Picnic Table, Hexagonal, Width 40-3/4 In., Height 31-1/4 In., Frame Material 100 Percent Recycled Plastic,...More

Picnic Table, 8 ft, Blue, Vinylast

GRAINGER APPROVED VENDOR

Grainger Item # 9HPZ6 | Mfr. Model # 8J2CVP-BLUE

Catalog Page # NA

Picnic Table, Width 30 In., Length 8 ft., Diameter 2-3/8 In. Pipe, Top Thickness 2 In., Surface Material...More

Picnic Table, Expanded Metal, Square, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUR4 | Mfr. Model # 4HUR4

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Square, Width 80 In., Height 29-5/8 In., Bench Height 16-1/2 In., Frame...More

Shop Desk, 35 x 51 x 30In, Industrial Gray

GRAINGER APPROVED VENDOR

Grainger Item # 4TX90 | Mfr. Model # PSD6833G

Catalog Page # 2041 (PDF)

Combination Shop Desk, Premier Series, Overall Width 35 In., Overall Height 51 In., Overall Depth 30 In.,...More

Picnic Table Expanded, ctagonal, Green

GRAINGER APPROVED VENDOR

Grainger Item # 4HUV6 | Mfr. Model # 4HUV6

Catalog Page # 2085 (PDF)

Picnic Table, Expanded, Shape Octagonal, Width 80 In., Height 29-1/4 In., Bench Height 16-1/2 In., Frame...More

Bench, Diamond Pattern, Green, 74 In

GRAINGER APPROVED VENDOR

Grainger Item # 4HUT9 | Mfr. Model # 4HUT9

Catalog Page # 2085 (PDF)

Bench, Diamond Pattern, Top Width 27 1/2 In, Top Length 74 In, Top Height 33 1/4 In, Load Rating 600 Lb,...More

 |  Results per page: 16 | 32 | 48
loader image