Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

14 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Lockable Service Writer,31.5x72.5x21 In
    • GRAINGER APPROVED VENDOR
    • Lockable Service Writer, 31.5x72.5x21 In
    • Item # 7D223
    • Mfr. Model # SW02010G
    • Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of...More

    Shop Desk,34 x 55-1/2 x 30-1/4 In,Beige
    • GRAINGER APPROVED VENDOR
    • Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige
    • Item # 4TX92
    • Mfr. Model # PSD7813
    • Closed Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

    • GRAINGER APPROVED VENDOR
    • Lateral File Cabinet
    • Multiple product options available

    BNCH CONTR PINE 72 L KAY PARK
    Roll File.16 Compartments.Steel
    • GRAINGER APPROVED VENDOR
    • Roll File.16 Compartments.Steel
    • Item # 4KH48
    • Mfr. Model # 4KH48
    • Roll File, Stackable Steel, Number of Compartments 16, Height 15-1/4", Width 15-1/4", Depth 38", Tube Size...More

    • GRAINGER APPROVED VENDOR
    • Flat File Cabinet
    • Multiple product options available

    Roll File,36 Compartments,Steel
    • GRAINGER APPROVED VENDOR
    • Roll File, 36 Compartments, Steel
    • Item # 4KH49
    • Mfr. Model # 4KH49
    • Roll File, Stackable Steel, Number of Compartments 36, Height 15-1/4", Width 15-1/4", Depth 38", Tube Size...More

    Convertible Bench,Gray,Laminate,96"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Gray, Laminate, 96"
    • Item # 8CGV3
    • Mfr. Model # TB8-QBB
    • Convertible Bench, Width 29 In., Height 29 In., Length 96 In., Tabletop Color Gray, Top Thickness 5/8 In.,...More

    • GRAINGER APPROVED VENDOR
    • Magazine Display
    • Multiple product options available

    Convertible Bench,Gray,Laminate,84"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Gray, Laminate, 84"
    • Item # 8CGV1
    • Mfr. Model # TB7-QBB
    • Convertible Bench, Width 29 In., Height 29 In., Length 84 In., Tabletop Color Gray, Top Thickness 5/8 In.,...More

    Convertible Bench,Oak,Laminate,96"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Oak, Laminate, 96"
    • Item # 9K021
    • Mfr. Model # TB8-JSS
    • Convertible Bench, Width 29 In., Height 29 In., Length 96 In., Tabletop Color Oak, Top Thickness 5/8 In.,...More

    Convertible Bench,Oak,Laminate,84"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Oak, Laminate, 84"
    • Item # 8CGV0
    • Mfr. Model # TB7-JSS
    • Convertible Bench, Width 29 In., Height 29 In., Length 84 In., Tabletop Color Oak, Top Thickness 5/8 In.,...More

    Convertible Bench,Walnut,Laminate,84"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Walnut, Laminate, 84"
    • Item # 8CGU6
    • Mfr. Model # TB7-WSS
    • Convertible Bench, Width 29 In., Height 29 In., Length 84 In., Tabletop Color Walnut, Top Thickness 5/8 In.,...More

    Convertible Bench,Walnut,Laminate,96"
    • GRAINGER APPROVED VENDOR
    • Convertible Bench, Walnut, Laminate, 96"
    • Item # 8CGV2
    • Mfr. Model # TB8-WSS
    • Convertible Bench, Width 29 In., Height 29 In., Length 96 In., Tabletop Color Walnut, Top Thickness 5/8 In.,...More

    Results per page: 16 | 32 | 48